Skip Content

Filter Results By

Item
Use
Temperature Measuring Element
Temp. Range (F)
Probe Connector
Probe Material
Wire Length
Probe Length
Includes
Brand
Price
Shop By
Ratings

Temperature Probes

80 Results Found that Include 344 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pipe Clamp Temp Probe,Type K,-20 to 300F
  • GRAINGER APPROVED
  • Pipe Clamp Temp Probe, Type K, -20 to 300FPipe Clamp Temp Probe,Type K,-20 to 300F
  • Item # 5RMF0
  • Mfr. Model # 5RMF0
  • Pipe Clamp Temperature Probe, Pipes, 1/4 to 1-1/2 In. Dia., K Thermocouple, -20 Degrees to 300 Degrees Temp....More

Air Temp Probe,-40 to 1500 Deg F
  • FLUKE
  • Air Temp Probe, -40 to 1500 Deg FAir Temp Probe,-40 to 1500 Deg F
  • Item # 4CB73
  • Mfr. Model # 80PK-24
  • Air Temperature Probe, Air and Non Caustic Gas Measurements, K Thermocouple, -40 Degrees to 1500 Degrees...More

Temperature Module,Wireless
  • FLUKE
  • Temperature Module, WirelessTemperature Module,Wireless
  • Item # 31FN19
  • Mfr. Model # FLK-T3000FC/WWG
  • Temperature Module, Wireless Temperature Monitoring, K Thermocouple, -328 Degrees to 2501 Degrees Temp. Range...More

Temperature Probe,Air,Type K,-122to1652F
  • GRAINGER APPROVED
  • Temperature Probe, Air, Type K, -122to1652FTemperature Probe,Air,Type K,-122to1652F
  • Item # 4JPN6
  • Mfr. Model # 4JPN6
  • Air Temperature Probe, Air and Gases, K Thermocouple, -58 Degrees to 1652 Degrees Temp. Range (F), Probe...More

Temp Probe,Food,Type K,-122 to 1472 F
  • GRAINGER APPROVED
  • Temp Probe, Food, Type K, -122 to 1472 FTemp Probe,Food,Type K,-122 to 1472 F
  • Item # 4JPN7
  • Mfr. Model # 4JPN7
  • Temp Probe, Food, Liquid and Food, K Thermocouple, -58 Degrees to 1112 Degrees Temp. Range (F), Probe...More

Bead Wire Temp Probe,-40 to 950 Deg F
  • UEI TEST INSTRUMENTS
  • Bead Wire Temp Probe, -40 to 950 Deg FBead Wire Temp Probe,-40 to 950 Deg F
  • Item # 6CMU0
  • Mfr. Model # ATT29
  • Bead Wire Temperature Probe, Air or Surface, K Thermocouple, -40 Degrees to 950 Degrees Temp. Range (F),...More

Penetration Temp Probe,-40 to 662 Deg F
  • FLUKE
  • Penetration Temp Probe, -40 to 662 Deg FPenetration Temp Probe,-40 to 662 Deg F
  • Item # 4CB74
  • Mfr. Model # 80PK-25
  • Penetration Temperature Probe, Food Piercing, K Thermocouple, -40 Degrees to 662 Degrees Temp. Range (F),...More

Penetration Probe,-50 to 1000 Deg F
  • EXTECH
  • Penetration Probe, -50 to 1000 Deg FPenetration Probe,-50 to 1000 Deg F
  • Item # 19L867
  • Mfr. Model # TP882
  • Penetration Temperature Probe, Air or Liquids, K Thermocouple, -50 Degrees to 1000 Degrees Temp. Range (F),...More

Puncture Temp Probe,-40 to 300 Deg F
  • COOPER ATKINS
  • Puncture Temp Probe, -40 to 300 Deg FPuncture Temp Probe,-40 to 300 Deg F
  • Item # 35R635
  • Mfr. Model # 1075
  • Puncture Temperature Probe, Air, Liquids, Semi Solids, 10K Ohm Thermistor, -40 Degrees to 300 Degrees Temp....More

Thermistor Air Probe, 12 ft Cord
  • COOPER ATKINS
  • Thermistor Air Probe, 12 ft CordThermistor Air Probe, 12 ft Cord
  • Item # 30PJ85
  • Mfr. Model # 2010
  • Thermistor Air Probe, Temperature, Thermistor, -40 Degrees to 200 Degrees Temp. Range (F), Probe Connector...More

Grill Temp Probe,K Type,-4 to 482F
  • GRAINGER APPROVED
  • Grill Temp Probe, K Type, -4 to 482FGrill Temp Probe,K Type,-4 to 482F
  • Item # 5RME9
  • Mfr. Model # 5RME9
  • Grill Temperature Probe With Magnet, Surface, K Thermocouple, 32 Degrees to 374 Degrees Temp. Range (F),...More

Thermocouple Wire Probe,K,Mini,Plastic
  • REED INSTRUMENTS
  • Thermocouple Wire Probe, K, Mini, PlasticThermocouple Wire Probe,K,Mini,Plastic
  • Item # 36JH35
  • Mfr. Model # TP-01
  • Thermocouple Wire Probe, Digital Thermometer or Multimeter, K Thermocouple, Probe Connector Mini, Probe...More

Thermocouple Probe,Air/Surface,37in Wire
  • FLIR
  • Thermocouple Probe, Air/Surface, 37in WireThermocouple Probe,Air/Surface,37in Wire
  • Item # 35KP94
  • Mfr. Model # TA60
  • Thermocouple Probe, Measures Air or Surface Temperature, K Thermocouple, -40 Degrees to 482 Degrees Temp....More

Results per page: 16 | 32 | 48

Temperature probes from Grainger can help monitor air, liquid, surface and food temperatures. A resistance temperature detector can provide accuracy and stability over a wide temperature range. Use a pipe-clamp temperature probe to help monitor pipe surface temperatures, and a pipe-mount temperature sensor to help measure the temperature of liquids or steam inside the pipe. Find a diverse selection of temperature probes at Grainger to help you get the job done!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More