Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Temperature Controls

145 Results Found that Include 229 Products

Results per page: 16 | 32 | 48
Adapter,Bayonet
Thermocouple Plug,K,Miniature,Yellow
Plug,Thermocouple,J
  • TEMPCO
  • Plug, Thermocouple, JPlug,Thermocouple,J
  • Item # 5ZY31
  • Mfr. Model # TCAR-1006
  • Thermocouple Plug, Type J, Solid Pin, Rated for 350 Deg Continous and 400 Deg Intermittent, Black, Glass...More

Thermocouple Plug,J,Miniature,Black
Thermocouple,Typej,Adj
  • TEMPCO
  • Thermocouple, Typej, AdjThermocouple,Typej,Adj
  • Item # 5ZY15
  • Mfr. Model # TCP10220
  • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 48 In, Sheath...More

Jack,Thermocouple,J
Thermocouple Jack,J,Miniature,Black
Low Temperature Thermocouple,Type J,6inL
  • TEMPCO
  • Low Temperature Thermocouple, Type J, 6inLLow Temperature Thermocouple,Type J,6inL
  • Item # 20XK03
  • Mfr. Model # TTW00065
  • Low Temperature Thermocouple, J, Probe Length (In.) 6, Material 304 Stainless Steel, Insulation Fiberglass...More

Thermocouple,Typej,Adj
  • TEMPCO
  • Thermocouple, Typej, AdjThermocouple,Typej,Adj
  • Item # 5ZY16
  • Mfr. Model # TCP10221
  • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 72 In, Sheath...More

Bayonet Adaptor,1/8-27NPT,L 2
Thermocouple,Typej,Adj
  • TEMPCO
  • Thermocouple, Typej, AdjThermocouple,Typej,Adj
  • Item # 5ZY18
  • Mfr. Model # TCP10223
  • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 120 In, Sheath...More

Jack,Thermocouple,K
Thermocouple Probe,Type K,Length 3 In
  • TEMPCO
  • Thermocouple Probe, Type K, Length 3 InThermocouple Probe,Type K,Length 3 In
  • Item # 3AAA2
  • Mfr. Model # TTW00180
  • Thermocouple Probe, Type K, Probe Length 3 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Bayonet Adaptor,1/8-27NPT,L 2 1/2
Plug,Thermocouple,K
Thermocouple Jack,K,Miniature,Yellow
Lug Style Thermocouple,Type J
  • TEMPCO
  • Lug Style Thermocouple, Type JLug Style Thermocouple,Type J
  • Item # 20XK01
  • Mfr. Model # TRW00023
  • Lug Style Thermocouple, J, Material Nickel Plated Copper, Insulation Fiberglass with Stainless Steel, Lead...More

Bayonet Adaptor,1/8-27NPT,L 1 3/8
Thermocouple Probe,Type J,Length 4 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 4 InThermocouple Probe,Type J,Length 4 In
  • Item # 3AAA5
  • Mfr. Model # TCP60089
  • Thermocouple Probe, Type J, Probe Length 4 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,Type J,3 in. L
  • TEMPCO
  • Thermocouple Probe, Type J, 3 in. LThermocouple Probe,Type J,3 in. L
  • Item # 20XJ89
  • Mfr. Model # TTW00178
  • Thermocouple Probe, J, Probe Length (In.) 3, Material 304 Stainless Steel, Insulation Fiberglass, Lead Length...More

Thermocouple,Type Rtd
  • TEMPCO
  • Thermocouple, Type RtdThermocouple,Type Rtd
  • Item # 5ZY14
  • Mfr. Model # RTD00361
  • Low Temperature Thermocouple, Type RTD, Temp Limit 400 Deg F, Probe Length 6 In, Lead Length 6 Ft, Sheath...More

Compression Fitting,Adj,1/8NPT,L 3/16
Fitting,Compression
Panel Jack,K,Standard Bezel Mount,Yellow
Thermocouple Probe,Type J,Length 12 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 12 InThermocouple Probe,Type J,Length 12 In
  • Item # 3AAA1
  • Mfr. Model # TTW00179
  • Thermocouple Probe, Type J, Probe Length 12 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Clamp,Cable
  • TEMPCO
  • Clamp, CableClamp,Cable
  • Item # 5ZY29
  • Mfr. Model # TCAR-1004
  • Cable Clamp, For Clamping Thermocouple Wire With Or Without Braid Sleeving To Standard Size Thermocouple Plug...More

Panel Jack,J,Standard Bezel Mount,Black
Thermocouple Probe,Type J,Length 6 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 6 InThermocouple Probe,Type J,Length 6 In
  • Item # 3AEY7
  • Mfr. Model # MTA01201
  • Thermocouple Probe, Type J, Probe Length 6 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple,Typej,Adj
  • TEMPCO
  • Thermocouple, Typej, AdjThermocouple,Typej,Adj
  • Item # 5ZY17
  • Mfr. Model # TCP10222
  • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 96 In, Sheath...More

Thermocouple,Type K
  • TEMPCO
  • Thermocouple, Type KThermocouple,Type K
  • Item # 5ZY12
  • Mfr. Model # MTA00804
  • General Purpose Thermocouple, Type K, Temp Limit 2100 Deg F, Probe Length 12 In, Sheath Size 0.188 In,...More

Bayonet Adaptor,1/8-27NPT,L 1 1/2
RTD Probe,100 Ohm,6In,.25In Sheath
  • TEMPCO
  • RTD Probe, 100 Ohm, 6In, .25In SheathRTD Probe,100 Ohm,6In,.25In Sheath
  • Item # 5FYH8
  • Mfr. Model # RTD00702
  • RTD Probe, 100 Ohm, Probe Length 6 In, Material 316 Stainless Steel, Max Pressure 1000 PSI, Insulation PTFE,...More

Results per page: 16 | 32 | 48