Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Temperature Controls

77 Results Found that Include 132 Products

Results per page: 16 | 32 | 48
Bayonet Adaptor,1/8-27NPT,L 2 1/2
Adapter Plate,Adapts 1/4 Cutout to 1/16
Thermocouple,Type K,Fiberglass
Thermocouple Probe,Type K,6in L,22 AWG
  • DAYTON
  • Thermocouple Probe, Type K, 6in L, 22 AWGThermocouple Probe,Type K,6in L,22 AWG
  • Item # 36GL14
  • Mfr. Model # T21MG-6K-CI
  • Thermocouple Probe, Grounded, K, Probe Length (In.) 6, Material Inconel 600, Max. Pressure (PSI) 1000,...More

Thermocouple Probe,Type J,6inL,22 AWG
  • DAYTON
  • Thermocouple Probe, Type J, 6inL, 22 AWGThermocouple Probe,Type J,6inL,22 AWG
  • Item # 36GL10
  • Mfr. Model # T21MG-6J-CS
  • Thermocouple Probe, Grounded, J, Probe Length (In.) 6, Material 304 Stainless Steel, Max. Pressure (PSI)...More

Thermocouple Probe,Type K,6in L,Inconel
  • DAYTON
  • Thermocouple Probe, Type K, 6in L, InconelThermocouple Probe,Type K,6in L,Inconel
  • Item # 36GL13
  • Mfr. Model # T21MU-6K-CI
  • Thermocouple Probe, Ungrounded, K, Probe Length (In.) 6, Material Inconel 600, Max. Pressure (PSI) 1000,...More

Thermocouple Probe,Type J,6in,SS,22 AWG
  • DAYTON
  • Thermocouple Probe, Type J, 6in, SS, 22 AWGThermocouple Probe,Type J,6in,SS,22 AWG
  • Item # 36GL09
  • Mfr. Model # T21MU-6J-CS
  • Thermocouple Probe, Ungrounded, J, Probe Length (In.) 6, Material 304 Stainless Steel, Max. Pressure (PSI)...More

Thermocouple Probe,Type K,6in,Inconel
  • DAYTON
  • Thermocouple Probe, Type K, 6in, InconelThermocouple Probe,Type K,6in,Inconel
  • Item # 36GL16
  • Mfr. Model # T21SG-6K-CI
  • Thermocouple Probe, Grounded, K, Probe Length (In.) 6, Material Inconel 600, Max. Pressure (PSI) 1000,...More

Thermocouple Probe,Type J,6inL,SS,22 AWG
  • DAYTON
  • Thermocouple Probe, Type J, 6inL, SS, 22 AWGThermocouple Probe,Type J,6inL,SS,22 AWG
  • Item # 36GL12
  • Mfr. Model # T21SG-6J-CS
  • Thermocouple Probe, Grounded, J, Probe Length (In.) 6, Material 304 Stainless Steel, Max. Pressure (PSI)...More

Thermocouple Probe,Type K,6in,22 AWG
  • DAYTON
  • Thermocouple Probe, Type K, 6in, 22 AWGThermocouple Probe,Type K,6in,22 AWG
  • Item # 36GL15
  • Mfr. Model # T21SU-6K-CI
  • Thermocouple Probe, Ungrounded, K, Probe Length (In.) 6, Material Inconel 600, Max. Pressure (PSI) 1000,...More

Thermocouple Probe,Type J,6in L,22 AWG
  • DAYTON
  • Thermocouple Probe, Type J, 6in L, 22 AWGThermocouple Probe,Type J,6in L,22 AWG
  • Item # 36GL11
  • Mfr. Model # T21SU-6J-CS
  • Thermocouple Probe, Ungrounded, J, Probe Length (In.) 6, Material 304 Stainless Steel, Max. Pressure (PSI)...More

Temperature Controller,Bulb,Up to 480VAC
  • BRISKHEAT
  • Temperature Controller, Bulb, Up to 480VACTemperature Controller,Bulb,Up to 480VAC
  • Item # 36TX65
  • Mfr. Model # TB111N-325
  • Temperature Controller, NEMA 7/9, Bulb Sensor Type, Input Voltage Up to 480VAC, Length (In.) 10.25, Width...More

Temperature Controller,Up to 277VAC
  • BRISKHEAT
  • Temperature Controller, Up to 277VACTemperature Controller,Up to 277VAC
  • Item # 36TX63
  • Mfr. Model # TD101X-105
  • Temperature Controller, Snap Disc, Bimetal Disc Sensor Type, Input Voltage Up to 277VAC, Length (In.) 2.90,...More

Temperature Controller,25A,2.00 in. W
  • BRISKHEAT
  • Temperature Controller, 25A, 2.00 in. WTemperature Controller,25A,2.00 in. W
  • Item # 36TX60
  • Mfr. Model # TD101X-050
  • Temperature Controller, Snap Disc, Bimetal Disc Sensor Type, Input Voltage Up to 277VAC, Length (In.) 2.90,...More

Temperature Controller,185deg to 200degF
  • BRISKHEAT
  • Temperature Controller, 185deg to 200degFTemperature Controller,185deg to 200degF
  • Item # 36TX64
  • Mfr. Model # TD101X-200
  • Temperature Controller, Snap Disc, Bimetal Disc Sensor Type, Input Voltage Up to 277VAC, Length (In.) 2.90,...More

Temperature Controller,Bimetal Disc
  • BRISKHEAT
  • Temperature Controller, Bimetal DiscTemperature Controller,Bimetal Disc
  • Item # 36TX62
  • Mfr. Model # TD101X-075
  • Temperature Controller, Snap Disc, Bimetal Disc Sensor Type, Input Voltage Up to 277VAC, Length (In.) 2.90,...More

Temperature Controller,Snap Disc,1.10inD
  • BRISKHEAT
  • Temperature Controller, Snap Disc, 1.10inDTemperature Controller,Snap Disc,1.10inD
  • Item # 36TX61
  • Mfr. Model # TD101X-060
  • Temperature Controller, Snap Disc, Bimetal Disc Sensor Type, Input Voltage Up to 277VAC, Length (In.) 2.90,...More

Process Control Board
  • OMRON
  • Process Control BoardProcess Control Board
  • Item # 3MM68
  • Mfr. Model # E53-Q4Q4
  • Process Control Board, Type Dual Output, Voltage (NPN 20 MilliAmps @ 12 VDC)/Voltage (NPN 20 MilliAmps @ 12...More

Thermocouple Probe,J,18In,.062In Sheath
  • TEMPCO
  • Thermocouple Probe, J, 18In, .062In SheathThermocouple Probe,J,18In,.062In Sheath
  • Item # 5FYG4
  • Mfr. Model # MTA01332
  • Thermocouple Probe, Type J, Probe Length 18 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,J,12In,.125In Sheath
  • TEMPCO
  • Thermocouple Probe, J, 12In, .125In SheathThermocouple Probe,J,12In,.125In Sheath
  • Item # 5FYG7
  • Mfr. Model # MTA01335
  • Thermocouple Probe, Type J, Probe Length 12 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,J,24In,.062In Sheath
  • TEMPCO
  • Thermocouple Probe, J, 24In, .062In SheathThermocouple Probe,J,24In,.062In Sheath
  • Item # 5FYG5
  • Mfr. Model # MTA01333
  • Thermocouple Probe, Type J, Probe Length 24 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,304SS,Lead 24In/2Ft
  • NATIONAL CONTROLS
  • Thermocouple Probe, 304SS, Lead 24In/2FtThermocouple Probe,304SS,Lead 24In/2Ft
  • Item # 5LPR8
  • Mfr. Model # ASP-CH/AL-020
  • Thermocouple Probe, K, Material 304 Stainless steel, Insulation PTFE, Lead Length 24 In, Lead Length 2 Ft,...More

Thermocouple Probe,J,18In,.125In Sheath
  • TEMPCO
  • Thermocouple Probe, J, 18In, .125In SheathThermocouple Probe,J,18In,.125In Sheath
  • Item # 5FYG8
  • Mfr. Model # MTA01336
  • Thermocouple Probe, Type J, Probe Length 18 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,304SS,Lead 120In/10Ft
  • NATIONAL CONTROLS
  • Thermocouple Probe, 304SS, Lead 120In/10FtThermocouple Probe,304SS,Lead 120In/10Ft
  • Item # 5LPR5
  • Mfr. Model # ASP-CH/AL-017
  • Thermocouple Probe, K, Material 304 Stainless steel, Insulation PTFE, Lead Length 120 In, Lead Length 10 Ft,...More

Results per page: 16 | 32 | 48