Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Temperature Controls

54 Results Found that Include 54 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Thermocouple Probe,Type K,12in L,22 AWG
  • DAYTON
  • Thermocouple Probe, Type K, 12in L, 22 AWGThermocouple Probe,Type K,12in L,22 AWG
  • Item # 36GK77
  • Mfr. Model # T21MU-12K-CI
  • Thermocouple Probe, Ungrounded, K, Probe Length (In.) 12, Material Inconel 600, Max. Pressure (PSI) 1000,...More

Thermocouple Plug,K,Yellow,Flat Pins
Thermocouple Plug,Type K,Flat Pins
Thermocouple Probe,Type K,6in L,Inconel
  • DAYTON
  • Thermocouple Probe, Type K, 6in L, InconelThermocouple Probe,Type K,6in L,Inconel
  • Item # 36GL13
  • Mfr. Model # T21MU-6K-CI
  • Thermocouple Probe, Ungrounded, K, Probe Length (In.) 6, Material Inconel 600, Max. Pressure (PSI) 1000,...More

Temperature Controller,185deg to 200degF
  • BRISKHEAT
  • Temperature Controller, 185deg to 200degFTemperature Controller,185deg to 200degF
  • Item # 36TX64
  • Mfr. Model # TD101X-200
  • Temperature Controller, Snap Disc, Bimetal Disc Sensor Type, Input Voltage Up to 277VAC, Length (In.) 2.90,...More

Temperature Controller,Up to 277VAC
  • BRISKHEAT
  • Temperature Controller, Up to 277VACTemperature Controller,Up to 277VAC
  • Item # 36TX63
  • Mfr. Model # TD101X-105
  • Temperature Controller, Snap Disc, Bimetal Disc Sensor Type, Input Voltage Up to 277VAC, Length (In.) 2.90,...More

Thermocouple Probe,Type J,18in L,22 AWG
  • DAYTON
  • Thermocouple Probe, Type J, 18in L, 22 AWGThermocouple Probe,Type J,18in L,22 AWG
  • Item # 36GK69
  • Mfr. Model # T21MG-18J-CS
  • Thermocouple Probe, Grounded, J, Probe Length (In.) 18, Material 304 Stainless Steel, Max. Pressure (PSI)...More

Thermocouple Probe,Type K,24in L,22 AWG
  • DAYTON
  • Thermocouple Probe, Type K, 24in L, 22 AWGThermocouple Probe,Type K,24in L,22 AWG
  • Item # 36GK79
  • Mfr. Model # T21MU-24K-CI
  • Thermocouple Probe, Ungrounded, K, Probe Length (In.) 24, Material Inconel 600, Max. Pressure (PSI) 1000,...More

Thermocouple Jack,Type K,Standard,Yellow
Thermocouple Plug,Type K,Standard,Yellow
Thermocouple Plug,Type J,Miniature,Black
Thermocouple Jack,Type K,Yellow,Flat Pin
Thermocouple Plug,K,MiniatureYellow
Thermocouple Jack,Type J,Standard,Black,
Thermocouple Plug,J,Black,Flat Pins
Thermocouple Probe,Type J,6inL,SS,22 AWG
  • DAYTON
  • Thermocouple Probe, Type J, 6inL, SS, 22 AWGThermocouple Probe,Type J,6inL,SS,22 AWG
  • Item # 36GL12
  • Mfr. Model # T21SG-6J-CS
  • Thermocouple Probe, Grounded, J, Probe Length (In.) 6, Material 304 Stainless Steel, Max. Pressure (PSI)...More

Thermocouple Probe,Type J,6in,SS,22 AWG
  • DAYTON
  • Thermocouple Probe, Type J, 6in, SS, 22 AWGThermocouple Probe,Type J,6in,SS,22 AWG
  • Item # 36GL09
  • Mfr. Model # T21MU-6J-CS
  • Thermocouple Probe, Ungrounded, J, Probe Length (In.) 6, Material 304 Stainless Steel, Max. Pressure (PSI)...More

Thermocouple Probe,Type K,6in,Inconel
  • DAYTON
  • Thermocouple Probe, Type K, 6in, InconelThermocouple Probe,Type K,6in,Inconel
  • Item # 36GL16
  • Mfr. Model # T21SG-6K-CI
  • Thermocouple Probe, Grounded, K, Probe Length (In.) 6, Material Inconel 600, Max. Pressure (PSI) 1000,...More

Thermocouple Probe,Type J,6in L,22 AWG
  • DAYTON
  • Thermocouple Probe, Type J, 6in L, 22 AWGThermocouple Probe,Type J,6in L,22 AWG
  • Item # 36GL11
  • Mfr. Model # T21SU-6J-CS
  • Thermocouple Probe, Ungrounded, J, Probe Length (In.) 6, Material 304 Stainless Steel, Max. Pressure (PSI)...More

Thermocouple Probe,Type K,6in,22 AWG
  • DAYTON
  • Thermocouple Probe, Type K, 6in, 22 AWGThermocouple Probe,Type K,6in,22 AWG
  • Item # 36GL15
  • Mfr. Model # T21SU-6K-CI
  • Thermocouple Probe, Ungrounded, K, Probe Length (In.) 6, Material Inconel 600, Max. Pressure (PSI) 1000,...More

Thermocouple Probe,Type J,6inL,22 AWG
  • DAYTON
  • Thermocouple Probe, Type J, 6inL, 22 AWGThermocouple Probe,Type J,6inL,22 AWG
  • Item # 36GL10
  • Mfr. Model # T21MG-6J-CS
  • Thermocouple Probe, Grounded, J, Probe Length (In.) 6, Material 304 Stainless Steel, Max. Pressure (PSI)...More

Thermocouple Probe,Type K,6in L,22 AWG
  • DAYTON
  • Thermocouple Probe, Type K, 6in L, 22 AWGThermocouple Probe,Type K,6in L,22 AWG
  • Item # 36GL14
  • Mfr. Model # T21MG-6K-CI
  • Thermocouple Probe, Grounded, K, Probe Length (In.) 6, Material Inconel 600, Max. Pressure (PSI) 1000,...More

Temperature Controller,Bulb,Up to 480VAC
  • BRISKHEAT
  • Temperature Controller, Bulb, Up to 480VACTemperature Controller,Bulb,Up to 480VAC
  • Item # 36TX65
  • Mfr. Model # TB111N-325
  • Temperature Controller, NEMA 7/9, Bulb Sensor Type, Input Voltage Up to 480VAC, Length (In.) 10.25, Width...More

Temperature Controller,25A,2.00 in. W
  • BRISKHEAT
  • Temperature Controller, 25A, 2.00 in. WTemperature Controller,25A,2.00 in. W
  • Item # 36TX60
  • Mfr. Model # TD101X-050
  • Temperature Controller, Snap Disc, Bimetal Disc Sensor Type, Input Voltage Up to 277VAC, Length (In.) 2.90,...More

Temperature Controller,Bimetal Disc
  • BRISKHEAT
  • Temperature Controller, Bimetal DiscTemperature Controller,Bimetal Disc
  • Item # 36TX62
  • Mfr. Model # TD101X-075
  • Temperature Controller, Snap Disc, Bimetal Disc Sensor Type, Input Voltage Up to 277VAC, Length (In.) 2.90,...More

Temperature Controller,Snap Disc,1.10inD
  • BRISKHEAT
  • Temperature Controller, Snap Disc, 1.10inDTemperature Controller,Snap Disc,1.10inD
  • Item # 36TX61
  • Mfr. Model # TD101X-060
  • Temperature Controller, Snap Disc, Bimetal Disc Sensor Type, Input Voltage Up to 277VAC, Length (In.) 2.90,...More

Thermocouple Probe,Type J,12in L,22 AWG
  • DAYTON
  • Thermocouple Probe, Type J, 12in L, 22 AWGThermocouple Probe,Type J,12in L,22 AWG
  • Item # 36GK68
  • Mfr. Model # T21MG-12J-CS
  • Thermocouple Probe, Grounded, J, Probe Length (In.) 12, Material 304 Stainless Steel, Max. Pressure (PSI)...More

Thermocouple Probe,Type J,24in,SS,22 AWG
  • DAYTON
  • Thermocouple Probe, Type J, 24in, SS, 22 AWGThermocouple Probe,Type J,24in,SS,22 AWG
  • Item # 36GK70
  • Mfr. Model # T21MG-24J-CS
  • Thermocouple Probe, Grounded, J, Probe Length (In.) 24, Material 304 Stainless Steel, Max. Pressure (PSI)...More

Thermocouple Probe,Type K,18in L,22 AWG
  • DAYTON
  • Thermocouple Probe, Type K, 18in L, 22 AWGThermocouple Probe,Type K,18in L,22 AWG
  • Item # 36GK78
  • Mfr. Model # T21MU-18K-CI
  • Thermocouple Probe, Ungrounded, K, Probe Length (In.) 18, Material Inconel 600, Max. Pressure (PSI) 1000,...More

Thermocouple Jack,Type J,Black,2 Pins
Thermocouple Probe,K,12in,Inconel,22 AWG
  • DAYTON
  • Thermocouple Probe, K, 12in, Inconel, 22 AWGThermocouple Probe,K,12in,Inconel,22 AWG
  • Item # 36GK71
  • Mfr. Model # T21MG-12K-CI
  • Thermocouple Probe, Grounded, K, Probe Length (In.) 12, Material Inconel 600, Max. Pressure (PSI) 1000,...More

Thermocouple Probe,Type K,24in L,19 AWG
  • DAYTON
  • Thermocouple Probe, Type K, 24in L, 19 AWGThermocouple Probe,Type K,24in L,19 AWG
  • Item # 36GL08
  • Mfr. Model # T21SU-24K-DI
  • Thermocouple Probe, Ungrounded, K, Probe Length (In.) 24, Material Inconel 600, Max. Pressure (PSI) 1000,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More