Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Temp. Limit (Deg. F)
Thermocouple Element
For Drinking Water Applications
Brand
Price
Shop By

Temperature Controls

7 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    RTD Probe,100 Ohm,Length 3 In,400 F
    • TEMPCO
    • RTD Probe, 100 Ohm, Length 3 In, 400 FRTD Probe,100 Ohm,Length 3 In,400 F
    • Item # 3FWX1
    • Mfr. Model # RTD00574
    • RTD Probe, 100 Ohms, Probe Length (In.) 3, Material 316 Stainless Steel, Max. Pressure (PSI) 1000, Insulation...More

    Thermocouple Probe,J,12In,.125In Sheath
    • TEMPCO
    • Thermocouple Probe, J, 12In, .125In SheathThermocouple Probe,J,12In,.125In Sheath
    • Item # 5FYG7
    • Mfr. Model # MTA01335
    • Thermocouple Probe, Type J, Probe Length 12 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

    Thermocouple Probe,J,18In,.062In Sheath
    • TEMPCO
    • Thermocouple Probe, J, 18In, .062In SheathThermocouple Probe,J,18In,.062In Sheath
    • Item # 5FYG4
    • Mfr. Model # MTA01332
    • Thermocouple Probe, Type J, Probe Length 18 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

    Thermocouple Probe,304SS,Lead 24In/2Ft
    • NATIONAL CONTROLS
    • Thermocouple Probe, 304SS, Lead 24In/2FtThermocouple Probe,304SS,Lead 24In/2Ft
    • Item # 5LPR8
    • Mfr. Model # ASP-CH/AL-020
    • Thermocouple Probe, K, Material 304 Stainless steel, Insulation PTFE, Lead Length 24 In, Lead Length 2 Ft,...More

    Thermocouple Probe,304SS,Lead 120In/10Ft
    • NATIONAL CONTROLS
    • Thermocouple Probe, 304SS, Lead 120In/10FtThermocouple Probe,304SS,Lead 120In/10Ft
    • Item # 5LPR5
    • Mfr. Model # ASP-CH/AL-017
    • Thermocouple Probe, K, Material 304 Stainless steel, Insulation PTFE, Lead Length 120 In, Lead Length 10 Ft,...More

    Thermocouple Probe,J,18In,.125In Sheath
    • TEMPCO
    • Thermocouple Probe, J, 18In, .125In SheathThermocouple Probe,J,18In,.125In Sheath
    • Item # 5FYG8
    • Mfr. Model # MTA01336
    • Thermocouple Probe, Type J, Probe Length 18 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

    Thermocouple Probe,J,24In,.062In Sheath
    • TEMPCO
    • Thermocouple Probe, J, 24In, .062In SheathThermocouple Probe,J,24In,.062In Sheath
    • Item # 5FYG5
    • Mfr. Model # MTA01333
    • Thermocouple Probe, Type J, Probe Length 24 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

    Results per page: 16 | 32 | 48