Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Temperature Controls

12 Results Found that Include 58 Products

Results per page: 16 | 32 | 48
    1/16 DIN Temp Controller,On/Off Or PID
    • OMRON
    • 1/16 DIN Temp Controller, On/Off Or PID1/16 DIN Temp Controller,On/Off Or PID
    • Item # 1BEF8
    • Mfr. Model # E5CSVR1TF AC100-240
    • 1/16 DIN Temp Controller, NEMA 4X / IP66, Input Voltage 120 to 240, Length 1.89 In., Width 1.89 In., Depth...More

    Thermocouple,Type K,HD
    • TEMPCO
    • Thermocouple, Type K, HDThermocouple,Type K,HD
    • Item # 5ZY26
    • Mfr. Model # TCS00016
    • Heavy Duty Thermocouple, Type K, Temp Limit 2100 Deg F, Probe Length 18 In, Sheath Size 0.840 In, Material...More

    Temperature Controller,1/4 DIN
    • NOVUS
    • Temperature Controller, 1/4 DINDigital Temperature Controller
    • Item # 12T230
    • Mfr. Model # N960
    • Temperature Controller, Digital, J, K, T, R, S, E, N and Pt100 Sensor Type, Input Voltage 100 to 240VAC,...More

    Temperature Transmitter,4-20 mA
    • NOVUS
    • Temperature Transmitter, 4-20 mATemperature Transmitter,4-20 mA
    • Item # 12T234
    • Mfr. Model # TxIsoPack Hart
    • Temperature Transmitter, HART 4-20mA Loop Powered, Description/Special Features HART Protocol, 4-20mA, 2...More

    Signal Conditioner,4-20 mA Loop Powered
    Results per page: 16 | 32 | 48