Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Temperature Controls

50 Results Found that Include 69 Products

Results per page: 16 | 32 | 48
Thermocouple Probe,Type J,Length 6 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 6 InThermocouple Probe,Type J,Length 6 In
  • Item # 3AEY7
  • Mfr. Model # MTA01201
  • Thermocouple Probe, Type J, Probe Length 6 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

RTD Probe,100 Ohm,6In,.25In Sheath
  • TEMPCO
  • RTD Probe, 100 Ohm, 6In, .25In SheathRTD Probe,100 Ohm,6In,.25In Sheath
  • Item # 5FYH8
  • Mfr. Model # RTD00702
  • RTD Probe, 100 Ohm, Probe Length 6 In, Material 316 Stainless Steel, Max Pressure 1000 PSI, Insulation PTFE,...More

Thermocouple Probe,Type J,Length 12 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 12 InThermocouple Probe,Type J,Length 12 In
  • Item # 3AEY8
  • Mfr. Model # MTA01202
  • Thermocouple Probe, Type J, Probe Length 12 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Loop Powered Loop Isolator
  • NOVUS
  • Loop Powered Loop IsolatorLoop Powered Loop Isolator
  • Item # 12T241
  • Mfr. Model # TxISOLoop
  • Loop Powered Loop Isolator, Current Loop Isolator, Description/Special Features Loop Powered Isolator,...More

RTD Probe,100 Ohm,12In,.25In Sheath
  • TEMPCO
  • RTD Probe, 100 Ohm, 12In, .25In SheathRTD Probe,100 Ohm,12In,.25In Sheath
  • Item # 5FYH9
  • Mfr. Model # RTD00703
  • RTD Probe, 100 Ohm, Probe Length 12 In, Material 316 Stainless Steel, Max Pressure 1000 PSI, Insulation PTFE,...More

Thermocouple Probe,Type K,Length 12 In
  • TEMPCO
  • Thermocouple Probe, Type K, Length 12 InThermocouple Probe,Type K,Length 12 In
  • Item # 3AEZ3
  • Mfr. Model # MTA01206
  • Thermocouple Probe, Type K, Probe Length 12 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

Thermocouple Probe,Type K,Length 6 In
  • TEMPCO
  • Thermocouple Probe, Type K, Length 6 InThermocouple Probe,Type K,Length 6 In
  • Item # 3AEZ2
  • Mfr. Model # MTA01205
  • Thermocouple Probe, Type K, Probe Length 6 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

Thermocouple Probe,Type K,Length 18 In
  • TEMPCO
  • Thermocouple Probe, Type K, Length 18 InThermocouple Probe,Type K,Length 18 In
  • Item # 3AEZ4
  • Mfr. Model # MTA01207
  • Thermocouple Probe, Type K, Probe Length 18 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

Thermocouple Probe,Type J,Length 18 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 18 InThermocouple Probe,Type J,Length 18 In
  • Item # 3AEY9
  • Mfr. Model # MTA01203
  • Thermocouple Probe, Type J, Probe Length 18 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple,Type J,HD
  • TEMPCO
  • Thermocouple, Type J, HDThermocouple,Type J,HD
  • Item # 5ZY22
  • Mfr. Model # TCS00012
  • Heavy Duty Thermocouple, Type J, Temp Limit 1300 Deg F, Probe Length 12 In, Sheath Size 0.840 In, Material...More

Thermocouple Probe,Type K,Length 24 In
  • TEMPCO
  • Thermocouple Probe, Type K, Length 24 InThermocouple Probe,Type K,Length 24 In
  • Item # 3AEZ5
  • Mfr. Model # MTA01208
  • Thermocouple Probe, Type K, Probe Length 24 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

Thermocouple,Type J,HD
  • TEMPCO
  • Thermocouple, Type J, HDThermocouple,Type J,HD
  • Item # 5ZY23
  • Mfr. Model # TCS00013
  • Heavy Duty Thermocouple, Type J, Temp Limit 1300 Deg F, Probe Length 18 In, Sheath Size 0.840 In, Material...More

Magnet Thermocouple,Type K, Lead 72 In
  • TEMPCO
  • Magnet Thermocouple, Type K, Lead 72 InMagnet Thermocouple,Type K, Lead 72 In
  • Item # 3CAF1
  • Mfr. Model # TMW00019
  • Magnet Thermocouple, Type K, Insulation PTFE, Lead Length 72 In, Lead Length 6 Ft, Error Accuracy +/-2.2 Deg...More

Thermocouple Probe,Type J,Length 24 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 24 InThermocouple Probe,Type J,Length 24 In
  • Item # 3AEZ1
  • Mfr. Model # MTA01204
  • Thermocouple Probe, Type J, Probe Length 24 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Temperature Transmitter,USB,4-20 mA
Isolated Signal Conditioner,4-20 mA
  • NOVUS
  • Isolated Signal Conditioner, 4-20 mAIsolated Signal Conditioner,4-20 mA
  • Item # 12T237
  • Mfr. Model # TxIsoRail 4-20mA
  • Isolated Signal Conditioner, 4-20mA Loop Powered, Description/Special Features Isolated Transmitter, 4-20mA,...More

Process Control Board
Magnet Thermocouple,Type K, Lead 144 In
  • TEMPCO
  • Magnet Thermocouple, Type K, Lead 144 InMagnet Thermocouple,Type K, Lead 144 In
  • Item # 3CAF2
  • Mfr. Model # TMW00020
  • Magnet Thermocouple, Type K, Insulation PTFE, Lead Length 144 In, Lead Length 12 Ft, Error Accuracy +/-2.2...More

Signal Conditioner,4-20 mA Loop Powered
RTD Probe,100 Ohm,18In,.25In Sheath
  • TEMPCO
  • RTD Probe, 100 Ohm, 18In, .25In SheathRTD Probe,100 Ohm,18In,.25In Sheath
  • Item # 5FYJ0
  • Mfr. Model # RTD00727
  • RTD Probe, 100 Ohm, Probe Length 18 In, Material 316 Stainless Steel, Max Pressure 1000 PSI, Insulation PTFE,...More

Thermocouple,Type J,HD
  • TEMPCO
  • Thermocouple, Type J, HDThermocouple,Type J,HD
  • Item # 5ZY25
  • Mfr. Model # TCS00015
  • Heavy Duty Thermocouple, Type J, Temp Limit 1200 Deg F, Probe Length 18 In, Sheath Size 0.840 In, Material...More

RTD Probe,100 Ohm,24In,.25In Sheath
  • TEMPCO
  • RTD Probe, 100 Ohm, 24In, .25In SheathRTD Probe,100 Ohm,24In,.25In Sheath
  • Item # 5FYJ1
  • Mfr. Model # RTD00728
  • RTD Probe, 100 Ohm, Probe Length 24 In, Material 316 Stainless Steel, Max Pressure 1000 PSI, Insulation PTFE,...More

Mini-B USB Cable, 4 Pin
  • NOVUS
  • Mini-B USB Cable, 4 PinMini-B USB Cable, 4 Pin
  • Item # 12T239
  • Mfr. Model # TxConfig
  • Mini-B USB Cable, 4 Pin, TxIsoRail , TxRail, TxMiniBlock, Description/Special Features Used to Configure...More

Thermocouple Probe,304SS,Lead 120In/10Ft
  • NATIONAL CONTROLS
  • Thermocouple Probe, 304SS, Lead 120In/10FtThermocouple Probe,304SS,Lead 120In/10Ft
  • Item # 5LPR5
  • Mfr. Model # ASP-CH/AL-017
  • Thermocouple Probe, K, Material 304 Stainless steel, Insulation PTFE, Lead Length 120 In, Lead Length 10 Ft,...More

RTD Probe,100 Ohm,Length 18 In,1112 F
  • TEMPCO
  • RTD Probe, 100 Ohm, Length 18 In, 1112 FRTD Probe,100 Ohm,Length 18 In,1112 F
  • Item # 3FWX7
  • Mfr. Model # RTD00603
  • RTD Probe, 100 Ohm, Probe Length 18 In, Material 316 Stainless Steel, Max Pressure 1000 PSI, Insulation...More

RTD Probe,100 Ohm,Length 6 In,1112 F
  • TEMPCO
  • RTD Probe, 100 Ohm, Length 6 In, 1112 FRTD Probe,100 Ohm,Length 6 In,1112 F
  • Item # 3FWX5
  • Mfr. Model # RTD00601
  • RTD Probe, 100 Ohm, Probe Length 6 In, Material 316 Stainless Steel, Max Pressure 1000 PSI, Insulation...More

Results per page: 16 | 32 | 48