Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Temperature Controls

4 Results Found that Include 4 Products

Results per page: 16 | 32 | 48
    Pt100 Transmitter,4-20 mA Loop Powered
    Thermocouple,Type J,HD
    • TEMPCO
    • Thermocouple, Type J, HDThermocouple,Type J,HD
    • Item # 5ZY24
    • Mfr. Model # TCS00014
    • Heavy Duty Thermocouple, Type J, Temp Limit 1200 Deg F, Probe Length 12 In, Sheath Size 0.840 In, Material...More

    RTD Probe,100 Ohm,Length 24 In,500 F
    • TEMPCO
    • RTD Probe, 100 Ohm, Length 24 In, 500 FRTD Probe,100 Ohm,Length 24 In,500 F
    • Item # 3FWY1
    • Mfr. Model # RTD00612
    • RTD Probe, 100 Ohm, Probe Length 24 In, Material 316 Stainless Steel, Max Pressure 1000 PSI, Insulation PTFE,...More

    Magnet Thermocouple,Type J, Lead 144 In
    • TEMPCO
    • Magnet Thermocouple, Type J, Lead 144 InMagnet Thermocouple,Type J, Lead 144 In
    • Item # 3AAA9
    • Mfr. Model # TMW00018
    • Magnet Thermocouple, Type J, Insulation PTFE, Lead Length 144 In, Lead Length 12 Ft, Error Accuracy +/-2.2...More

    Results per page: 16 | 32 | 48