Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Temp. Limit (Deg. F)
Thermocouple Element
Brand
Price
  • View MoreView Less
Shop By

Temperature Controls

5 Results Found that Include 5 Products 

Results per page: 16 | 32 | 48
    Magnet Thermocouple,Type J, Lead 72 In
    • TEMPCO
    • Magnet Thermocouple, Type J, Lead 72 In
    • Item # 3AAA8
    • Mfr. Model # TMW00017
    • Magnet Thermocouple, Type J, Insulation PTFE, Lead Length 72 In, Lead Length 6 Ft, Error Accuracy +/-2.2 Deg...More

    Thermocouple,Type J,HD
    • TEMPCO
    • Thermocouple, Type J, HD
    • Item # 5ZY24
    • Mfr. Model # TCS00014
    • Heavy Duty Thermocouple, Type J, Temp Limit 1200 Deg F, Probe Length 12 In, Sheath Size 0.840 In, Material...More

    Thermocouple Probe,304SS,Lead 24In/2Ft
    • NATIONAL CONTROLS
    • Thermocouple Probe, 304SS, Lead 24In/2Ft
    • Item # 5LPR8
    • Mfr. Model # ASP-CH/AL-020
    • Thermocouple Probe, K, Material 304 Stainless steel, Insulation PTFE, Lead Length 24 In, Lead Length 2 Ft,...More

    RTD Probe,100 Ohm,Length 12 In,500 F
    • TEMPCO
    • RTD Probe, 100 Ohm, Length 12 In, 500 F
    • Item # 3FWX8
    • Mfr. Model # RTD00610
    • RTD Probe, 100 Ohm, Probe Length 12 In, Material 316 Stainless Steel, Max Pressure 1000 PSI, Insulation PTFE,...More

    RTD Probe,100 Ohm,Length 24 In,500 F
    • TEMPCO
    • RTD Probe, 100 Ohm, Length 24 In, 500 F
    • Item # 3FWY1
    • Mfr. Model # RTD00612
    • RTD Probe, 100 Ohm, Probe Length 24 In, Material 316 Stainless Steel, Max Pressure 1000 PSI, Insulation PTFE,...More

    Results per page: 16 | 32 | 48