Skip Content

Filter Results By

Applied Filters Clear All

Item
Grounded / Ungrounded
Type
Temp. Limit (Deg. F)
Thermocouple Element
Brand
Price
  • View MoreView Less
Shop By

Temperature Controls

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Thermocouple,Type Rtd
    • TEMPCO
    • Thermocouple, Type RtdThermocouple,Type Rtd
    • Item # 5ZY14
    • Mfr. Model # RTD00361
    • Low Temperature Thermocouple, Type RTD, Temp Limit 400 Deg F, Probe Length 6 In, Lead Length 6 Ft, Sheath...More

    RTD Probe,100 Ohm,Length 12 In,392 F
    • TEMPCO
    • RTD Probe, 100 Ohm, Length 12 In, 392 FRTD Probe,100 Ohm,Length 12 In,392 F
    • Item # 3FWX3
    • Mfr. Model # RTD00576
    • RTD Probe, 100 Ohm,3 Wire, Probe Length 12 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

    RTD Probe,1000 Ohms,Length 6 In,900 F
    • TEMPCO
    • RTD Probe, 1000 Ohms, Length 6 In, 900 FRTD Probe,1000 Ohms,Length 6 In,900 F
    • Item # 3FWX4
    • Mfr. Model # RTD00577
    • RTD Probe, 1000 Ohms, Probe Length 6 In, Material 316 Stainless Steel, Max Pressure 1000 PSI, Insulation...More

    Thermocouple Probe,Type K,Length 24 In
    • TEMPCO
    • Thermocouple Probe, Type K, Length 24 InThermocouple Probe,Type K,Length 24 In
    • Item # 3AEX9
    • Mfr. Model # MTA01183
    • Thermocouple Probe, Type K, Probe Length 24 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

    Thermocouple Probe,Type J,24in L,19 AWG
    • DAYTON
    • Thermocouple Probe, Type J, 24in L, 19 AWGThermocouple Probe,Type J,24in L,19 AWG
    • Item # 36GL07
    • Mfr. Model # T21SU-24J-DS
    • Thermocouple Probe, Ungrounded, J, Probe Length (In.) 24, Material 304 Stainless Steel, Max. Pressure (PSI)...More

    Thermocouple Probe,Type K,24in L,19 AWG
    • DAYTON
    • Thermocouple Probe, Type K, 24in L, 19 AWGThermocouple Probe,Type K,24in L,19 AWG
    • Item # 36GL08
    • Mfr. Model # T21SU-24K-DI
    • Thermocouple Probe, Ungrounded, K, Probe Length (In.) 24, Material Inconel 600, Max. Pressure (PSI) 1000,...More

    Results per page: 16 | 32 | 48