Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Temperature Controls

9 Results Found that Include 9 Products 

Results per page: 16 | 32 | 48
    Thermocouple,Type Rtd
    • TEMPCO
    • Thermocouple, Type Rtd
    • Item # 5ZY14
    • Mfr. Model # RTD00361
    • Low Temperature Thermocouple, Type RTD, Temp Limit 400 Deg F, Probe Length 6 In, Lead Length 6 Ft, Sheath...More

    Thermocouple,Type J
    • TEMPCO
    • Thermocouple, Type J
    • Item # 5ZY11
    • Mfr. Model # MTA00803
    • General Purpose Thermocouple, Type J, Temp Limit 1300 Deg F, Probe Length 18 In, Sheath Size 0.188 In,...More

    RTD Probe,100 Ohm,Length 6 In,900 F
    • TEMPCO
    • RTD Probe, 100 Ohm, Length 6 In, 900 F
    • Item # 3FWX2
    • Mfr. Model # RTD00575
    • RTD Probe, 100 Ohm, Probe Length 6 In, Material 316 Stainless Steel, Max Pressure 1000 PSI, Insulation...More

    RTD Probe,1000 Ohms,Length 6 In,900 F
    • TEMPCO
    • RTD Probe, 1000 Ohms, Length 6 In, 900 F
    • Item # 3FWX4
    • Mfr. Model # RTD00577
    • RTD Probe, 1000 Ohms, Probe Length 6 In, Material 316 Stainless Steel, Max Pressure 1000 PSI, Insulation...More

    Thermocouple Probe,K,24In,.125In Sheath
    • TEMPCO
    • Thermocouple Probe, K, 24In, .125In Sheath
    • Item # 5FYH7
    • Mfr. Model # MTA01345
    • Thermocouple Probe, Type K, Probe Length 24 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

    Process Control Board
    • OMRON
    • Process Control Board
    • Item # 6C048
    • Mfr. Model # E53-S
    • Process Control Board, Type Single Output, With SSR Output, SPDT, NO, 1 Ampere @ 75 to 250 VAC, For 4KN12 and...More

    RTD Probe,100 ohm,6 in. L
    • TEMPCO
    • RTD Probe, 100 ohm, 6 in. L
    • Item # 20XJ91
    • Mfr. Model # RTD00575
    • RTD Probe, 100 ohm, Probe Length (In.) 6, Material 316 Stainless Steel, Max. Pressure (PSI) 1000, Insulation...More

    Thermocouple Probe,Type K,Length 24 In
    • TEMPCO
    • Thermocouple Probe, Type K, Length 24 In
    • Item # 3AEX9
    • Mfr. Model # MTA01183
    • Thermocouple Probe, Type K, Probe Length 24 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

    Adapter Cord
    Results per page: 16 | 32 | 48