Skip Content

Filter Results By

Applied Filters Clear All

Item
Grounded / Ungrounded
Type
Temp. Limit (Deg. F)
Thermocouple Element
Brand
Price
Shop By

Temperature Controls

15 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Thermocouple Probe,Type J,Length 4 In
    • TEMPCO
    • Thermocouple Probe, Type J, Length 4 InThermocouple Probe,Type J,Length 4 In
    • Item # 3AAA7
    • Mfr. Model # TCP60091
    • Thermocouple Probe, Type J, Probe Length 4 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

    Thermocouple,Type K
    • TEMPCO
    • Thermocouple, Type KThermocouple,Type K
    • Item # 5ZY12
    • Mfr. Model # MTA00804
    • General Purpose Thermocouple, Type K, Temp Limit 2100 Deg F, Probe Length 12 In, Sheath Size 0.188 In,...More

    Thermocouple,Type J
    • TEMPCO
    • Thermocouple, Type JThermocouple,Type J
    • Item # 5ZY10
    • Mfr. Model # MTA00802
    • General Purpose Thermocouple, Type J, Temp Limit 1300 Deg F, Probe Length 12 In, Sheath Size 0.188 In,...More

    Thermocouple,Type K
    • TEMPCO
    • Thermocouple, Type KThermocouple,Type K
    • Item # 5ZY13
    • Mfr. Model # MTA00805
    • General Purpose Thermocouple, Type K, Temp Limit 2100 Deg F, Probe Length 18 In, Sheath Size 0.188 In,...More

    Thermocouple Probe,Type K,Length 24 In
    • TEMPCO
    • Thermocouple Probe, Type K, Length 24 InThermocouple Probe,Type K,Length 24 In
    • Item # 3AEY6
    • Mfr. Model # MTA01189
    • Thermocouple Probe, Type K, Probe Length 24 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

    Thermocouple Probe,K,6In,.125In Sheath
    • TEMPCO
    • Thermocouple Probe, K, 6In, .125In SheathThermocouple Probe,K,6In,.125In Sheath
    • Item # 5FYH4
    • Mfr. Model # MTA01342
    • Thermocouple Probe, Type K, Probe Length 6 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

    Pipe Clamp Thermocouple,K,7/8 to 1 1/2In
    • TEMPCO
    • Pipe Clamp Thermocouple, K, 7/8 to 1 1/2InPipe Clamp Thermocouple,K,7/8 to 1 1/2In
    • Item # 3AAC1
    • Mfr. Model # TPW00040
    • Pipe Clamp Thermocouple, Type K, Insulation Fiberglass, Lead Length 144 In, Lead Length 12 Ft, Error Accuracy...More

    Thermocouple Probe,K,24In,.125In Sheath
    • TEMPCO
    • Thermocouple Probe, K, 24In, .125In SheathThermocouple Probe,K,24In,.125In Sheath
    • Item # 5FYH7
    • Mfr. Model # MTA01345
    • Thermocouple Probe, Type K, Probe Length 24 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

    Thermocouple Probe,K,12In,.125In Sheath
    • TEMPCO
    • Thermocouple Probe, K, 12In, .125In SheathThermocouple Probe,K,12In,.125In Sheath
    • Item # 5FYH5
    • Mfr. Model # MTA01343
    • Thermocouple Probe, Type K, Probe Length 12 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

    Thermocouple Probe,K,6In,.062In Sheath
    • TEMPCO
    • Thermocouple Probe, K, 6In, .062In SheathThermocouple Probe,K,6In,.062In Sheath
    • Item # 5FYH0
    • Mfr. Model # MTA01338
    • Thermocouple Probe, Type K, Probe Length 6 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

    Thermocouple Probe,Type K,18in L,19 AWG
    • DAYTON
    • Thermocouple Probe, Type K, 18in L, 19 AWGThermocouple Probe,Type K,18in L,19 AWG
    • Item # 36GK99
    • Mfr. Model # T21SU-18K-DI
    • Thermocouple Probe, Ungrounded, K, Probe Length (In.) 18, Material Inconel 600, Max. Pressure (PSI) 1000,...More

    Thermocouple Probe,K,18in,Inconel,19 AWG
    • DAYTON
    • Thermocouple Probe, K, 18in, Inconel, 19 AWGThermocouple Probe,K,18in,Inconel,19 AWG
    • Item # 36GK95
    • Mfr. Model # T21SG-18K-DI
    • Thermocouple Probe, Grounded, K, Probe Length (In.) 18, Material Inconel 600, Max. Pressure (PSI) 1000,...More

    Pipe Clamp Thermocouple,K,1/2 to 7/8 In
    • TEMPCO
    • Pipe Clamp Thermocouple, K, 1/2 to 7/8 InPipe Clamp Thermocouple,K,1/2 to 7/8 In
    • Item # 3CAF9
    • Mfr. Model # TPW00039
    • Pipe Clamp Thermocouple, Type K, Insulation Fiberglass, Lead Length 144 In, Lead Length 12 Ft, Error Accuracy...More

    Thermocouple Probe,K,18In,.062In Sheath
    • TEMPCO
    • Thermocouple Probe, K, 18In, .062In SheathThermocouple Probe,K,18In,.062In Sheath
    • Item # 5FYH2
    • Mfr. Model # MTA01340
    • Thermocouple Probe, Type K, Probe Length 18 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

    Thermocouple Probe,K,12In,.062In Sheath
    • TEMPCO
    • Thermocouple Probe, K, 12In, .062In SheathThermocouple Probe,K,12In,.062In Sheath
    • Item # 5FYH1
    • Mfr. Model # MTA01339
    • Thermocouple Probe, Type K, Probe Length 12 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More