Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Temperature Controls

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Thermocouple Probe,Type J,Length 4 In
    • TEMPCO
    • Thermocouple Probe, Type J, Length 4 InThermocouple Probe,Type J,Length 4 In
    • Item # 3AAA6
    • Mfr. Model # TCP60090
    • Thermocouple Probe, Type J, Probe Length 4 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

    Ring Thermocouple,Type K,Lead 144 In
    • TEMPCO
    • Ring Thermocouple, Type K, Lead 144 InRing Thermocouple,Type K,Lead 144 In
    • Item # 3AEZ8
    • Mfr. Model # TRW00114
    • Ring Thermocouple, Type K, Insulation Fiberglass, Lead Length 144 In, Lead Length 12 Ft, Error Accuracy...More

    Thermocouple Probe,Type K,Length 18 In
    • TEMPCO
    • Thermocouple Probe, Type K, Length 18 InThermocouple Probe,Type K,Length 18 In
    • Item # 3AEY5
    • Mfr. Model # MTA01188
    • Thermocouple Probe, Type K, Probe Length 18 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

    Thermocouple Probe,J,18In,.125In Sheath
    • TEMPCO
    • Thermocouple Probe, J, 18In, .125In SheathThermocouple Probe,J,18In,.125In Sheath
    • Item # 5FYG8
    • Mfr. Model # MTA01336
    • Thermocouple Probe, Type J, Probe Length 18 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

    Current Transformer,0-50A,Output 0-10VDC
    • TEMPCO
    • Current Transformer, 0-50A, Output 0-10VDCCurrent Transformer,0-50A,Output 0-10VDC
    • Item # 3AGA6
    • Mfr. Model # TEC99999
    • Current Transformer, DIN or Surface Mount, Length 2.30 In, Width 2.75 In, Depth 1.00 In, 0-50 Amps, For Use...More

    Thermocouple Probe,Type J,Length 24 In
    • TEMPCO
    • Thermocouple Probe, Type J, Length 24 InThermocouple Probe,Type J,Length 24 In
    • Item # 3AEY3
    • Mfr. Model # MTA01186
    • Thermocouple Probe, Type J, Probe Length 24 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

    Results per page: 16 | 32 | 48