Skip Content

Filter Results By

Applied Filters Clear All

Item
Grounded / Ungrounded
Type
Temp. Limit (Deg. F)
Thermocouple Element
For Drinking Water Applications
Brand
Price
  • View MoreView Less
Shop By

Temperature Controls

15 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    Thermocouple,Typej,Adj
    • TEMPCO
    • Thermocouple, Typej, AdjThermocouple,Typej,Adj
    • Item # 5ZY18
    • Mfr. Model # TCP10223
    • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 120 In, Sheath...More

    Thermocouple Probe,Type J,Length 4 In
    • TEMPCO
    • Thermocouple Probe, Type J, Length 4 InThermocouple Probe,Type J,Length 4 In
    • Item # 3AAA5
    • Mfr. Model # TCP60089
    • Thermocouple Probe, Type J, Probe Length 4 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

    RTD Probe,100 ohm,6 in. L
    • TEMPCO
    • RTD Probe, 100 ohm, 6 in. LRTD Probe,100 ohm,6 in. L
    • Item # 20XJ91
    • Mfr. Model # RTD00575
    • RTD Probe, 100 ohm, Probe Length (In.) 6, Material 316 Stainless Steel, Max. Pressure (PSI) 1000, Insulation...More

    Thermocouple Probe,Type K,Length 12 In
    • TEMPCO
    • Thermocouple Probe, Type K, Length 12 InThermocouple Probe,Type K,Length 12 In
    • Item # 3AEY4
    • Mfr. Model # MTA01187
    • Thermocouple Probe, Type K, Probe Length 12 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

    Thermocouple Probe,Type J,Length 12 In
    • TEMPCO
    • Thermocouple Probe, Type J, Length 12 InThermocouple Probe,Type J,Length 12 In
    • Item # 3AEY1
    • Mfr. Model # MTA01184
    • Thermocouple Probe, Type J, Probe Length 12 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

    Thermocouple Probe,Type J,Length 18 In
    • TEMPCO
    • Thermocouple Probe, Type J, Length 18 InThermocouple Probe,Type J,Length 18 In
    • Item # 3AEY2
    • Mfr. Model # MTA01185
    • Thermocouple Probe, Type J, Probe Length 18 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

    Thermocouple Probe,J,24In,.062In Sheath
    • TEMPCO
    • Thermocouple Probe, J, 24In, .062In SheathThermocouple Probe,J,24In,.062In Sheath
    • Item # 5FYG5
    • Mfr. Model # MTA01333
    • Thermocouple Probe, Type J, Probe Length 24 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

    RTD Probe,100 Ohm,Length 3 In,400 F
    • TEMPCO
    • RTD Probe, 100 Ohm, Length 3 In, 400 FRTD Probe,100 Ohm,Length 3 In,400 F
    • Item # 3FWX1
    • Mfr. Model # RTD00574
    • RTD Probe, 100 Ohms, Probe Length (In.) 3, Material 316 Stainless Steel, Max. Pressure (PSI) 1000, Insulation...More

    Thermocouple Probe,Type J,18in,SS,22 AWG
    • DAYTON
    • Thermocouple Probe, Type J, 18in, SS, 22 AWGThermocouple Probe,Type J,18in,SS,22 AWG
    • Item # 36GK75
    • Mfr. Model # T21MU-18J-CS
    • Thermocouple Probe, Ungrounded, J, Probe Length (In.) 18, Material 304 Stainless Steel, Max. Pressure (PSI)...More

    Thermocouple Probe,Type K,18in L,22 AWG
    • DAYTON
    • Thermocouple Probe, Type K, 18in L, 22 AWGThermocouple Probe,Type K,18in L,22 AWG
    • Item # 36GK78
    • Mfr. Model # T21MU-18K-CI
    • Thermocouple Probe, Ungrounded, K, Probe Length (In.) 18, Material Inconel 600, Max. Pressure (PSI) 1000,...More

    Thermocouple Probe,Type J,12in,SS,19 AWG
    • DAYTON
    • Thermocouple Probe, Type J, 12in, SS, 19 AWGThermocouple Probe,Type J,12in,SS,19 AWG
    • Item # 36GK96
    • Mfr. Model # T21SU-12J-DS
    • Thermocouple Probe, Ungrounded, J, Probe Length (In.) 12, Material 304 Stainless Steel, Max. Pressure (PSI)...More

    Thermocouple Probe,Type J,18in,SS,19 AWG
    • DAYTON
    • Thermocouple Probe, Type J, 18in, SS, 19 AWGThermocouple Probe,Type J,18in,SS,19 AWG
    • Item # 36GK97
    • Mfr. Model # T21SU-18J-DS
    • Thermocouple Probe, Ungrounded, J, Probe Length (In.) 18, Material 304 Stainless Steel, Max. Pressure (PSI)...More

    Thermocouple Probe,K,12in,Inconel,19 AWG
    • DAYTON
    • Thermocouple Probe, K, 12in, Inconel, 19 AWGThermocouple Probe,K,12in,Inconel,19 AWG
    • Item # 36GK94
    • Mfr. Model # T21SG-12K-DI
    • Thermocouple Probe, Grounded, K, Probe Length (In.) 12, Material Inconel 600, Max. Pressure (PSI) 1000,...More

    Thermocouple Probe,Type J,18in L,19 AWG
    • DAYTON
    • Thermocouple Probe, Type J, 18in L, 19 AWGThermocouple Probe,Type J,18in L,19 AWG
    • Item # 36GK93
    • Mfr. Model # T21SG-18J-DS
    • Thermocouple Probe, Grounded, J, Probe Length (In.) 18, Material 304 Stainless Steel, Max. Pressure (PSI)...More

    Thermocouple Probe,Type J,24in,SS,22 AWG
    • DAYTON
    • Thermocouple Probe, Type J, 24in, SS, 22 AWGThermocouple Probe,Type J,24in,SS,22 AWG
    • Item # 36GK70
    • Mfr. Model # T21MG-24J-CS
    • Thermocouple Probe, Grounded, J, Probe Length (In.) 24, Material 304 Stainless Steel, Max. Pressure (PSI)...More

    Results per page: 16 | 32 | 48