Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

16 Results Found that Include 16 Products 

 |  Results per page: 16 | 32 | 48

    Thermocouple Probe, Type J, Length 4 In

    TEMPCO

    Grainger Item # 3AAA5 | Mfr. Model # TCP60089

    Catalog Page # 443 (PDF)

    Thermocouple Probe, Type J, Probe Length 4 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

    Ring Thermocouple, Type J, Lead 144 In

    TEMPCO

    Grainger Item # 3AEZ7 | Mfr. Model # TRW00106

    Catalog Page # 443 (PDF)

    Ring Thermocouple, Type J, Insulation Fiberglass, Lead Length 144 In, Lead Length 12 Ft, Error Accuracy...More

    Pipe Clamp Thermocouple, J, 7/8 to 1 1/2In

    TEMPCO

    Grainger Item # 3CAF6 | Mfr. Model # TPW00036

    Catalog Page # 443 (PDF)

    Pipe Clamp Thermocouple, Type J, Insulation Fiberglass, Lead Length 144 In, Lead Length 12 Ft, Error Accuracy...More

    Thermocouple, Typej, Adj

    TEMPCO

    Grainger Item # 5ZY17 | Mfr. Model # TCP10222

    Catalog Page # 443 (PDF)

    Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 96 In, Sheath...More

    Thermocouple, Typej, Lug

    TEMPCO

    Grainger Item # 5ZY20 | Mfr. Model # TRW00024

    Catalog Page # 443 (PDF)

    Lug Style Thermocouple, Type J, Temp Limit 900 Deg F, Lead Length 96 In, Sheath Size 0.188 In, Material...More

    Process Control Board

    OMRON

    Grainger Item # 6C045 | Mfr. Model # E53-Q

    Catalog Page # NA

    Process Control Board, Type Single Output, Voltage (NPN, 40 Milliamperes @ 12 VDC), For 4KN12 and 4KN13

    Pipe Clamp Thermocouple, K, 1/2 to 7/8 In

    TEMPCO

    Grainger Item # 3CAF7 | Mfr. Model # TPW00037

    Catalog Page # 443 (PDF)

    Pipe Clamp Thermocouple, Type K, Insulation Fiberglass, Lead Length 72 In, Lead Length 6 Ft, Error Accuracy...More

    Adapter Plate, Adapts 1/4 Cutout to 1/16

    TEMPCO

    Grainger Item # 3AGA7 | Mfr. Model # TEC99901

    Catalog Page # NA

    Adapter Plate, Length 4.87 In, Width 4.87 In, Depth 0.05 In, Adapts a 1/4 Cut Out to 1/16 Cut Out

    Thermocouple Probe, J, 12In, .125In Sheath

    TEMPCO

    Grainger Item # 5FYG7 | Mfr. Model # MTA01335

    Catalog Page # 443 (PDF)

    Thermocouple Probe, Type J, Probe Length 12 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

    RTD Probe, 100 ohm, 3 in. L

    TEMPCO

    Grainger Item # 20XJ90 | Mfr. Model # RTD00574

    Catalog Page # NA

    RTD Probe, 100 ohm, Probe Length (In.) 3, Material 316 Stainless Steel, Max. Pressure (PSI) 1000, Insulation...More

    Pipe Clamp Thermocouple, J, 1/2 to 7/8 In

    TEMPCO

    Grainger Item # 3CAF5 | Mfr. Model # TPW00035

    Catalog Page # 443 (PDF)

    Pipe Clamp Thermocouple, Type J, Insulation Fiberglass, Lead Length 144 In, Lead Length 12 Ft, Error Accuracy...More

    Thermocouple Probe, J, 18In, .062In Sheath

    TEMPCO

    Grainger Item # 5FYG4 | Mfr. Model # MTA01332

    Catalog Page # 443 (PDF)

    Thermocouple Probe, Type J, Probe Length 18 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

    Thermocouple Probe, Type J, 18 in. L

    TEMPCO

    Grainger Item # 20XJ98 | Mfr. Model # MTA01336

    Catalog Page # NA

    Thermocouple Probe, J, Probe Length (In.) 18, Material 316 Stainless Steel, Max. Pressure (PSI) 1000,...More

    Thermocouple Probe, Type J, 24 in. L

    TEMPCO

    Grainger Item # 20XJ95 | Mfr. Model # MTA01333

    Catalog Page # NA

    Thermocouple Probe, J, Probe Length (In.) 24, Material 316 Stainless Steel, Max. Pressure (PSI) 1000,...More

    Thermocouple Probe, Type J, 24 in. L

    TEMPCO

    Grainger Item # 20XJ99 | Mfr. Model # MTA01337

    Catalog Page # NA

    Thermocouple Probe, J, Probe Length (In.) 24, Material 316 Stainless Steel, Max. Pressure (PSI) 1000,...More

    Pipe Clamp Thermocouple, K, 7/8 to 1 1/2In

    TEMPCO

    Grainger Item # 3CAF8 | Mfr. Model # TPW00038

    Catalog Page # 443 (PDF)

    Pipe Clamp Thermocouple, Type K, Insulation Fiberglass, Lead Length 72 In, Lead Length 6 Ft, Error Accuracy...More

     |  Results per page: 16 | 32 | 48
      loader image