Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Temp. Limit (Deg. F)
Thermocouple Element
For Drinking Water Applications
Price
  • View MoreView Less
Shop By

Temperature Controls

7 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    Thermocouple,Typej,Adj
    • TEMPCO
    • Thermocouple, Typej, Adj
    • Item # 5ZY16
    • Mfr. Model # TCP10221
    • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 72 In, Sheath...More

    Thermocouple Probe,Type K,Length 12 In
    • TEMPCO
    • Thermocouple Probe, Type K, Length 12 In
    • Item # 3AAA4
    • Mfr. Model # TTW00182
    • Thermocouple Probe, Type K, Probe Length 12 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

    Thermocouple Probe,J,12In,.062In Sheath
    • TEMPCO
    • Thermocouple Probe, J, 12In, .062In Sheath
    • Item # 5FYG3
    • Mfr. Model # MTA01331
    • Thermocouple Probe, Type J, Probe Length 12 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

    Pipe Clamp Thermocouple,J,7/8 to 1 1/2In
    • TEMPCO
    • Pipe Clamp Thermocouple, J, 7/8 to 1 1/2In
    • Item # 3CAF4
    • Mfr. Model # TPW00034
    • Pipe Clamp Thermocouple, Type J, Insulation Fiberglass, Lead Length 72 In, Lead Length 6 Ft, Error Accuracy...More

    Thermocouple Probe,Type J,6 in. L
    • TEMPCO
    • Thermocouple Probe, Type J, 6 in. L
    • Item # 20XJ96
    • Mfr. Model # MTA01334
    • Thermocouple Probe, J, Probe Length (In.) 6, Material 316 Stainless Steel, Max. Pressure (PSI) 1000,...More

    Thermocouple Probe,Type J,12 in. L
    • TEMPCO
    • Thermocouple Probe, Type J, 12 in. L
    • Item # 20XJ93
    • Mfr. Model # MTA01331
    • Thermocouple Probe, J, Probe Length (In.) 12, Material 316 Stainless Steel, Max. Pressure (PSI) 1000,...More

    Pipe Clamp Thermocouple,J,1/2 to 7/8 In
    • TEMPCO
    • Pipe Clamp Thermocouple, J, 1/2 to 7/8 In
    • Item # 3CAF3
    • Mfr. Model # TPW00033
    • Pipe Clamp Thermocouple, Type J, Insulation Fiberglass, Lead Length 72 In, Lead Length 6 Ft, Error Accuracy...More

    Results per page: 16 | 32 | 48