Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

Temperature Controls

5 Results Found that Include 5 Products

Results per page: 16 | 32 | 48
    Thermocouple,Typej,Adj
    • TEMPCO
    • Thermocouple, Typej, AdjThermocouple,Typej,Adj
    • Item # 5ZY15
    • Mfr. Model # TCP10220
    • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 48 In, Sheath...More

    Thermocouple Probe,Type J,Length 12 In
    • TEMPCO
    • Thermocouple Probe, Type J, Length 12 InThermocouple Probe,Type J,Length 12 In
    • Item # 3AAA1
    • Mfr. Model # TTW00179
    • Thermocouple Probe, Type J, Probe Length 12 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

    Thermocouple Probe,Type K,Length 6 In
    • TEMPCO
    • Thermocouple Probe, Type K, Length 6 InThermocouple Probe,Type K,Length 6 In
    • Item # 3AAA3
    • Mfr. Model # TTW00181
    • Thermocouple Probe, Type K, Probe Length 6 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

    Ring Thermocouple,Type K,Lead 48 In
    • TEMPCO
    • Ring Thermocouple, Type K, Lead 48 InRing Thermocouple,Type K,Lead 48 In
    • Item # 3AEZ6
    • Mfr. Model # TRW00113
    • Ring Thermocouple, Type K, Insulation Fiberglass, Lead Length 48 In, Lead Length 4 Ft, Error Accuracy +/-2.2...More

    Adapter,Flange Mount
    Results per page: 16 | 32 | 48