Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Plug or Connector Type
Brand
Price
  • View MoreView Less
Shop By

Temperature Controls

29 Results Found that Include 29 Products

Results per page: 16 | 32 | 48
    Jack,Thermocouple,J
    Bayonet Adaptor,1/8-27NPT,L 1 3/8
    Panel Jack,J,Standard Bezel Mount,Black
    Bayonet Adaptor,1/8-27NPT,L 1 1/2
    Panel Jack,K,Standard Bezel Mount,Yellow
    Fitting,Compression
    Thermocouple Jack,K,Miniature,Yellow
    Thermocouple Jack,J,Miniature,Black
    Panel Jack,K,Miniature 2 Pin,Yellow
    Compression Fitting,Non-Adj,1/8NPT,L 1/8
    Thermocouple Jack,Cu,Mini 3Pin QD,White
    Panel Jack,J,Miniature 2 Pin,Black
    Compression Fitting,Non-Adj,1/8NPT,L 1/4
    Thermocouple Jack,Type K,Yellow,2 Pins
    Thermocouple Jack,Type J,Black,2 Pins
    Thermocouple Plug,Type K,Flat Pins
    Thermocouple Plug,Type J,Miniature,Black
    Thermocouple Jack,Type K,2 Pins
    • DAYTON
    • Thermocouple Jack, Type K, 2 PinsThermocouple Jack,Type K,2 Pins
    • Item # 36GK90
    • Mfr. Model # TEMP/CMJ-KA
    • Thermocouple Jack, Type K, Miniature Plug or Connector Type, For 2 Pin Miniature, Color Yellow, Connector...More

    Thermocouple Jack,Type J,2 Pins
    • DAYTON
    • Thermocouple Jack, Type J, 2 PinsThermocouple Jack,Type J,2 Pins
    • Item # 36GK87
    • Mfr. Model # TEMP/CMJ-JI
    • Thermocouple Jack, Type J, Miniature Plug or Connector Type, For 2 Pin Miniature, Color Black, Connector Type...More

    Thermocouple Plug,K,MiniatureYellow
    Thermocouple Plug,J,Black,Flat Pins
    Thermocouple Jack,Type K,Yellow,Flat Pin
    Thermocouple Jack,Type J,Black,Flat Pins
    Thermocouple Plug,K,Yellow,Flat Pins
    Thermocouple Plug,J,Miniature,Flat Pins
    Panel Jack,Cu,Miniature 3 Pin,White
    Cable Clamp,For 3 Pin Miniature
    Thermocouple Plug,Cu,Mini 3Pin QD,White
    Panel Jack,Cu,Standard 3 Pin,White
    Results per page: 16 | 32 | 48