Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Temperature Controls

137 Results Found that Include 215 Products 

Results per page: 16 | 32 | 48
Adapter,Bayonet
  • TEMPCO
  • Adapter, Bayonet
  • Item # 5ZY30
  • Mfr. Model # TCAR-1005
  • Bayonet Adapter, 1/8-27 Thread NPT, Length 0.875 In, For Mounting Spring Loaded Bayonet Cap Thermocouples

Plug,Thermocouple,J
  • TEMPCO
  • Plug, Thermocouple, J
  • Item # 5ZY31
  • Mfr. Model # TCAR-1006
  • Thermocouple Plug, Type J, Solid Pin, Rated for 350 Deg Continous and 400 Deg Intermittent, Black, Glass...More

Thermocouple Plug,K,Miniature,Yellow
  • TEMPCO
  • Thermocouple Plug, K, Miniature, Yellow
  • Item # 3FXN4
  • Mfr. Model # TCA-101-104
  • Thermocouple Plug, Type K, Miniature Plug or Connector Type, Flat Pins, Color Yellow, Material of...More

Thermocouple,Typej,Adj
  • TEMPCO
  • Thermocouple, Typej, Adj
  • Item # 5ZY15
  • Mfr. Model # TCP10220
  • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 48 In, Sheath...More

Thermocouple Plug,J,Miniature,Black
  • TEMPCO
  • Thermocouple Plug, J, Miniature, Black
  • Item # 3FXN3
  • Mfr. Model # TCA-101-105
  • Thermocouple Plug, Type J, Miniature Plug or Connector Type, Flat Pins, Color Black, Material of Construction...More

Thermocouple Jack,J,Miniature,Black
  • TEMPCO
  • Thermocouple Jack, J, Miniature, Black
  • Item # 3FXN5
  • Mfr. Model # TCA-102-118
  • Thermocouple Jack, Type J, Miniature Plug or Connector Type, Flat Pins, Color Black, Material of Construction...More

Jack,Thermocouple,J
  • TEMPCO
  • Jack, Thermocouple, J
  • Item # 5ZY33
  • Mfr. Model # TCAR-1008
  • Thermocouple Jack, Type J, Black, Glass Filled Nylon, For Quick Disconnection Of Thermocouples

Jack,Thermocouple,K
  • TEMPCO
  • Jack, Thermocouple, K
  • Item # 5ZY34
  • Mfr. Model # TCAR-1009
  • Thermocouple Jack, Type K, Black, Glass Filled Nylon, For Quick Disconnection Of Thermocouples

Thermocouple,Typej,Adj
  • TEMPCO
  • Thermocouple, Typej, Adj
  • Item # 5ZY18
  • Mfr. Model # TCP10223
  • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 120 In, Sheath...More

Thermocouple Jack,K,Miniature,Yellow
  • TEMPCO
  • Thermocouple Jack, K, Miniature, Yellow
  • Item # 3FXN6
  • Mfr. Model # TCA-102-119
  • Thermocouple Jack, Type K, Miniature Plug or Connector Type, Flat Pins, Color Yellow, Material of...More

Plug,Thermocouple,K
  • TEMPCO
  • Plug, Thermocouple, K
  • Item # 5ZY32
  • Mfr. Model # TCAR-1007
  • Thermocouple Plug, Type K, Solid Pin, Yellow, Glass Filled Nylon, For Quick Disconnection Of Thermocouples

Fitting,Compression
  • TEMPCO
  • Fitting, Compression
  • Item # 5ZY28
  • Mfr. Model # FTGR-1019
  • Compression Fitting, 0.125 In MNPT, Brass, For Mounting 3/16 In Outside Diameter Thermocouples

Bayonet Adaptor,1/8-27NPT,L 1 3/8
Compression Fitting,Adj,1/8NPT,L 3/16
Panel Jack,J,Standard Bezel Mount,Black
Thermocouple,Typej,Adj
  • TEMPCO
  • Thermocouple, Typej, Adj
  • Item # 5ZY16
  • Mfr. Model # TCP10221
  • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 72 In, Sheath...More

Thermocouple Probe,Type J,Length 4 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 4 In
  • Item # 3AAA5
  • Mfr. Model # TCP60089
  • Thermocouple Probe, Type J, Probe Length 4 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Bayonet Adaptor,1/8-27NPT,L 2
Compression Fitting,Adj,1/8NPT,L 1/4
Thermocouple Probe,Type J,Length 12 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 12 In
  • Item # 3AAA1
  • Mfr. Model # TTW00179
  • Thermocouple Probe, Type J, Probe Length 12 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,Type K,Length 3 In
  • TEMPCO
  • Thermocouple Probe, Type K, Length 3 In
  • Item # 3AAA2
  • Mfr. Model # TTW00180
  • Thermocouple Probe, Type K, Probe Length 3 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Bayonet Adaptor,1/8-27NPT,L 1 1/2
Thermocouple,Type Rtd
  • TEMPCO
  • Thermocouple, Type Rtd
  • Item # 5ZY14
  • Mfr. Model # RTD00361
  • Low Temperature Thermocouple, Type RTD, Temp Limit 400 Deg F, Probe Length 6 In, Lead Length 6 Ft, Sheath...More

Clamp,Cable
  • TEMPCO
  • Clamp, Cable
  • Item # 5ZY29
  • Mfr. Model # TCAR-1004
  • Cable Clamp, For Clamping Thermocouple Wire With Or Without Braid Sleeving To Standard Size Thermocouple Plug...More

Panel Jack,K,Standard Bezel Mount,Yellow
Thermocouple Probe,Type J,Length 6 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 6 In
  • Item # 3AEY7
  • Mfr. Model # MTA01201
  • Thermocouple Probe, Type J, Probe Length 6 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Bayonet Adaptor,1/8-27NPT,L 2 1/2
Thermocouple,Type K
  • TEMPCO
  • Thermocouple, Type K
  • Item # 5ZY12
  • Mfr. Model # MTA00804
  • General Purpose Thermocouple, Type K, Temp Limit 2100 Deg F, Probe Length 12 In, Sheath Size 0.188 In,...More

Thermocouple,Type J
  • TEMPCO
  • Thermocouple, Type J
  • Item # 5ZY10
  • Mfr. Model # MTA00802
  • General Purpose Thermocouple, Type J, Temp Limit 1300 Deg F, Probe Length 12 In, Sheath Size 0.188 In,...More

Thermocouple,Typej,Lug
  • TEMPCO
  • Thermocouple, Typej, Lug
  • Item # 5ZY20
  • Mfr. Model # TRW00024
  • Lug Style Thermocouple, Type J, Temp Limit 900 Deg F, Lead Length 96 In, Sheath Size 0.188 In, Material...More

RTD Probe,100 Ohm,6In,.25In Sheath
  • TEMPCO
  • RTD Probe, 100 Ohm, 6In, .25In Sheath
  • Item # 5FYH8
  • Mfr. Model # RTD00702
  • RTD Probe, 100 Ohm, Probe Length 6 In, Material 316 Stainless Steel, Max Pressure 1000 PSI, Insulation PTFE,...More

Thermocouple Probe,Type K,Length 6 In
  • TEMPCO
  • Thermocouple Probe, Type K, Length 6 In
  • Item # 3AAA3
  • Mfr. Model # TTW00181
  • Thermocouple Probe, Type K, Probe Length 6 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Results per page: 16 | 32 | 48