Filter Results By

Item
Inlet Type
Outlet Type
Inlet Size
  • View MoreView Less
Outlet Size
  • View MoreView Less
Thermostat Length
  • View MoreView Less
Body Height
  • View MoreView Less
BtuH
  • View MoreView Less
Factory Set Pressure
Max. Temp.
Brand
Price
  • View MoreView Less
Shop By
Ratings

Temperature and Pressure Relief Valves

17 Results Found that Include 75 Products 

 |  Results per page: 16 | 32 | 48

    Temperature & Pressure Relief Valve, 150 psi

    WATTS

    Multiple product options available

    T & P Relief Valve, MNPT x FNPT

    WATTS

    Grainger Item # 1A543 | Mfr. Model # 40XL

    Catalog Page # 4049 (PDF)

    Temperature & Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4...More

    Temperature & Pressure Relief Valve, 150 psi

    CASH ACME

    Multiple product options available

    Temperature & Pressure Relief Valve, 125 psi

    APOLLO

    Multiple product options available

    Temperature & Pressure Relief Valve, 125 psi

    WATTS

    Multiple product options available

    Temperature & Pressure Relief Valve, 150 psi

    APOLLO

    Multiple product options available

    Boiler Pressure Relief Valve, 150 psi

    WATTS

    Multiple product options available

    Boiler Pressure Relief Valve, 100 psi

    WATTS

    Multiple product options available

    Dual Check with Atmospheric Vent

    WATTS

    Multiple product options available

    T and P Relief Valve, 6-1/2inHx1-15/32inW

    SHARKBITE

    Grainger Item # 31LC69 | Mfr. Model # 19783-0150

    Catalog Page # NA

    Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4...More

    T and P Relief Valve, 3/4in., 150 psi

    SHARKBITE

    Grainger Item # 31LC85 | Mfr. Model # 16372-0150

    Catalog Page # NA

    Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4...More

    Boiler Pressure Relief Valve, 125 psi

    WATTS

    Multiple product options available

    Temperature Pressure Relief Valve, 150 psi

    WATTS

    Multiple product options available

    Boiler Pressure Relief Valve, 50 psi, SS

    WATTS

    Grainger Item # 29YM03 | Mfr. Model # LF174A-50-2"

    Catalog Page # NA

    Boiler Pressure Relief Valve, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2 In., Body...More

    Automatic Temperature Gas Shutoff Valve, 150 psi

    WATTS

    Multiple product options available

    Boiler Pressure Relief Valve, 75 psi

    WATTS

    Multiple product options available

    Temperature Pressure Relief Valve, 125 psi

    WATTS

    Multiple product options available

     |  Results per page: 16 | 32 | 48

      Temperature and pressure relief valves, or T & P valves, from Grainger can help provide automatic temperature and pressure protection for hot water heaters and supply tanks. Valves feature a test lever that can allow pressure checks during operation. Choose from a wide range of options including BtuH ratings, inlet/outlet shank sizes, thermostat lengths and connections. Shop Grainger for high-quality temperature and pressure valves.

      loader image