Skip Content

Filter Results By

Applied Filters Clear All

Temperature and Humidity Measuring

14 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
IR Therm,0 to 750F,1 In @ 8 In Focus
  • RAYTEK
  • IR Therm, 0 to 750F, 1 In @ 8 In Focus Infrared Thermometer
  • Item # 4XX07
  • Mfr. Model # RAYMT4U
  • Infrared Thermometer, Temp. Range (F) 0 Degrees to 750 Degrees F, Temp. Range (C) -18 Degrees to 400 Degrees...More

  • Category : Infrared Thermometers
IR Therm,-4 to 950F,1 In @ 12 In Focus
  • EXTECH
  • IR Therm, -4 to 950F, 1 In @ 12 In Focus Infrared Thermometer
  • Item # 4TXH4
  • Mfr. Model # 42509
  • Infrared Thermometer, Temp. Range (F) -4 Degrees to 950 Degrees F, Temp. Range (C) -20 Degrees to 510 Degrees...More

  • Category : Infrared Thermometers
Spot Infrared Camera,-13 to716F,1In@24In
  • FLIR
  • Spot Infrared Camera, -13 to716F, 1In@24In Spot Infrared Camera
  • Item # 32MX58
  • Mfr. Model # TG165
  • Spot Infrared Camera, Wireless No, Temp. Range (F) -13 Degrees to 716 Degrees , Temp. Range (C) -25 Degrees...More

  • Category : Infrared Cameras
Pocket Heat Monitor,14 to 140 Degrees F
IR Therm,-20 to 932F,1 In@12 In Focus
  • MILWAUKEE
  • IR Therm, -20 to 932F, 1 In@12 In Focus Infrared Thermometer
  • Item # 4NYW8
  • Mfr. Model # 2266-20
  • Infrared Thermometer, Temp. Range (F) -20 Degrees to 932 Degrees F, Temp. Range (C) -30 Degrees to 500...More

  • Category : Infrared Thermometers
Bimetal Thermom,3 In Dial,0 to 250F
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bimetal Thermom, 3 In Dial, 0 to 250F Analog Dial Thermometer
  • Item # 1NFY6
  • Mfr. Model # 1NFY6
  • Analog Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Back,...More

  • Category : Dial Thermometers
Infrared Camera,80 x 60
  • FLIR
  • Infrared Camera, 80 x 60 Infrared Camera
  • Item # 22UL83
  • Mfr. Model # FLIR E4
  • Infrared Camera, Wireless No, Temp. Range (F) -4 Degrees to 482 Degrees , Thermal Resolution 4800 Pixels, IR...More

  • Category : Infrared Cameras
Thermocouple Thermometer,2 In,Type J, K
  • AMPROBE
  • Thermocouple Thermometer, 2 In, Type J, K Thermocouple Thermometer
  • Item # 6NZG7
  • Mfr. Model # TMD-53W
  • Thermocouple Thermometer, Thermocouple Type Type J, K, Number of Inputs 2, Probe Connector Mini-Type, Temp....More

  • Category : Thermocouple Thermometers
Wireless Weather Station, Indoor 32 to 140°, Outdoor -4
  • Wireless Weather Station, Indoor 32 to 140°, Outdoor -40 to 150° Temp. Range (F) Weather Stations
  • Item # 4JRJ5
  • Mfr. Model # 6250
  • Wireless Weather Station, Indoor 32 to 140 Degrees , Outdoor -40 to 150 Degrees Temp. Range (F), Relative...More

  • Category : Weather Stations
RTD Thrmetr,-328 to1472 F,-328 to1166 F
  • AMPROBE
  • RTD Thrmetr, -328 to1472 F, -328 to1166 F RTD Thermometer
  • Item # 6NZG2
  • Mfr. Model # RTD-10W
  • RTD Thermometer, Temp. Range (F) -328 Degrees to 1472 Degrees F, -328 Degrees to 1166 Degrees F, Temp. Range...More

  • Category : Thermometers
TIS Infrared Camera,-4 to 212F
  • FLUKE
  • TIS Infrared Camera, -4 to 212F Infrared Camera
  • Item # 6FCT8
  • Mfr. Model # FLK-TIS 9HZ
  • Infrared Camera, Wireless No, Temp. Range (F) -4 Degrees to 212 Degrees , Temp. Range (C) -20 Degrees to 100...More

  • Category : Infrared Cameras
Battery Charger
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More