Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Temperature and Humidity Measuring

18 Results Found that Include 26 Products

Results per page: 16 | 32 | 48
    Thermal Imager,3.5in. LCD,150 mk,2 MP
    • FLUKE
    • Thermal Imager, 3.5in. LCD, 150 mk, 2 MPThermal Imager, NIST
    • Item # 31FM98
    • Mfr. Model # FLK-TI90 9HZ/WWG
    • Thermal Imager, Temp. Range (F) -4 Degrees to 482 Degrees , Thermal Resolution 4800 Pixels, IR Detector...More

    IR Therm, -40 to 1472F, 1in @ 50in Focus
    • FLUKE
    • IR Therm, -40 to 1472F, 1in @ 50in FocusInfrared Thermometer
    • Item # 29TJ20
    • Mfr. Model # FLK-568 EX/ETL/WWG
    • Intrinsically Safe Infrared Thermometer, Temp. Range (F) -40 Degrees to 1472 Degrees , Temp. Range (C) -40...More

    Thermal Imager,14 to 480F
    • DEWALT
    • Thermal Imager, 14 to 480FThermal Imager,14 to 480F
    • Item # 24T875
    • Mfr. Model # DCT416S1
    • Thermal Imager, Temp. Range (F) 14 Degrees to 480 Degrees , Thermal Resolution 225 Pixels, IR Detector...More

    Ethernet Gateway Kit, RF, -40 to 257F
    • NOTIFEYE
    • Ethernet Gateway Kit, RF, -40 to 257FEthernet Gateway Kit, RF, -40 to 257F
    • Item # 28PR54
    • Mfr. Model # 15901
    • Ethernet Gateway Kit, 900 MHz RF Communication Method, Temp. Range (F) -40 Degrees to 257 Degrees F, Temp....More

    Infrared Lens,Features 1-9/50 In Focal L
    • FLIR
    • Infrared Lens, Features 1-9/50 In Focal LInfrared Lens
    • Item # 2MZL1
    • Mfr. Model # 1196961
    • Infrared Lens, For Use With FLIR T200 to FLIR B400, Features 1-9/50 In. Focal Length, 15 Degrees Viewing Angle...More

    Thermocouple Datalogger,NIST Certificate
    • EXTECH
    • Thermocouple Datalogger, NIST CertificateThermocouple Datalogger,NIST Certificate
    • Item # 30JZ54
    • Mfr. Model # TM500-NIST
    • Thermocouple Datalogger, Thermocouple Type J, K, E, T, R, S, Number of Inputs 12, Probe Connector...More

    Incubator CO2 Sensor,0 to 5Pct Range
    • COOPER ATKINS
    • Incubator CO2 Sensor, 0 to 5Pct RangeIncubator CO2 Sensor,0 to 5Pct Range
    • Item # 36T297
    • Mfr. Model # 10203G
    • Incubator CO2 Sensor, -4 to 140 Degrees Temp. Range (F), Relative Humidity Range Up to 100 Percent, Power...More

    Thermal Imager Truck Mount System
    Lens for Thermal Cam
    • ARGUS(R)
    • Lens for Thermal CamLens for Thermal Cam
    • Item # 29PK10
    • Mfr. Model # ARG_PLENSC
    • Lens for Thermal Cam, For Use With Mfr. No. PB160, PB320, PY160, PY320, PG160, PG320, Features 18.6mm Focal...More

    Datalogger,Temperature
    • FLUKE
    • Datalogger, TemperatureDataloging Hygrometer
    • Item # 33W947
    • Mfr. Model # 1620A-BASE-156
    • Dataloging Hygrometer, Indoor, Wall Mounting, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50...More

    Thermometer,-200C to 850C,LCD
    • DOSTMANN
    • Thermometer, -200C to 850C, LCDThermometer,-200C to 850C,LCD
    • Item # 28EA57
    • Mfr. Model # 61.56
    • Thermometer, Temp. Range (C) -200 Degrees to 850 Degrees , Temp. Accuracy +/-0.001, Display LCD, Probe...More

    Rectangular Infrared Window,Metal,Type 4
    • SQUARE D
    • Rectangular Infrared Window, Metal, Type 412" Rectangular Infrared Window
    • Item # 12N529
    • Mfr. Model # CAPVCH12
    • 12 In. Rectangular Infrared Window, Crystal Insert Size 2-3/10 In.H x 9-3/10 In.W, Viewing Aperture Size...More

    Round Infrrd Wndw,7085 sq mm,Type 1/3/12
    • SQUARE D
    • Round Infrrd Wndw, 7085 sq mm, Type 1/3/124" Round Infrared Window
    • Item # 12N539
    • Mfr. Model # IRHVIR105U4
    • 4 In. Round Infrared Window, Crystal Insert Size 102mm dia., Viewing Aperture Size 102mm dia., Viewing...More

    Results per page: 16 | 32 | 48