Skip Content

Filter Results By

Applied Filters Clear All

Temperature and Humidity Measuring

25 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Infrared Camera, 9 Hz, 80 x 90 Pixels
  • FLUKE
  • Infrared Camera, 9 Hz, 80 x 90 Pixels Infrared Camera
  • Item # 44ZC52
  • Mfr. Model # FLK-TIS10 9HZ
  • Infrared Camera, Wireless Yes, Temp. Range (F) -4 Degrees to +662 Degrees , Temp. Range (C) -20 Degrees to +...More

  • Category : Infrared Cameras
Thermal Imgng Moist Meter,IR Thermometer
  • FLIR
  • Thermal Imgng Moist Meter, IR Thermometer Thermal Imgng Moist Meter,IR Thermometer
  • Item # 38YJ15
  • Mfr. Model # MR176
  • Thermal Imaging Moisture Meter, With Infrared Thermometer, 0 to 100 Percent Relative Humidity Range, +/-2.5...More

  • Category : Temperature Humidity Meters and Dew Point Meters
IR Therm,-22 to 1652F,1in. @ 60in. Focus
  • FLUKE
  • IR Therm, -22 to 1652F, 1in. @ 60in. Focus Infrared Thermometer
  • Item # 29TJ27
  • Mfr. Model # FLUKE-572-2/CWG
  • Infrared Thermometer, Temp. Range (F) -22 Degrees to 1652 Degrees F, Temp. Range (C) -30 Degrees to 900...More

  • Category : Infrared Thermometers
Thermocouple Datalogger,12 Channels
  • EXTECH
  • Thermocouple Datalogger, 12 Channels Thermocouple Datalogger
  • Item # 30JZ53
  • Mfr. Model # TM500
  • Thermocouple Datalogger, Thermocouple Type J, K, E, T, R, S, Number of Inputs 12, Probe Connector...More

  • Category : Thermocouple Thermometers
Thermal Camera,Image Frequency 9 Hz
  • FLIR
  • Thermal Camera, Image Frequency 9 Hz Thermal Camera
  • Item # 48GE63
  • Mfr. Model # FLIR K2
  • Thermal Camera, Wireless No, Temp. Range (F) -4 Degrees to 932 Degrees , Temp. Range (C) -20 Degrees to 500...More

  • Category : Infrared Cameras
RTD Thermometer,-112 to 572F,Digital
  • HART
  • RTD Thermometer, -112 to 572F, Digital RTD Thermometer
  • Item # 5NLL5
  • Mfr. Model # 1552A-12
  • RTD Thermometer, Temp. Range (F) -112 Degrees to 572 Degrees F, Temp. Range (C) -80 Degrees to 300 Degrees C,...More

  • Category : Thermometers
Infrared Lens
Thermometer Calibrator,40 Degrees F
  • TEL-TRU
  • Thermometer Calibrator, 40 Degrees F Thermometer Calibrator,40 Degrees F
  • Item # 3MNG4
  • Mfr. Model # 3MNG4
  • Thermometer Calibrator, Temp. Range 40 Degrees F, 4.5 Degrees C, Temp. Accuracy +/-0.2 Degrees F, Temp....More

  • Category : Bench Temperature Calibrators
Temperature Recorder,Type K,12 Inputs
  • GENERAL
  • Temperature Recorder, Type K, 12 Inputs Temperature Recorder,Type K,12 Inputs
  • Item # 6XAK1
  • Mfr. Model # DT4208SD
  • Temperature Recorder, Thermocouple Type Type K, Number of Inputs 12, Probe Connector Accepts Spade Lugs,...More

  • Category : Thermocouple Thermometers
Wide Angle Lens
USB Gateway Kit, RF, -40 to 257F
  • NOTIFEYE
  • USB Gateway Kit, RF, -40 to 257F USB Gateway Kit, RF, -40 to 257F
  • Item # 28PR53
  • Mfr. Model # 15900
  • USB Gateway Kit, 900 MHz RF Communication Method, Temp. Range (F) -40 Degrees to 257 Degrees F, Temp. Range...More

  • Category : Wireless Monitoring Systems
Thermometer Calibrator, 40-160 Degrees F
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thermometer Calibrator, 40-160 Degrees F Thermometer Calibrator
  • Item # 4LNK5
  • Mfr. Model # 4LNK5
  • Thermometer Calibrator, Temp. Range 40 Degrees F, 4.5 Degrees C and 160 Degrees F, 71 Degrees C, Temp....More

  • Category : Bench Temperature Calibrators
Digital Process Thermometer, Remote RTD Sensor Type, -328°&#
Digital Process Thermometer, Remote RTD Sensor Type, -328°&#
Digital Process Thermometer, Remote RTD Sensor Type, -328°&#
Digital Process Thermometer, Remote RTD Sensor Type, -328°&#
Replacement Lens
Ethernet Gateway Kit,Up to 65000 Reading
  • NOTIFEYE
  • Ethernet Gateway Kit, Up to 65000 Reading Ethernet Gateway Kit
  • Item # 40ZJ72
  • Mfr. Model # 15902
  • Ethernet Gateway Kit, 900 MHz RF Communication Method, Temp. Range (F) -40 Degrees to 257 Degrees F, Temp....More

  • Category : Wireless Monitoring Systems
Lens
Telephoto Lens
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More