Skip Content

Filter Results By

Applied Filters Clear All

Temperature and Humidity Measuring

56 Results Found that Include 156 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Analog Thermometer,-40 to 120 Degree F
  • COOPER ATKINS
  • Analog Thermometer, -40 to 120 Degree F Analog Thermometer,-40 to 120 Degree F
  • Item # 3LPN9
  • Mfr. Model # 268-02-8
  • Analog Thermometer, Indoor/Outdoor, Wall or Window, -40 Degrees to 120 Degrees Temp. Range (F), -50 Degrees...More

Temp/Humdty Mtr,10 to 95 per Rel Hum Rng
  • COOPER ATKINS
  • Temp/Humdty Mtr, 10 to 95 per Rel Hum Rng Temp/Humdty Mtr,10 to 95 per Rel Hum Rng
  • Item # 6T444
  • Mfr. Model # SRH77A
  • Temperature Humidity Meter, 10 to 95 Percent Relative Humidity Range, +/-2 Percent Humidity Accuracy, -40...More

Thermocouple,Type Rtd
RTD Probe,1000 Ohms,Length 6 In,900 F
RTD Probe,100 ohm,3 in. L
RTD Probe,100 Ohm,12In,.25In Sheath
RTD Probe,100 Ohm,6In,.25In Sheath
Thermistor Strap Probe,12 ft.
  • COOPER ATKINS
  • Thermistor Strap Probe, 12 ft. Thermistor Strap Probe,12 ft.
  • Item # 22XN39
  • Mfr. Model # 4011
  • Strap Probe, Thermistor, -25 Degrees to 212 Degrees Temp. Range (F), Probe Connector Thermistor Phono Type,...More

Indoor Digital Hygrometer,14 to 140 F
  • COOPER ATKINS
  • Indoor Digital Hygrometer, 14 to 140 F Indoor Digital Hygrometer,14 to 140 F
  • Item # 3LYX1
  • Mfr. Model # TRH122M
  • Digital Hygrometer, Indoor, Wall Mounting, 14 Degrees to 140 Degrees Temp. Range (F), -10 Degrees to 60...More

Puncture Temp Probe,-40 to 300 Deg F
  • COOPER ATKINS
  • Puncture Temp Probe, -40 to 300 Deg F Puncture Temp Probe,-40 to 300 Deg F
  • Item # 35R635
  • Mfr. Model # 1075
  • Puncture Temperature Probe, Air, Liquids, Semi Solids, 10K Ohm Thermistor, -40 Degrees to 300 Degrees Temp....More

RTD Probe,100 ohm,6 in. L
RTD Probe,100 Ohm,18In,.25In Sheath
Oven Probe,-40 to 500 Deg F
  • COOPER ATKINS
  • Oven Probe, -40 to 500 Deg F Oven Probe,-40 to 500 Deg F
  • Item # 3PEY7
  • Mfr. Model # 50360-K
  • Oven Temperature Probe, Air or Liquids, K Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F), Probe...More

RTD Probe,100 Ohm,Length 12 In,392 F
Temp Probe Kit,-100 to 500 Deg F
  • COOPER ATKINS
  • Temp Probe Kit, -100 to 500 Deg F Temperature Probe Kit
  • Item # 3PEZ1
  • Mfr. Model # 50701-K
  • Temperature Probe Kit, Air or Liquids, K Thermocouple, -100 Degrees to 500 Degrees Temp. Range (F), Probe...More

Weather Station 3D,Digital LCD,100 ft.
Projection Clock,Digital LCD,100 ft.
  • FIRST ALERT
  • Projection Clock, Digital LCD, 100 ft. Projection Clock,Digital LCD,100 ft.
  • Item # 45NL26
  • Mfr. Model # SFA2800
  • Projection Clock, Features Weather Symbol, Dual Alarm, Relative Humidity Range 0 Percent to 100 Percent,...More

Humidity Transmitter, RF
  • NOTIFEYE
  • Humidity Transmitter, RF Humidity Transmitter, RF
  • Item # 28PR56
  • Mfr. Model # 15120
  • Humidity Transmitter, 900 MHz RF Communication Method, Relative Humidity Range 0 Percent to 100 Percent,...More

Temperature/Humidity Tester,NIST
  • COOPER ATKINS
  • Temperature/Humidity Tester, NIST Temperature/Humidity Tester,NIST
  • Item # 46F194
  • Mfr. Model # SRH77A-E-032G
  • Temperature/Humidity Tester, Temperature and Humidity, 10 to 95 Percent Relative Humidity Range, +/-2 Percent...More

Contact Sensor,0.75in.Hx1.00in.W
  • NOTIFEYE
  • Contact Sensor, 0.75in.Hx1.00in.W Contact Sensor,0.75in.Hx1.00in.W
  • Item # 40ZJ73
  • Mfr. Model # 15130
  • Contact Sensor, 900 MHz RF Communication Method, Power Source 2032 Lithium 3V Coin Cell Battery, Battery Life...More

RTD Probe,100 Ohm,24In,.25In Sheath
RTD Probe,100 Ohm,Length 12 In,1112 F
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More