Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Temperature and Humidity Measuring

874 Results Found that Include 2,061 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lithium Battery, 3.6V, 1/2 AA
Dial Pocket Thermometer,5 In. L
  • RUBBERMAID
  • Dial Pocket Thermometer, 5 In. L Dial Pocket Thermometer,5 In. L
  • Item # 6HXE8
  • Mfr. Model # FGTHP220C
  • Dial Pocket Thermometer, Temp. Range (F) 0 to 220 Degrees F, Stem Length 5 In., Accuracy +/-2 Degrees F,...More

Penetration Probe,-50 to 1000 Deg F
  • EXTECH
  • Penetration Probe, -50 to 1000 Deg F Penetration Probe,-50 to 1000 Deg F
  • Item # 19L867
  • Mfr. Model # TP882
  • Penetration Temperature Probe, Air or Liquids, K Thermocouple, -50 Degrees to 1000 Degrees Temp. Range (F),...More

Digital Thermometer, LCD
  • UEI TEST INSTRUMENTS
  • Digital Thermometer, LCD Digital Thermometer, LCD
  • Item # 30PJ78
  • Mfr. Model # DTK2
  • Digital Thermometer, Probe Connector Thermocouple Connector, Temp. Range (F) -328 Degrees to 2498 Degrees ,...More

Penetration Temp Probe,-40 to 662 Deg F
  • FLUKE
  • Penetration Temp Probe, -40 to 662 Deg F Penetration Temp Probe,-40 to 662 Deg F
  • Item # 4CB74
  • Mfr. Model # 80PK-25
  • Penetration Temperature Probe, Food Piercing, K Thermocouple, -40 Degrees to 662 Degrees Temp. Range (F),...More

Analog Thermometer,-20 to 140 Degree F
  • DURAC
  • Analog Thermometer, -20 to 140 Degree F Analog Thermometer,-20 to 140 Degree F
  • Item # 3LPA3
  • Mfr. Model # 3LPA3
  • Analog Thermometer, Indoor/Outdoor, Wall, -20 Degrees to 140 Degrees Temp. Range (F), -30 Degrees to 60...More

Digital Pocket Thermometer,5 In. L
  • RUBBERMAID
  • Digital Pocket Thermometer, 5 In. L Digital Pocket Thermometer
  • Item # 6HXE7
  • Mfr. Model # FGTMP1000
  • Digital Pocket Thermometer, Temp. Range (F) -40 to 450 Degrees F, Temp. Range (C) -58 to 230 Degrees C, Stem...More

Digital Thermo Hygrometer,-10 to 60 F
  • BUDDY PRODUCTS
  • Digital Thermo Hygrometer, -10 to 60 F Digital Thermo Hygrometer,-10 to 60 F
  • Item # 49J458
  • Mfr. Model # 1546D
  • Digital Thermo Hygrometer, Sensor Type Internal Resistive, 14 Degrees to 140 Degrees Temp. Range (F), -10...More

Industrial Thermowell,304SS,1-1/4-18
  • TRERICE
  • Industrial Thermowell, 304SS, 1-1/4-18 Industrial Thermowell
  • Item # 2AFE4
  • Mfr. Model # 3-4F5
  • Industrial Thermowell, Internal Thread Size 1-1/4-18 Straight, Stem Length 3.5 In., Process Connection 3/4...More

Non-Rev Temp Indicator,PK10
  • THERMAX
  • Non-Rev Temp Indicator, PK10 Non-Rev Temp Indicator,PK10
  • Item # 8AUC2
  • Mfr. Model # 80610
  • Non-Reversible Temp Indicator, Number of Temp. Positions 8, Temp. Point Range 241 Degrees to 309 Degrees F,...More

Humidity Calibrtn Kit,33 per RH & 75 RH
  • EXTECH
  • Humidity Calibrtn Kit, 33 per RH & 75 RH Humidity Calibrtn Kit,33 per RH & 75 RH
  • Item # 2TPX7
  • Mfr. Model # RH300-CAL
  • Humidity Calibration Kit, 33 Percent RH and 75 Percent RH, For Use With Mfr. No. 445580, 445715, 445715-NIST,...More

Non-Rev Temp Indicator,PK10
  • THERMAX
  • Non-Rev Temp Indicator, PK10 Non-Rev Temp Indicator,PK10
  • Item # 9UDG3
  • Mfr. Model # 80609
  • Non-Reversible Temp Indicator, Number of Temp. Positions 8, Temp. Point Range 160 Degrees to 230 Degrees F/71...More

Thermocouple Probe,Type K,Length 4 in.
  • DIGI-STEM
  • Thermocouple Probe, Type K, Length 4 in. Thermocouple Probe,Type K,Length 4 in.
  • Item # 19RU66
  • Mfr. Model # DSTPA1223204
  • Thermocouple Probe, K Thermocouple Sensor Type, Temp. Range (F) -109 Degrees to 900 Degrees , Temp. Range (C)...More

Non-Rev Temp Indicator,PK10
  • THERMAX
  • Non-Rev Temp Indicator, PK10 Non-Rev Temp Indicator,PK10
  • Item # 8AU91
  • Mfr. Model # 80611
  • Non-Reversible Temp Indicator, Number of Temp. Positions 8, Temperature Points 320 Degrees , 331 Degrees ,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More