Skip Content

Filter Results By

Applied Filters Clear All

Temperature and Humidity Measuring

27 Results Found that Include 44 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Weather Station,Digital LCD,100 ft.
Thermal Imgng Moist Meter,IR Thermometer
  • FLIR
  • Thermal Imgng Moist Meter, IR Thermometer Thermal Imgng Moist Meter,IR Thermometer
  • Item # 38YJ15
  • Mfr. Model # MR176
  • Thermal Imaging Moisture Meter, With Infrared Thermometer, 0 to 100 Percent Relative Humidity Range, +/-2.5...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Dual Temperature Thermometer,Type K
  • TEST PRODUCTS INTL.
  • Dual Temperature Thermometer, Type K Dual Temperature Thermometer,Type K
  • Item # 48JP78
  • Mfr. Model # 343C1
  • Dual Temperature Thermometer, Thermocouple Type Type K, Number of Inputs 2, Probe Connector Thermocouple,...More

  • Category : Thermocouple Thermometers
Dual Temperature Thermometer Case,Type K
  • TEST PRODUCTS INTL.
  • Dual Temperature Thermometer Case, Type K Dual Temperature Thermometer Case,Type K
  • Item # 48JP80
  • Mfr. Model # 343C3
  • Dual Temperature Thermometer Case, Thermocouple Type Type K, Number of Inputs 2, Probe Connector...More

  • Category : Thermocouple Thermometers
Infrared Thermometer,24:1,AAA Batteries
  • FLIR
  • Infrared Thermometer, 24:1, AAA Batteries Infrared Thermometer,24:1,AAA Batteries
  • Item # 48FT96
  • Mfr. Model # TG54
  • Infrared Thermometer, Temp. Range (F) -22 Degrees to 1202 Degrees F, Temp. Range (C) -30 Degrees to 650...More

  • Category : Infrared Thermometers
Retractable Lanyard
Spot Infrared Camera,4800 Pixels,Fixed
  • FLIR
  • Spot Infrared Camera, 4800 Pixels, Fixed Spot Infrared Camera
  • Item # 48TJ58
  • Mfr. Model # TG130
  • Spot Infrared Camera, Wireless No, Temp. Range (F) 14 Degrees to 302 Degrees , Temp. Range (C) -10 Degrees to...More

  • Category : Infrared Cameras
Dual Temperature Thermometer,2 Inputs
  • TEST PRODUCTS INTL.
  • Dual Temperature Thermometer, 2 Inputs Dual Temperature Thermometer,2 Inputs
  • Item # 48JP79
  • Mfr. Model # 343C2
  • Dual Temperature Thermometer, Thermocouple Type Type K, Number of Inputs 2, Probe Connector Thermocouple,...More

  • Category : Thermocouple Thermometers
Projection Clock,Digital LCD,100 ft.
Weather Station 3D,Digital LCD,100 ft.
Car Charger
Li-Ion Rechargeable Battery
Battery Charger
Strap Lanyard
Infrared Camera,76,800 Pixels,50mK,60Hz
  • FLUKE
  • Infrared Camera, 76,800 Pixels, 50mK, 60Hz Infrared Camera
  • Item # 45PC80
  • Mfr. Model # FLK-TIX500 60HZ
  • Infrared Camera, Wireless Yes, Temp. Range (F) -4 Degrees to 1202 Degrees , Temp. Range (C) -20 Degrees to...More

  • Category : Infrared Cameras
USB Cable
Neck Strap
  • FLIR
  • Neck Strap Neck Strap
  • Item # 48GE71
  • Mfr. Model # T127724ACC
  • Neck Strap, For Use With FLIR K45, FLIR K55 and FLIR K65, Features Adjustable From 47-13/64 In. to 78-45/64...More

  • Category : Infrared Thermometer and Imager Accessories
Truck Charger
Strap Lanyard
IR Therm,-22 to 932F,1in. @ 12in. Focus
  • EXTECH
  • IR Therm, -22 to 932F, 1in. @ 12in. Focus IR Therm,-22 to 932F,1in. @ 12in. Focus
  • Item # 46AX74
  • Mfr. Model # IR300UV
  • Infrared Thermometer, Temp. Range (F) -22 Degrees to 932 Degrees F, Temp. Range (C) -30 Degrees to 500...More

  • Category : Infrared Thermometers
Tripod Adapter
Li-Ion Rechargeable Battery
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More