Skip Content

Filter Results By

Applied Filters Clear All

Temperature and Humidity Measuring

24 Results Found that Include 76 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
IR Therm,-20 to 932F,1 In@12 In Focus
  • MILWAUKEE
  • IR Therm, -20 to 932F, 1 In@12 In Focus Infrared Thermometer
  • Item # 4NYW8
  • Mfr. Model # 2266-20
  • Infrared Thermometer, Temp. Range (F) -20 Degrees to 932 Degrees F, Temp. Range (C) -30 Degrees to 500...More

Bimetal Thermom,2-1/2 In Dial,30to250F
  • MILJOCO
  • Bimetal Thermom, 2-1/2 In Dial, 30to250F Bimetal Thermom,2-1/2 In Dial,30to250F
  • Item # 5DJG7
  • Mfr. Model # B259951-C
  • Spring Pipe Mount Dial Thermometer, Bimetal, Dial Size 2-1/2 In., Connection Location Back, Clamp-On Spring,...More

Visual IR Thermometer
  • FLUKE
  • Visual IR Thermometer Infrared Thermometer
  • Item # 42X216
  • Mfr. Model # FLK-VT02
  • Infrared Thermometer, Temp. Range (F) 14 to 482 Degrees F, Accuracy +/- 2 Degrees C or +/- 2 Percent,...More

Thermowell,Threaded316SS,5/8-18 UNF
  • TRERICE
  • Thermowell, Threaded316SS, 5/8-18 UNF Thermowell, Threaded
  • Item # 2AFJ6
  • Mfr. Model # 7-3D6
  • Thermowell, Threaded, Internal Thread Size 5/8-18 UNF, Stem Length 2 In., Process Connection 1/2 In. NPT,...More

IR Therm,-67 to 662F
  • TAYLOR
  • IR Therm, -67 to 662F Infrared Thermometer
  • Item # 14F319
  • Mfr. Model # 9517L
  • Infrared Thermometer, Temp. Range (F) -67 Degrees to 662 Degrees F, Temp. Range (C) -55 Degrees to 350...More

IR Therm,-58 to 1100F,1 In@8 In Focus
  • EXTECH
  • IR Therm, -58 to 1100F, 1 In@8 In Focus Infrared Thermometer
  • Item # 1LYP9
  • Mfr. Model # EZ20
  • Infrared Thermometer, Temp. Range (F) -58 Degrees to 1100 Degrees F, Temp. Range (C) -50 Degrees to 600...More

Industrial Thermowell,Brass,1/2 NPSM
  • ASHCROFT
  • Industrial Thermowell, Brass, 1/2 NPSM Industrial Thermowell,Brass,1/2 NPSM
  • Item # 6T069
  • Mfr. Model # 75W0250ST260AA
  • Industrial Thermowell, Internal Thread Size 1/2 NPSM, Stem Length 3.5 In., Process Connection 3/4 In. NPT,...More

Replacement Thermometer,20 to 120F
  • GENERAL
  • Replacement Thermometer, 20 to 120F Replacement Thermometer,20 to 120F
  • Item # 3YYF8
  • Mfr. Model # SPR108
  • Replacement Thermometer, Temp. Range 20 Degrees to 120 Degrees F, Scale Divisions 2 Degrees F, Fill Red...More

Wireless Cooling Validation Kit
  • COOPER ATKINS
  • Wireless Cooling Validation Kit Wireless Cooling Validation Kit
  • Item # 36T269
  • Mfr. Model # 10092G
  • Wireless Cooling Validation Kit, -25 to 140 Degrees Temp. Range (F), Height 2 In., Width 20 In., Depth 2 In.,...More

Indoor Digital Hygrometer,14 to 122 F
  • TRACEABLE
  • Indoor Digital Hygrometer, 14 to 122 F Digital Hygrometer
  • Item # 3KND5
  • Mfr. Model # 8548
  • Digital Hygrometer, Indoor, Wall or Desk Mounting, 14 Degrees to 122 Degrees Temp. Range (F), -5 Degrees to...More

High Temperature Probe,-75 to 302F
  • COOPER ATKINS
  • High Temperature Probe, -75 to 302F High Temperature Probe,-75 to 302F
  • Item # 36T275
  • Mfr. Model # 10137G
  • High Temperature Probe, -75 to 302 Degrees Temp. Range (F), Height 1 In., Width 5 In., Depth 1 In., For Use...More

Round Infrard Window,75mm dia,Up to 600V
  • FLUKE
  • Round Infrard Window, 75mm dia, Up to 600V Fluke Infared Windows
  • Item # 12G351
  • Mfr. Model # FLK-075-CLV
  • 3 In. Round Infrared Window, Crystal Insert Size 75mm dia., Viewing Aperture Size 68mm dia., Viewing Aperture...More

Industrial Thermowell,Lagging,316SS
  • TRERICE
  • Industrial Thermowell, Lagging, 316SS Industrial Thermowell, Lagging
  • Item # 2AFG7
  • Mfr. Model # 3-5WaD6
  • Industrial Thermowell, Lagging, Internal Thread Size 1-1/4-18 Straight, Stem Length 18 In. In., Process...More

Module,Datalogging,32K RAM,36 In Cable
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More