Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Temperature and Humidity Measuring

65 Results Found that Include 129 Products

Results per page: 16 | 32 | 48
Digital Therm, Time/Date Max/Min Memory
  • TRACEABLE
  • Digital Therm, Time/Date Max/Min MemoryDigital Therm, Time/Date Max/Min Memory
  • Item # 6KEA2
  • Mfr. Model # 4105
  • Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators,...More

Indoor Analog Hygrometer,30 to 250 F
  • GENERAL
  • Indoor Analog Hygrometer, 30 to 250 FIndoor Analog Hygrometer,30 to 250 F
  • Item # 3LYU4
  • Mfr. Model # A600FC
  • Analog Hygrometer, Indoor, Wall Mounting, 30 Degrees to 250 Degrees Temp. Range (F), 0 Degrees to 120 Degrees...More

Digital Thermometer,-20 to 120 Degree F
  • TAYLOR
  • Digital Thermometer, -20 to 120 Degree FDigital Thermometer
  • Item # 3NE56
  • Mfr. Model # 1441E
  • Digital Thermometer, Indoor/Outdoor, Wall, -20 Degrees to 120 Degrees Temp. Range (F), -29 Degrees to 50...More

Bead Wire Temp Probe,-40 to 500 Deg F
  • FLUKE
  • Bead Wire Temp Probe, -40 to 500 Deg FBead Wire Temperature Probe
  • Item # 2DPH6
  • Mfr. Model # 80BK-A
  • Bead Wire Temperature Probe, Air or Surface, K Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F),...More

Clock Digital Hygrometer,23 to 113 F
  • EXTECH
  • Clock Digital Hygrometer, 23 to 113 FDigital Hygrometer with Clock
  • Item # 2HPF3
  • Mfr. Model # 445706
  • Digital Hygrometer with Clock, Indoor, Wall or Desk Mounting, 23 Degrees to 113 Degrees Temp. Range (F), -5...More

Immersion Temp Probe,-40 to 1292 Deg F
  • EXTECH
  • Immersion Temp Probe, -40 to 1292 Deg FImmersion Temperature Probe
  • Item # 9PTF7
  • Mfr. Model # 871515
  • Immersion Temperature Probe, Air or Liquids, K Thermocouple, -40 Degrees to 1292 Degrees Temp. Range (F),...More

IR Therm,-27 to 428F,1 In @ 1 In Focus
  • TRACEABLE
  • IR Therm, -27 to 428F, 1 In @ 1 In FocusIR Therm,-27 to 428F,1 In @ 1 In Focus
  • Item # 9R169
  • Mfr. Model # 4480
  • Infrared Thermometer, Temp. Range (F) -27 Degrees to 428 Degrees F, Temp. Range (C) -33 Degrees to 220...More

Digital Pocket Thermometer,4-1/2 In. L
  • TRACEABLE
  • Digital Pocket Thermometer, 4-1/2 In. LDigital Pocket Thermometer,4-1/2 In. L
  • Item # 3KTU7
  • Mfr. Model # 4038
  • Digital Pocket Thermometer, Temp. Range (F) 14 to 230 Degrees F, Temp. Range (C) -10 to 110 Degrees C, Stem...More

Thermometer,Analog,0 to120 deg,3/4in NPT
  • WINTERS
  • Thermometer, Analog, 0 to120 deg, 3/4in NPTThermometer,Analog,0 to120 deg,3/4in NPT
  • Item # 20JN76
  • Mfr. Model # TIM102LF
  • Thermometer, Connection Location Vari-Angle, Temp. Range (F) 0 Degrees to 120 Degrees , Temp. Range (C) 0...More

Mason Hygrometer,Range 0/120 F
  • TAYLOR
  • Mason Hygrometer, Range 0/120 FMason Hygrometer,Range 0/120 F
  • Item # 3LYF9
  • Mfr. Model # 5525-35
  • Mason's Hygrometer, 1 to 97 Percent Relative Humidity Range, 0 Degrees to 120 Degrees F Temp. Range, +/-2...More

Temp. Alarm,-10 to 80F,Battery Operated
  • SUPCO
  • Temp. Alarm, -10 to 80F, Battery OperatedTemp. Alarm,-10 to 80F,Battery Operated
  • Item # 4JZ61
  • Mfr. Model # TA-7
  • Temperature Alarm, Temp. Range -10 Degrees to 80 Degrees F, Cord Length 72 In., Power Source 9V Battery...More

Thermocouple Thermometer,1 Input
  • TRACEABLE
  • Thermocouple Thermometer, 1 InputThermocouple Thermometer
  • Item # 3KTW9
  • Mfr. Model # 4146
  • Thermocouple Thermometer, Number of Inputs 1, Probe Connector Mini-Type, Temp. Range (F) -58 Degrees to 302...More

Orchard/Grove Minimum Temp Thermometer
Surface Temp Probe,-19.3 to 302 Deg F
  • FLUKE
  • Surface Temp Probe, -19.3 to 302 Deg FSurface Temperature Probe
  • Item # 1DGX9
  • Mfr. Model # 80PK-11
  • Surface Temperature Probe, HVAC/R, K Thermocouple, -19.3 Degrees to 302 Degrees Temp. Range (F), Probe...More

Thermistor Thrmetr,-58 to 572F,Digital
  • TRACEABLE
  • Thermistor Thrmetr, -58 to 572F, DigitalThermistor Thrmetr,-58 to 572F,Digital
  • Item # 3KGR6
  • Mfr. Model # 4430
  • Thermistor Thermometer, -58 Degrees to 572 Degrees Temp. Range (F), -50 Degrees to 300 Degrees Temp. Range...More

Replacement Thermometer,Red Spirit Fill
Industrial Thermowell,Lagging,Brass
  • GRAINGER APPROVED
  • Industrial Thermowell, Lagging, BrassIndustrial Thermowell, Lagging
  • Item # 24C488
  • Mfr. Model # 24C488
  • Industrial Thermowell, Lagging, Internal Thread Size 1-1/4-18 Straight, Stem Length 8 In., Process Connection...More

Protective Case,Concealed Zipper,Strap
Thermowell,Stepped,5 In Insrt Depth
  • WINTERS
  • Thermowell, Stepped, 5 In Insrt DepthWINTERSIndustrial Thermowell
  • Item # 20JN85
  • Mfr. Model # TIW04LF
  • Industrial Thermowell, Internal Thread Size 1 1/4 In.-18 UNF, Stem Length 6 In., Process Connection 3/4 In....More

Bimetal Therm,2-3/8 In Dial,-40to160F
  • REOTEMP
  • Bimetal Therm, 2-3/8 In Dial, -40to160FSoil Dial Thermometer
  • Item # 3JPG9
  • Mfr. Model # HH1202F23
  • Soil Dial Thermometer, Bimetal, Dial Size 2-3/8 In., Connection Size Plain Bushing, Connection Location Back,...More

Thermometer,Analog,-40-110 deg,3/4in NPT
  • WINTERS
  • Thermometer, Analog, -40-110 deg, 3/4in NPTThermometer,Analog,-40-110 deg,3/4in NPT
  • Item # 20JN78
  • Mfr. Model # TIM103LF
  • Thermometer, Connection Location Vari-Angle, Temp. Range (F) 0 Degrees to 160 Degrees , Temp. Range (C) 0...More

Results per page: 16 | 32 | 48