Skip Content

Filter Results By

Applied Filters Clear All

Temperature and Humidity Measuring

247 Results Found that Include 270 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flip-Open Pocket Thermometer,-58 to 572
  • TRACEABLE
  • Flip-Open Pocket Thermometer, -58 to 572 Flip Open Pocket Thermometer
  • Item # 3KGL8
  • Mfr. Model # 4372
  • Flip-Open Pocket Thermometer, Temp. Range (F) -58 Degrees to 572 Degrees , Temp. Range (C) -50 Degrees to 300...More

  • Category : Pocket Thermometers
Bead Wire Temp Probe,-40 to 500 Deg F
  • FLUKE
  • Bead Wire Temp Probe, -40 to 500 Deg F Bead Wire Temperature Probe
  • Item # 1T322
  • Mfr. Model # Fluke-80PK-1
  • Bead Wire Temperature Probe, Air or Surface, K Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F),...More

  • Category : Temperature Probes
Wireless Multizone Thermometer,32-122F
  • GENERAL
  • Wireless Multizone Thermometer, 32-122F Wireless Multizone Thermometer
  • Item # 3KTJ2
  • Mfr. Model # EMR813
  • Wireless Multizone Thermometer, Features Reads up to 3 Remote Sensors, Low Battery Indicator, Programmable...More

  • Category : Wireless Thermometers/Humidity Meters
Non-Rev Temp Indicator,PK10
  • THERMAX
  • Non-Rev Temp Indicator, PK10 Non-Rev Temp Indicator,PK10
  • Item # 8AU91
  • Mfr. Model # 80611
  • Non-Reversible Temp Indicator, Number of Temp. Positions 8, Temperature Points 320 Degrees , 331 Degrees ,...More

  • Category : Temperature Test Strips
Non-Rev Temp Indicator,Mylar,PK10
  • WAHL
  • Non-Rev Temp Indicator, Mylar, PK10 Non-Rev Temp Indicator,Mylar,PK10
  • Item # 6EAC4
  • Mfr. Model # 442-087C
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 60 Degrees to 176 Degrees C,...More

  • Category : Temperature Test Strips
Non-Rev Temp Indicator,Mylar,PK10
  • WAHL
  • Non-Rev Temp Indicator, Mylar, PK10 Non-Rev Temp Indicator,Mylar,PK10
  • Item # 6EAC5
  • Mfr. Model # 442-093C
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 60 Degrees to 176 Degrees C,...More

  • Category : Temperature Test Strips
Digital Panel Mount,NTC,-58 to 158
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Digital Panel Mount, NTC, -58 to 158 Digital Panel Mount Thermometer
  • Item # 13E397
  • Mfr. Model # 13E397
  • Digital Panel Mount Thermometer, Sensor Type NTC Thermistor, -58 Degrees to 158 Degrees Temp. Range (F), -50...More

  • Category : Digital Panel Mount Thermometers
Digital Pocket Thermometer,2-4/5 In. L
  • TEST PRODUCTS INTL.
  • Digital Pocket Thermometer, 2-4/5 In. L Digital Pocket Thermometer
  • Item # 3KTX6
  • Mfr. Model # 315C
  • Digital Pocket Thermometer, Temp. Range (F) -58 to 300 Degrees F, Temp. Range (C) -50 to 150 Degrees C, Stem...More

  • Category : Pocket Thermometers
Digital Thermometer,-58 to 158 Degree F
  • EXTECH
  • Digital Thermometer, -58 to 158 Degree F Digital Thermometer
  • Item # 4FB69
  • Mfr. Model # 401014
  • Digital Thermometer, Indoor/Outdoor, Wall or Desk, -58 Degrees to 158 Degrees Temp. Range (F), -50 Degrees to...More

  • Category : Wall, Desk, and Window Thermometers
Analog Thermometer,-40 to 120 Degree F
  • TAYLOR
  • Analog Thermometer, -40 to 120 Degree F Analog Thermometer
  • Item # 3JPG5
  • Mfr. Model # 546035
  • Analog Thermometer, Indoor/Outdoor, Wall, -40 Degrees to 120 Degrees Temp. Range (F), -40 to 50 Degrees Temp....More

  • Category : Wall, Desk, and Window Thermometers
RTD Probe,100 ohm,6 in. L
DMM Bead Temp Probe,Type K,-40 to 500 F
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • DMM Bead Temp Probe, Type K, -40 to 500 F Bead Wire Temperature Probe
  • Item # 4JPN3
  • Mfr. Model # 4JPN3
  • Bead Wire Temperature Probe, Air or Surface, K Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F),...More

  • Category : Temperature Probes
Bimetal Thermom,2 In Dial,50 to 550F
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bimetal Thermom, 2 In Dial, 50 to 550F Analog Dial Thermometer
  • Item # 1NFX7
  • Mfr. Model # 1NFX7
  • Analog Dial Thermometer, Bimetal, Dial Size 2 In., Connection Size 1/4 In. NPT, Connection Location Back,...More

  • Category : Dial Thermometers
Surface Probe,RTD, Pt 100 Ohm,1 In L
  • DWYER INSTRUMENTS
  • Surface Probe, RTD, Pt 100 Ohm, 1 In L Surface Temperature Probe
  • Item # 6CUF7
  • Mfr. Model # S2-11
  • Surface Temperature Probe, Air and Surface, RTD, Pt 100 Ohm, -40 Degrees to 250 Degrees Temp. Range (F),...More

  • Category : Temperature Probes
Non-Rev Temp Indicator,Kapton,PK10
  • WAHL
  • Non-Rev Temp Indicator, Kapton, PK10 Non-Rev Temp Indicator,Kapton,PK10
  • Item # 6FYH4
  • Mfr. Model # 101-4-132VC
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 60 Degrees to 176 Degrees C,...More

  • Category : Temperature Test Strips
Immersion Temp Probe,-40 to 1562 Deg F
  • GENERAL
  • Immersion Temp Probe, -40 to 1562 Deg F Immersion Temp Probe,-40 to 1562 Deg F
  • Item # 3LRW3
  • Mfr. Model # SSP145
  • Immersion Temperature Probe, Air or Liquids, K Thermocouple, -40 Degrees to 1562 Degrees Temp. Range (F),...More

  • Category : Temperature Probes
Bimetal Thermowell,Brass,1/2 NPSM
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bimetal Thermowell, Brass, 1/2 NPSM Bimetal Thermowell
  • Item # 24C471
  • Mfr. Model # 24C471
  • Bimetal Thermowell, Internal Thread Size 1/2 NPSM, Stem Length 6 In., Process Connection 3/4 In. NPT,...More

  • Category : Thermowells
Industrial Thermowell,304SS,1-1/4-18
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Industrial Thermowell, 304SS, 1-1/4-18 Industrial Thermowell
  • Item # 24C508
  • Mfr. Model # 24C508
  • Industrial Thermowell, Internal Thread Size 1-1/4-18 Straight, Stem Length 6 In., Process Connection 3/4 In....More

  • Category : Thermowells
Dial Pocket Thermometer,5 In. L
  • REOTEMP
  • Dial Pocket Thermometer, 5 In. L Dial Pocket Thermometer,5 In. L
  • Item # 3JPJ3
  • Mfr. Model # QP02F23PS
  • Dial Pocket Thermometer, Temp. Range (F) -40 to 160 Degrees F, Stem Length 2 In., Accuracy +/-1 Percent,...More

  • Category : Pocket Thermometers
Bimetal Thermom,2 In Dial,-50 to 250F
Industrial Thermowell,3.5in. Stem,Brass
  • WINTERS
  • Industrial Thermowell, 3.5in. Stem, Brass Industrial Thermowell
  • Item # 38VL16
  • Mfr. Model # TIW03LF
  • Industrial Thermowell, Internal Thread Size 1 1/4 In.-18 UNF, Stem Length 3.5 In., Process Connection 3/4 In....More

  • Category : Thermowells
Non-Rev Temp Indicator,Kapton,PK10
  • WAHL
  • Non-Rev Temp Indicator, Kapton, PK10 Non-Rev Temp Indicator,Kapton,PK10
  • Item # 6KJA3
  • Mfr. Model # 101-4-087VC
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 60 Degrees to 176 Degrees C,...More

  • Category : Temperature Test Strips
Non-Rev Temp Indicator,Mylar,PK10
  • WAHL
  • Non-Rev Temp Indicator, Mylar, PK10 Non-Rev Temp Indicator,Mylar,PK10
  • Item # 6KJA4
  • Mfr. Model # 101-4-093C
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 60 Degrees to 176 Degrees C,...More

  • Category : Temperature Test Strips
Non-Rev Temp Indicator,Kapton,PK10
  • WAHL
  • Non-Rev Temp Indicator, Kapton, PK10 Non-Rev Temp Indicator,Kapton,PK10
  • Item # 6KJA5
  • Mfr. Model # 101-4-093VC
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 60 Degrees to 176 Degrees C,...More

  • Category : Temperature Test Strips
Non-Rev Temp Indicator,Kapton,PK10
  • WAHL
  • Non-Rev Temp Indicator, Kapton, PK10 Non-Rev Temp Indicator,Kapton,PK10
  • Item # 6EAH6
  • Mfr. Model # 443-199C
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 176 Degrees to 260 Degrees C,...More

  • Category : Temperature Test Strips
Non-Rev Temp Indicator,Kapton,PK10
  • WAHL
  • Non-Rev Temp Indicator, Kapton, PK10 Non-Rev Temp Indicator,Kapton,PK10
  • Item # 6EAH7
  • Mfr. Model # 443-215C
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 176 Degrees to 260 Degrees C,...More

  • Category : Temperature Test Strips
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More