Skip Content

Filter Results By

Applied Filters Clear All

Temperature and Humidity Measuring

133 Results Found that Include 135 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Digital Pocket Thermometer,2-3/4 In. L
  • COOPER ATKINS
  • Digital Pocket Thermometer, 2-3/4 In. L Digital Pocket Thermometer
  • Item # 5WX81
  • Mfr. Model # DPP400W
  • Digital Pocket Thermometer, Temp. Range (F) -40 to 392 Degrees F, Temp. Range (C) -40 to 200 Degrees C, Stem...More

Digital Panel Mount,-40 to 300
  • TAYLOR
  • Digital Panel Mount, -40 to 300 Digital Panel Mount,-40 to 300
  • Item # 5XL18
  • Mfr. Model # 9940-10
  • Digital Panel Mount Thermometer, -40 Degrees to 300 Degrees Temp. Range (F), Power Source AAA Battery,...More

Non-Rev Temp Indicator,Mylar,PK10
  • WAHL
  • Non-Rev Temp Indicator, Mylar, PK10 Non-Rev Temp Indicator,Mylar,PK10
  • Item # 6FYW1
  • Mfr. Model # 240-161F
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 90 Degrees to 350 Degrees F,...More

Clock Digital Hygrometer,14 to 140 F
  • EXTECH
  • Clock Digital Hygrometer, 14 to 140 F Digital Hygrometer with Clock
  • Item # 3ZH92
  • Mfr. Model # 445702
  • Digital Hygrometer with Clock, Indoor, Wall or Desk Mounting, 14 Degrees to 140 Degrees Temp. Range (F), -10...More

Digital Thermometer,-58 to 158 Degree F
  • EXTECH
  • Digital Thermometer, -58 to 158 Degree F Digital Thermometer
  • Item # 4FB69
  • Mfr. Model # 401014
  • Digital Thermometer, Indoor/Outdoor, Wall or Desk, -58 Degrees to 158 Degrees Temp. Range (F), -50 Degrees to...More

IR Therm,-27 to 230F,1 In @ 1 In Focus
  • WESTWARD
  • IR Therm, -27 to 230F, 1 In @ 1 In Focus Infrared Thermometer
  • Item # 1VER1
  • Mfr. Model # 1VER1
  • Infrared Thermometer, Temp. Range (F) -27 Degrees to 230 Degrees F, Focus Spot Size and Distance 1 In. @ 1...More

Non-Rev Temp Indicator,PK10
  • THERMAX
  • Non-Rev Temp Indicator, PK10 Non-Rev Temp Indicator,PK10
  • Item # 9UDG3
  • Mfr. Model # 80609
  • Non-Reversible Temp Indicator, Number of Temp. Positions 8, Temp. Point Range 160 Degrees to 230 Degrees F/71...More

RTD Probe,100 ohm,3 in. L
Wireless Multizone Thermometer,14-158F
  • TAYLOR
  • Wireless Multizone Thermometer, 14-158F Wireless Multizone Thermometer
  • Item # 3NZL4
  • Mfr. Model # 1525
  • Wireless Multizone Thermometer, Features Reads up to 3 Remote Sensors, Stand or Wall Mount, and Low Battery...More

Analog Thermometer,-20 to 140 Degree F
  • DURAC
  • Analog Thermometer, -20 to 140 Degree F Analog Thermometer,-20 to 140 Degree F
  • Item # 3LPA3
  • Mfr. Model # 3LPA3
  • Analog Thermometer, Indoor/Outdoor, Wall, -20 Degrees to 140 Degrees Temp. Range (F), -30 Degrees to 60...More

Non-Rev Temp Indicator,PK10
  • THERMAX
  • Non-Rev Temp Indicator, PK10 Non-Rev Temp Indicator,PK10
  • Item # 8AUC2
  • Mfr. Model # 80610
  • Non-Reversible Temp Indicator, Number of Temp. Positions 8, Temp. Point Range 241 Degrees to 309 Degrees F,...More

Digital Pocket Thermometer,2-4/5 In. L
  • TEST PRODUCTS INTL.
  • Digital Pocket Thermometer, 2-4/5 In. L Digital Pocket Thermometer
  • Item # 3KTX6
  • Mfr. Model # 315C
  • Digital Pocket Thermometer, Temp. Range (F) -58 to 300 Degrees F, Temp. Range (C) -50 to 150 Degrees C, Stem...More

Non-Rev Temp Indicator,Mylar,PK10
  • WAHL
  • Non-Rev Temp Indicator, Mylar, PK10 Non-Rev Temp Indicator,Mylar,PK10
  • Item # 6FYV5
  • Mfr. Model # 240-140F
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 90 Degrees to 350 Degrees F,...More

Thermistor Probe,Type K,NTC,10K,3.1 ft.
Wireless Temperature Sensor,200ft.,LCD
  • LACROSSE
  • Wireless Temperature Sensor, 200ft., LCD Wireless Temperature Sensor,200ft.,LCD
  • Item # 38AX29
  • Mfr. Model # TX62U-IT
  • Wireless Temperature Sensor, Features LCD Toggles Temperature Readings,Transmits Outdoor Temperature,...More

Replacement Thermometer,20 to 120F
  • GENERAL
  • Replacement Thermometer, 20 to 120F Replacement Thermometer,20 to 120F
  • Item # 3YYF8
  • Mfr. Model # SPR108
  • Replacement Thermometer, Temp. Range 20 Degrees to 120 Degrees F, Scale Divisions 2 Degrees F, Fill Red...More

High Temp Bead Probe,Type K,-58 to 572
  • GRAINGER APPROVED
  • High Temp Bead Probe, Type K, -58 to 572 Bead Wire Temperature Probe
  • Item # 4JPN9
  • Mfr. Model # 4JPN9
  • Bead Wire Temperature Probe, High Temperature Air or Surface, K Thermocouple, -58 Degrees to 572 Degrees...More

Analog Thermometer,-40 to 70 Degree F
  • TAYLOR
  • Analog Thermometer, -40 to 70 Degree F Analog Thermometer
  • Item # 2T705
  • Mfr. Model # 1106
  • Analog Thermometer, Cold Room, Wall, -40 Degrees to 70 Degrees Temp. Range (F), -40 Degrees to 20 Degrees...More

Bimetal Thermowell,Carbon Steel1/2 NPSM
  • GRAINGER APPROVED
  • Bimetal Thermowell, Carbon Steel1/2 NPSM Bimetal Thermowell
  • Item # 24C477
  • Mfr. Model # 24C477
  • Bimetal Thermowell, Internal Thread Size 1/2 NPSM, Stem Length 4 In., Process Connection 3/4 In. NPT,...More

Industrial Thermowell,304SS,1/4" NPT
  • DWYER INSTRUMENTS
  • Industrial Thermowell, 304SS, 1/4" NPT Industrial Thermowell
  • Item # 6CUF2
  • Mfr. Model # TE-TNS-N064N-14
  • Industrial Thermowell, Internal Thread Size 1/4 In. NPT, Stem Length 6 In., Process Connection 1/2 In. NPT,...More

Temperature Alarm,200mA @ 24VDC/VAC
  • Temperature Alarm, 200mA @ 24VDC/VAC Temperature Alarms
  • Item # 33UL44
  • Mfr. Model # TA-40
  • Temperature Alarm, Temp. Range 39 Degrees F, Width 2-1/2 In., Height 13/16 In., Depth 9/16 In., Indication...More

Tube and Z-Stand
  • WINLAND ELECTRONICS
  • Tube and Z-Stand Tube and Z-Stand
  • Item # 33UL36
  • Mfr. Model # TEMP-T-S
  • Tube and Z-Stand, Features Monitor Temperature Readings Of Stored Product Of Similar Mass. Slow Sensor...More

Immersion Probe,1000 Ohm Balco,6 In L
  • DWYER INSTRUMENTS
  • Immersion Probe, 1000 Ohm Balco, 6 In L Immersion Temperature Probe
  • Item # 6CUG8
  • Mfr. Model # I2-14062
  • Immersion Temperature Probe, Air or Liquids, RTD, 1000 Ohm Balco, -32 Degrees to 240 Degrees Temp. Range (F),...More

Non-Rev Temp Indicator,Mylar,PK10
  • WAHL
  • Non-Rev Temp Indicator, Mylar, PK10 Non-Rev Temp Indicator,Mylar,PK10
  • Item # 6FYT5
  • Mfr. Model # 240-065C
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 32 Degrees to 100 Degrees C,...More

Non-Rev Temp Indicator,Mylar,PK10
  • WAHL
  • Non-Rev Temp Indicator, Mylar, PK10 Non-Rev Temp Indicator,Mylar,PK10
  • Item # 6FYT6
  • Mfr. Model # 240-066C
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 60 Degrees to 176 Degrees C,...More

Non-Rev Temp Indicator,Mylar,PK10
  • WAHL
  • Non-Rev Temp Indicator, Mylar, PK10 Non-Rev Temp Indicator,Mylar,PK10
  • Item # 6FYT7
  • Mfr. Model # 240-071C
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 60 Degrees to 176 Degrees C,...More

Non-Rev Temp Indicator,Mylar,PK10
  • WAHL
  • Non-Rev Temp Indicator, Mylar, PK10 Non-Rev Temp Indicator,Mylar,PK10
  • Item # 6EAJ8
  • Mfr. Model # 444-072C
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 32 Degrees to 100 Degrees C,...More

Non-Rev Temp Indicator,Mylar,PK10
  • WAHL
  • Non-Rev Temp Indicator, Mylar, PK10 Non-Rev Temp Indicator,Mylar,PK10
  • Item # 6FYT8
  • Mfr. Model # 240-072C
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 32 Degrees to 100 Degrees C,...More

Non-Rev Temp Indicator,Mylar,PK10
  • WAHL
  • Non-Rev Temp Indicator, Mylar, PK10 Non-Rev Temp Indicator,Mylar,PK10
  • Item # 6EAJ9
  • Mfr. Model # 444-076C
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 32 Degrees to 100 Degrees C,...More

Non-Rev Temp Indicator,Mylar,PK10
  • WAHL
  • Non-Rev Temp Indicator, Mylar, PK10 Non-Rev Temp Indicator,Mylar,PK10
  • Item # 6FYV6
  • Mfr. Model # 240-141F
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 90 Degrees to 350 Degrees F,...More

Non-Rev Temp Indicator,Mylar,PK10
  • WAHL
  • Non-Rev Temp Indicator, Mylar, PK10 Non-Rev Temp Indicator,Mylar,PK10
  • Item # 6FYT9
  • Mfr. Model # 240-076C
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 32 Degrees to 100 Degrees C,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More