Skip Content

Filter Results By

Applied Filters Clear All

Temperature and Humidity Measuring

30 Results Found that Include 92 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Digital Pocket Thermometer,LCD,5 In L
  • TAYLOR
  • Digital Pocket Thermometer, LCD, 5 In L Digital Pocket Thermometer
  • Item # 4LY14
  • Mfr. Model # 9842
  • Digital Pocket Thermometer, Temp. Range (F) -40 to 450 Degrees F, Temp. Range (C) -40 to 230 Degrees C, Stem...More

  • Category : Pocket Thermometers
Temperature Indicator
  • EXTECH
  • Temperature Indicator Temperature Indicator
  • Item # 21EN92
  • Mfr. Model # TM20
  • Temperature Indicator, Magnetic Back and Footstand, -40 to 158 Degrees F Temp. Range (F), -40 to 70 Degrees F...More

  • Category : Wall, Desk, and Window Thermometers
Bimetal Thermom,2 In Dial,0 to 220F
Type K Thermocouple Plug,Mini,PK2
Immersion Temp Probe,-40 to 950 Deg F
Soil Dial Thermometer
  • VEE GEE
  • Soil Dial Thermometer Soil Dial Thermometer
  • Item # 20KL36
  • Mfr. Model # 82160-6
  • Soil Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem...More

  • Category : Dial Thermometers
Surface Temp Probe,-58 to 302 Deg F
  • LOVE
  • Surface Temp Probe, -58 to 302 Deg F Surface Temperature Probe
  • Item # 2HMJ7
  • Mfr. Model # TS-61
  • Surface Temperature Probe, Air or Surface, Positive Temperature Coefficient Thermistor, -58 Degrees to 302...More

  • Category : Temperature Probes
Industrial Thermowell,304SS,1/4" NPT
  • DWYER INSTRUMENTS
  • Industrial Thermowell, 304SS, 1/4" NPT Industrial Thermowell
  • Item # 6CUF1
  • Mfr. Model # TE-TNS-N044N-14
  • Industrial Thermowell, Internal Thread Size 1/4 In. NPT, Stem Length 4 In., Process Connection 1/2 In. NPT,...More

  • Category : Thermowells
Analog Thermometer,-40 to 120 Degree F
  • TAYLOR
  • Analog Thermometer, -40 to 120 Degree F Analog Thermometer
  • Item # 4JZ08
  • Mfr. Model # 5422
  • Analog Thermometer, Indoor/Outdoor, Wall or Desk, -40 Degrees to 120 Degrees Temp. Range (F), -40 Degrees to...More

  • Category : Wall, Desk, and Window Thermometers
Pouch and Wrist Strap Kit
Type J Thermocouple Plug,Mini,PK2
Bottle of Glycerin
  • WINLAND ELECTRONICS
  • Bottle of Glycerin Bottle of Glycerin
  • Item # 33UL35
  • Mfr. Model # TEMP-G-B
  • Bottle of Glycerin, Features Monitor Temperature Readings Of Stored Product Of Similar Mass. Slow Sensor...More

  • Category : Wireless Monitoring System Accessories
Wireless Remote Sensor,14 to 158F
  • TAYLOR
  • Wireless Remote Sensor, 14 to 158F Wireless Remote Sensor
  • Item # 3NZL7
  • Mfr. Model # 1534
  • Wireless Remote Sensor, Temp. Range (F) Indoor 14 to 158 Degrees , Outdoor -40 to 158 Degrees , Temp. Range...More

  • Category : Wireless Thermometers/Humidity Meters
Type T Probe Extension,Mini,10 ft.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Type T Probe Extension, Mini, 10 ft. Type T Probe Extension,Mini,10 ft.
  • Item # 5RMF7
  • Mfr. Model # 5RMF7
  • Type T Thermocouple Probe Extension, For Use With Type T Thermocouple, Probe Connector Mini, Wire Length 10...More

  • Category : Thermometer Accessories
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bimetal Thermowell, Lagging Bimetal Thermowell, Lagging
  • Multiple product options available

    Multiple product options available

  • Category : Thermowells
AC Adapter,6 ft.
  • REED INSTRUMENTS
  • AC Adapter, 6 ft. AC Adapter,6 ft.
  • Item # 36JH34
  • Mfr. Model # AP-9VA-110V
  • Adapter, For Use With Mfr. No. GB-100KG, GM-600G, GM5000, SD-230, SD-947, SD-1128, SD-2010, SD-3007, SD-4023,...More

  • Category : Thermometer Accessories
Surface Temp Probe,-40 to 950 Deg F
  • UEI TEST INSTRUMENTS
  • Surface Temp Probe, -40 to 950 Deg F Surface Temp Probe,-40 to 950 Deg F
  • Item # 36H168
  • Mfr. Model # ATT39
  • Surface Temperature Probe, Air or Surface, K Thermocouple, -40 Degrees to 950 Degrees Temp. Range (F), Probe...More

  • Category : Temperature Probes
Duct Mount Assembly
Water Cistern,0 to 130 Deg F
Dial Pocket Thermometer,ABS Plastic
  • TAYLOR
  • Dial Pocket Thermometer, ABS Plastic Dial Pocket Thermometer
  • Item # 3JPJ9
  • Mfr. Model # 6074-35
  • Dial Pocket Thermometer, Temp. Range (C) -40 Degrees to 50 Degrees , Stem Length 5 In., Accuracy +/-1 Degrees...More

  • Category : Pocket Thermometers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More