Skip Content

Filter Results By

Applied Filters Clear All

Temperature and Humidity Measuring

24 Results Found that Include 71 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bimetal Thermom,2 In Dial,20 to 180F
  • TAYLOR
  • Bimetal Thermom, 2 In Dial, 20 to 180F Bimetal Thermom,2 In Dial,20 to 180F
  • Item # 3LPU7
  • Mfr. Model # 5976-35
  • Soil Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Stem Length 4-1/8 In., Temp. Range...More

  • Category : Dial Thermometers
Analog Thermometer,-60 to 140 Degree F
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Thermometer, -60 to 140 Degree F Analog Thermometer
  • Item # 3LYK1
  • Mfr. Model # 3LYK1
  • Analog Thermometer, Indoor/Outdoor, Wall, -60 Degrees to 140 Degrees Temp. Range (F), Degree Divisions 2...More

  • Category : Wall, Desk, and Window Thermometers
Surface Temp Probe,-58 to 221 Deg F
  • LOVE
  • Surface Temp Probe, -58 to 221 Deg F Surface Temperature Probe
  • Item # 2HMJ5
  • Mfr. Model # TS-51
  • Surface Temperature Probe, Air or Surface, Positive Temperature Coefficient Thermistor, -58 Degrees to 221...More

  • Category : Temperature Probes
Industrial Thermowell,Brass,1-1/4-18
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Industrial Thermowell, Brass, 1-1/4-18 Industrial Thermowell
  • Item # 24C455
  • Mfr. Model # 24C455
  • Industrial Thermowell, Internal Thread Size 1-1/4-18 Straight, Stem Length 4 In., Process Connection 3/4 In....More

  • Category : Thermowells
Thermocouple Wire Probe,K,Mini,Plastic
  • REED INSTRUMENTS
  • Thermocouple Wire Probe, K, Mini, Plastic Thermocouple Wire Probe,K,Mini,Plastic
  • Item # 36JH35
  • Mfr. Model # TP-01
  • Thermocouple Wire Probe, Digital Thermometer or Multimeter, K Thermocouple, Probe Connector Mini, Probe...More

  • Category : Temperature Probes
Bead Wire Temp Probe,-22 to 572 Deg F
  • EXTECH
  • Bead Wire Temp Probe, -22 to 572 Deg F Bead Wire Temperature Probe
  • Item # 1MZW7
  • Mfr. Model # TP873
  • Bead Wire Temperature Probe, Air or Surface, K Thermocouple, -22 Degrees to 572 Degrees Temp. Range (F),...More

  • Category : Temperature Probes
Thermowell,Stepped,2.5 In Insrt Depth
  • WINTERS
  • Thermowell, Stepped, 2.5 In Insrt Depth WINTERSIndustrial Thermowell
  • Item # 20JN84
  • Mfr. Model # TIW01LF
  • Industrial Thermowell, Internal Thread Size 1 1/4 In.-18 UNF, Stem Length 3.5 In., Process Connection 3/4 In....More

  • Category : Thermowells
Dial Pocket Thermometer,0 to 220 F
  • TM

    Grainger Choice

  • Dial Pocket Thermometer, 0 to 220 F Dial Pocket Thermometer
  • Item # 23NU29
  • Mfr. Model # 23NU29
  • Dial Pocket Thermometer, Temp. Range (F) 0 to 220 Degrees , Temp. Range (C) -17 to 104 Degrees , Stem Length...More

  • Category : Pocket Thermometers
Wall Mt,Use With Skyscan Weather Monitor
Dial Pocket Thermometer,5 In L
  • TAYLOR
  • Dial Pocket Thermometer, 5 In L Dial Pocket Thermometer
  • Item # 5XL15
  • Mfr. Model # 3621
  • Dial Pocket Thermometer, Temp. Range (F) 0 to 220 Degrees F, Stem Length 5 In., Accuracy +/-2 Degrees F,...More

  • Category : Pocket Thermometers
Surface Temp Probe,K Type,-22 to 221F
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Surface Temp Probe, K Type, -22 to 221F Surface Temperature Probe
  • Item # 5RME8
  • Mfr. Model # 5RME8
  • Surface Temperature Probe, Air and Surface, K Thermocouple, -22 Degrees to 221 Degrees Temp. Range (F), Probe...More

  • Category : Temperature Probes
Industrial Thermowell,Lagging,Brass
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Industrial Thermowell, Lagging, Brass Industrial Thermowell, Lagging
  • Item # 24C486
  • Mfr. Model # 24C486
  • Industrial Thermowell, Lagging, Internal Thread Size 1-1/4-18 Straight, Stem Length 4 In., Process Connection...More

  • Category : Thermowells
Strap Lanyard
Strap Lanyard
Hand Strap
Battery,For El-Usb-Lite,PK5
Soft Carrying Case
  • REED INSTRUMENTS
  • Soft Carrying Case Soft Carrying Case
  • Item # 36JH36
  • Mfr. Model # CA-05A
  • Soft Carrying Case, For Use With Mfr. No. ST-118, ST-128M, ST-3347, ST-9919, R5050, R6001, CA-05A, C-315,...More

  • Category : Thermometer Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More