Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Temperature and Humidity Measuring

89 Results Found that Include 198 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Solid Probe,-25 to 180F
  • COOPER ATKINS
  • Solid Probe, -25 to 180FSolid Probe,-25 to 180F
  • Item # 13A876
  • Mfr. Model # 10113
  • Solid Simulator Probe, -25 to 180 Degrees Temp. Range (F), -32 to 82 Degrees Temp. Range (C), Features 1.5...More

Thermistor Air Probe, 12 ft Cord
  • COOPER ATKINS
  • Thermistor Air Probe, 12 ft CordThermistor Air Probe, 12 ft Cord
  • Item # 30PJ85
  • Mfr. Model # 2010
  • Thermistor Air Probe, Temperature, Thermistor, -40 Degrees to 200 Degrees Temp. Range (F), Probe Connector...More

Puncture Temp Probe,-40 to 300 Deg F
  • COOPER ATKINS
  • Puncture Temp Probe, -40 to 300 Deg FPuncture Temp Probe,-40 to 300 Deg F
  • Item # 35R635
  • Mfr. Model # 1075
  • Puncture Temperature Probe, Air, Liquids, Semi Solids, 10K Ohm Thermistor, -40 Degrees to 300 Degrees Temp....More

Thermistor Thermometer,-40 to 300F,LCD
  • COOPER ATKINS
  • Thermistor Thermometer, -40 to 300F, LCDThermistor Thermometer,-40 to 300F,LCD
  • Item # 2T618
  • Mfr. Model # SH66A
  • Thermistor Thermometer, Temp. Range (F) -40 Degrees to 300 Degrees F, Temp. Range (C) -40 Degrees to 150...More

Digital Pocket Thermometer,4 In. L
  • COOPER ATKINS
  • Digital Pocket Thermometer, 4 In. LDigital Pocket Thermometer,4 In. L
  • Item # 24Y993
  • Mfr. Model # DPP800WG
  • Digital Pocket Thermometer, Temp. Range (F) -40 Degrees to 450 Degrees F, Temp. Range (C) -40 Degrees to 232...More

Thermistor Strap Probe, 12 ft
  • COOPER ATKINS
  • Thermistor Strap Probe, 12 ftThermistor Strap Probe, 12 ft
  • Item # 22XN39
  • Mfr. Model # 4011
  • Thermistor Strap Probe, For Use With 2T618, 6T444, 3PFJ4, 35R636, 35R637, 35R638, 4KY65, 46F192, 46F194,...More

Thermistor Thermometer, Phone Plug
  • COOPER ATKINS
  • Thermistor Thermometer, Phone PlugThermistor Thermometer, Phone Plug
  • Item # 33HP78
  • Mfr. Model # TM99A
  • Thermistor Thermometer, Temp. Range (F) -40 Degrees to 302 Degrees F, Temp. Range (C) -40 Degrees to 150...More

Wireless Thermometer,-20 to 300F,Digital
  • COOPER ATKINS
  • Wireless Thermometer, -20 to 300F, DigitalWireless Thermometer,-20 to 300F,Digital
  • Item # 4KY56
  • Mfr. Model # 4005I
  • Wireless Thermometer, Features Retractable 2-1/2 In. Stainless Steel Probe for Pipes with Diameter of 1/4 In....More

Temp/Humdty Mtr,10 to 95 per Rel Hum Rng
  • COOPER ATKINS
  • Temp/Humdty Mtr, 10 to 95 per Rel Hum RngTemp/Humdty Mtr,10 to 95 per Rel Hum Rng
  • Item # 6T444
  • Mfr. Model # SRH77A
  • Temperature Humidity Meter, 10 to 95 Percent Relative Humidity Range, +/-2 Percent Humidity Accuracy, -40...More

Indoor Digital Hygrometer,14 to 140 F
  • COOPER ATKINS
  • Indoor Digital Hygrometer, 14 to 140 FIndoor Digital Hygrometer,14 to 140 F
  • Item # 3LYX1
  • Mfr. Model # TRH122M
  • Digital Hygrometer, Indoor, Wall Mounting, 14 Degrees to 140 Degrees Temp. Range (F), -10 Degrees to 60...More

Analog Thermometer,-40 to 120 Degree F
  • COOPER ATKINS
  • Analog Thermometer, -40 to 120 Degree FAnalog Thermometer,-40 to 120 Degree F
  • Item # 3LPN9
  • Mfr. Model # 268-02-8
  • Analog Thermometer, Indoor/Outdoor, Wall or Window, -40 Degrees to 120 Degrees Temp. Range (F), -50 Degrees...More

Oven Probe,-40 to 500 Deg F
  • COOPER ATKINS
  • Oven Probe, -40 to 500 Deg FOven Probe,-40 to 500 Deg F
  • Item # 3PEY7
  • Mfr. Model # 50360-K
  • Oven Temperature Probe, Air or Liquids, K Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F), Probe...More

Air Probe,-25 to 180F
  • COOPER ATKINS
  • Air Probe, -25 to 180FAir Probe,-25 to 180F
  • Item # 13A874
  • Mfr. Model # 2033
  • Air Probe, -25 to 180 Degrees Temp. Range (F), -32 to 82 Degrees Temp. Range (C), Features .5 In. Probe,...More

Moisture/Leak Detector,-4 to 176F
  • COOPER ATKINS
  • Moisture/Leak Detector, -4 to 176FMoisture/Leak Detector,-4 to 176F
  • Item # 36T259
  • Mfr. Model # 10100-10101-MSTG
  • Moisture/Leak Detector, -4 to 176 Degrees Temp. Range (F), -20 to 80 Degrees Temp. Range (C), Power Source...More

Surface Probe,-25 to 180F
  • COOPER ATKINS
  • Surface Probe, -25 to 180FSurface Probe,-25 to 180F
  • Item # 36T272
  • Mfr. Model # 2034G
  • Surface Probe, -25 to 180 Degrees Temp. Range (F), Height 1 In., Width 4 In., Depth 1 In., For Use With...More

Glycol Probe,-25 to 180F
  • COOPER ATKINS
  • Glycol Probe, -25 to 180FGlycol Probe,-25 to 180F
  • Item # 13A875
  • Mfr. Model # 10112
  • Glycol Probe, -25 to 180 Degrees Temp. Range (F), -32 to 82 Degrees Temp. Range (C), Features 6 In. Probe,...More

Analog Transmitter,RF
  • COOPER ATKINS
  • Analog Transmitter, RFAnalog Transmitter,RF
  • Item # 36T260
  • Mfr. Model # 10086G
  • Analog Transmitter, 900 MHz RF Communication Method, Temp. Range (F) -4 Degrees to 140 Degrees , Temp. Range...More

Solid 5mL Vial Simulator,-25 to 180F
  • COOPER ATKINS
  • Solid 5mL Vial Simulator, -25 to 180FSolid 5mL Vial Simulator,-25 to 180F
  • Item # 36T273
  • Mfr. Model # 10114G
  • Solid 5mL Vial Simulator, -25 to 180 Degrees Temp. Range (F), Height 1-3/4 In., Width 1 In., For Use With...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More