Skip Content

Filter Results By

Applied Filters Clear All

Task Lights

155 Results Found that Include 215 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnifier Lamp,Rnd,Clamp,2.25X,5D,Black
  • ECLIPSE
  • Magnifier Lamp, Rnd, Clamp, 2.25X, 5D, Black Magnifier Lamp,Rnd,Clamp,2.25X,5D,Black
  • Item # 22C727
  • Mfr. Model # MA-1205CA-B
  • Round Magnifier Lamp, Workbench, Magnification 2.25, Cord Conductor 14, Color Black, Diopter 5, Arm Length 39...More

Magnifier Lamp,Rnd,Clamp,2.25X,5D,White
  • ECLIPSE
  • Magnifier Lamp, Rnd, Clamp, 2.25X, 5D, White Magnifier Lamp,Rnd,Clamp,2.25X,5D,White
  • Item # 22C728
  • Mfr. Model # 902-109
  • Round Magnifier Lamp, Workbench, Magnification 2.25, Cord Conductor 14, Color White, Diopter 5, Arm Length 35...More

Round Magnifier Lamp,2X,5D,12V,Black
  • ECLIPSE
  • Round Magnifier Lamp, 2X, 5D, 12V, Black Round Magnifier Lamp,2X,5D,12V,Black
  • Item # 22C724
  • Mfr. Model # 902-221
  • Round Magnifier Lamp, Desk, Magnification 2, Cord Conductor 14, Color Black, Diopter 5, Arm Length 11 In.,...More

Bulb,Halogen,500W, For 3KYL8
Round Magnifier Lamp,1.75/4X,3/12D,White
  • ECLIPSE
  • Round Magnifier Lamp, 1.75/4X, 3/12D, White Round Magnifier Lamp,1.75/4X,3/12D,White
  • Item # 22C725
  • Mfr. Model # 902-108
  • Round Magnifier Lamp, Desk, Magnification 1.75/4, Cord Conductor 14, Color White, Diopter 3/12, Arm Length 11...More

Magnifier Light,LED,White,Clamp On
  • AVEN
  • Magnifier Light, LED, White, Clamp On Magnifier Light,LED,White,Clamp On
  • Item # 19MT18
  • Mfr. Model # 26505-LED
  • Magnifier Light, LED, Magnification 3, Cord Conductor 2, Color White, Diopter 3, Arm Length 32 In., Overall...More

Work Light,Clamp Mount,LED,5W,120V
  • ELECTRIX
  • Work Light, Clamp Mount, LED, 5W, 120V Work Light,Clamp Mount,LED,5W,120V
  • Item # 4CKH6
  • Mfr. Model # 7904
  • LED Clamp Mount, Gooseneck, LED Lamp Type, 5 Watts, Push Switch, 120 Voltage, Black Color, 22 In. Arm Length,...More

Lighted Magnifier,Base Mount,Ivory,30 In
Magnifier Light,1.75x,3D,Halogen
  • ELECTRIX
  • Magnifier Light, 1.75x, 3D, Halogen Magnifier Light,1.75x,3D,Halogen
  • Item # 39TA66
  • Mfr. Model # 7426
  • Magnifier Light, Articulating Arm, Magnification 1.75, Cord Conductor 3, Color Black, Diopter 3, Arm Length...More

LED Adj Gooseneck Clip Lamp,Black
  • TENSOR
  • LED Adj Gooseneck Clip Lamp, Black LED Adj Gooseneck Clip Lamp,Black
  • Item # 45RM45
  • Mfr. Model # 10C-003
  • LED Adj Clip Lamp, Gooseneck, LED Lamp Type, 2.8 Watts, On/Off Switch On Cord Switch, 120 Voltage, Black...More

LED Dbl Reach Clamp Lamp W/Base,Black
  • TENSOR
  • LED Dbl Reach Clamp Lamp W/Base, Black LED Dbl Reach Clamp Lamp W/Base,Black
  • Item # 45RM51
  • Mfr. Model # 10C-009B
  • LED Clamp Lamp W/Base, Reach, LED Lamp Type, 10 Watts, Touch Switch, 120 Voltage, Black Color, Waterproof No,...More

Rotary Hook, Trouble Light Guard
  • LUMAPRO
  • Rotary Hook, Trouble Light Guard Rotary Hook, Trouble Light Guard
  • Item # 5NKT1
  • Mfr. Model # 5NKT1
  • Trouble Light Guard with Rotary Hook, Hook, Application Loading Dock Areas and Work Stations,...More

Magnifier Lamp,Rnd,Clamp,2.25X,5D,White
  • ECLIPSE
  • Magnifier Lamp, Rnd, Clamp, 2.25X, 5D, White Magnifier Lamp,Rnd,Clamp,2.25X,5D,White
  • Item # 22C726
  • Mfr. Model # 900-061
  • Round Magnifier Lamp, Workbench, Magnification 2.25, Cord Conductor 14, Color White, Diopter 5, Arm Length 39...More

Lighted Magnifier,Clamp Mount,Ivory
Work Light Lamp,UV,for 3LKP5
Magnifier Light,LED,1.75 Magnification
  • AVEN
  • Magnifier Light, LED, 1.75 Magnification Magnifier Light,LED,1.75 Magnification
  • Item # 19MT19
  • Mfr. Model # 26505-ESL
  • Magnifier Light, LED, Magnification 1.75, Cord Conductor 2, Color Black, Diopter 3, Arm Length 32 In.,...More

Task Light,Halogen,20W,22 In L
Lamp,Replacement,55 W
  • ELECTRIX
  • Lamp, Replacement, 55 W Lamp,Replacement,55 W
  • Item # 4PC98
  • Mfr. Model # 1768
  • Halogen Replacement Lamp, Description/Special Features 12V, For Use With Electric Machine Lights 4PD01,...More

Lighted Magnifier,HD,Base Mount,35 In
  • AVEN
  • Lighted Magnifier, HD, Base Mount, 35 In Lighted Magnifier,HD,Base Mount,35 In
  • Item # 3LJJ2
  • Mfr. Model # 26501-DSG
  • Task Light, Heavy Duty, Magnification 2.25, Color Silver, Diopter 5, Arm Length 35 In., Cord Length 5 Ft,...More

Task Light Replacement Bulb,20W
Replacement Bulb,For Floodlight
Lighted Magnifier,ESD,Base Mount,30 In
Magnifier Light,1.75x,3D,Weighted Base
  • ELECTRIX
  • Magnifier Light, 1.75x, 3D, Weighted Base Magnifier Light,1.75x,3D,Weighted Base
  • Item # 39TA67
  • Mfr. Model # 7428
  • Magnifier Light, Articulating Arm, Magnification 1.75, Cord Conductor 3, Color Black, Diopter 3, Arm Length...More

Tubular Machine Tool Light,120V,13W
  • ELECTRIX
  • Tubular Machine Tool Light, 120V, 13W Tubular Machine Tool Light,120V,13W
  • Item # 39TA69
  • Mfr. Model # 7736
  • Tubular Machine Tool Light, Acrylic, Fluorescent Lamp Type, 120VAC Voltage, 13 Watts, 735 Lumens, Outside...More

Magnifier Task Light,Reach 43 In,Gray
  • WALDMANN
  • Magnifier Task Light, Reach 43 In, Gray Magnifier Task Light,Reach 43 In,Gray
  • Item # 3PYF2
  • Mfr. Model # 047-803-000
  • Wide Angle Magnifier Light, Magnification 1.75, Cord Conductor 18/3, Color Gray, Diopter 3, Arm Length 43...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More