Skip Content

Filter Results By

Applied Filters Clear All

Task Lights

26 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Adj Gooseneck Clip Lamp,Black
  • TENSOR
  • LED Adj Gooseneck Clip Lamp, Black LED Adj Gooseneck Clip Lamp,Black
  • Item # 45RM45
  • Mfr. Model # 10C-003
  • LED Adj Clip Lamp, Gooseneck, LED Lamp Type, 2.8 Watts, On/Off Switch On Cord Switch, 120 Voltage, Black...More

  • Category : Task Lighting
LED Adj Gooseneck Desk Lamp,Silver
  • TENSOR
  • LED Adj Gooseneck Desk Lamp, Silver LED Adj Gooseneck Desk Lamp,Silver
  • Item # 45RM44
  • Mfr. Model # 10C-002
  • LED Adj Desk Lamp, Gooseneck, LED Lamp Type, 2.8 Watts, Toggle Switch, 120 Voltage, Silver Color, Waterproof...More

  • Category : Task Lighting
LED Magnifier Clip Lamp,Black
  • TENSOR
  • LED Magnifier Clip Lamp, Black LED Magnifier Clip Lamp,Black
  • Item # 45RM49
  • Mfr. Model # 10C-008
  • LED Clip Lamp, Magnifier, LED Lamp Type, 1.9 Watts, On/Off Switch On Cord Switch, 120 Voltage, Black Color,...More

  • Category : Task Lighting
Task Light,LED,18 in. Overall Reach
  • NIC
  • Task Light, LED, 18 in. Overall Reach Task Light,LED,18 in. Overall Reach
  • Item # 45HE78
  • Mfr. Model # IR-LED-CLIK-M2-110230AC
  • Task Light, Articulating Arm, LED Lamp Type, 6 Watts, Rocker Switch, 120 Voltage, Integral Transformer,...More

  • Category : Task Lighting
Halogen Dbl Reach Desk Lamp,Black
  • TENSOR
  • Halogen Dbl Reach Desk Lamp, Black Halogen Dbl Reach Desk Lamp,Black
  • Item # 45RM43
  • Mfr. Model # 10C-001
  • Halogen Desk Lamp, Double Reach, Halogen Lamp Type, 20 Watts, 3 Way Rotary (High/Low/Off) Switch, 120...More

  • Category : Task Lighting
LED Dbl Reach Clamp Lamp W/Base,Black
  • TENSOR
  • LED Dbl Reach Clamp Lamp W/Base, Black LED Dbl Reach Clamp Lamp W/Base,Black
  • Item # 45RM51
  • Mfr. Model # 10C-009B
  • LED Clamp Lamp W/Base, Reach, LED Lamp Type, 10 Watts, Touch Switch, 120 Voltage, Black Color, Waterproof No,...More

  • Category : Task Lighting
Task Light,LED,Pivoting Head,3W,Push
  • TM

    Grainger Choice

  • LUMAPRO
  • Task Light, LED, Pivoting Head, 3W, Push Task Light
  • Item # 40KG22
  • Mfr. Model # 40KG22
  • Task Light, Pivoting Head, LED Lamp Type, 3 Watts, Push Switch, 5 Voltage, No Transformer, Black Color,...More

  • Category : Task Lighting
LED Magnifier Desk Lamp,Black
  • TENSOR
  • LED Magnifier Desk Lamp, Black LED Magnifier Desk Lamp,Black
  • Item # 45RM48
  • Mfr. Model # 10C-006
  • LED Desk Lamp, Magnifier, LED Lamp Type, 1.9 Watts, On/Off Switch On Cord Switch, 120 Voltage, Black Color,...More

  • Category : Task Lighting
LED Adj Gooseneck Clip Lamp,Silver
  • TENSOR
  • LED Adj Gooseneck Clip Lamp, Silver LED Adj Gooseneck Clip Lamp,Silver
  • Item # 45RM46
  • Mfr. Model # 10C-004
  • LED Adj Clip Lamp, Gooseneck, LED Lamp Type, 2.8 Watts, On/Off Switch On Cord Switch, 120 Voltage, Silver...More

  • Category : Task Lighting
LED Architect Lamp,Black
  • TENSOR
  • LED Architect Lamp, Black LED Architect Lamp,Black
  • Item # 45RM50
  • Mfr. Model # 10C-007
  • LED Lamp, Architect, LED Lamp Type, 5 Watts, On/Off Switch On Cord Switch, 120 Voltage, Black Color,...More

  • Category : Task Lighting
LED Dbl Reach Clamp Lamp W/Base,Silver
  • TENSOR
  • LED Dbl Reach Clamp Lamp W/Base, Silver LED Dbl Reach Clamp Lamp W/Base,Silver
  • Item # 45RM52
  • Mfr. Model # 10C-009S
  • LED Clamp Lamp W/Base, Reach, LED Lamp Type, 10 Watts, Touch Switch, 120 Voltage, Silver Color, Waterproof...More

  • Category : Task Lighting
Task Light,LED,32 in. Overall Reach
  • NIC
  • Task Light, LED, 32 in. Overall Reach Task Light,LED,32 in. Overall Reach
  • Item # 45HE79
  • Mfr. Model # IR-LED-CLIK-L2-110230AC
  • Task Light, Articulating Arm, LED Lamp Type, 6 Watts, Rocker Switch, 120 Voltage, Integral Transformer,...More

  • Category : Task Lighting
Task Light,LED,10 in. Overall Reach
  • NIC
  • Task Light, LED, 10 in. Overall Reach Task Light,LED,10 in. Overall Reach
  • Item # 45HE77
  • Mfr. Model # IR-LED-CLIK-S-110230AC
  • Task Light, Articulating Arm, LED Lamp Type, 6 Watts, Rocker Switch, 120 Voltage, Integral Transformer,...More

  • Category : Task Lighting
Tubular Light,10.6 in. Overall L
  • NIC
  • Tubular Light, 10.6 in. Overall L Tubular Light,10.6 in. Overall L
  • Item # 45HE80
  • Mfr. Model # IR-LED-LEDY-07-24DC
  • Tubular Light, Machine, LED Lamp Type, 24VDC Voltage, 5 Watts, Outside Dia. 1.02 In., Overall Length 10.6...More

  • Category : Machine Tool Lights
Tubular Light,19.6 in. Overall L
  • NIC
  • Tubular Light, 19.6 in. Overall L Tubular Light,19.6 in. Overall L
  • Item # 45HE81
  • Mfr. Model # IR-LED-LEDY-14-24DC
  • Tubular Light, Machine, LED Lamp Type, 24VDC Voltage, 10 Watts, Outside Dia. 1.02 In., Overall Length 19.6...More

  • Category : Machine Tool Lights
LED Dbl Reach Clamp Lamp W/Base,White
  • TENSOR
  • LED Dbl Reach Clamp Lamp W/Base, White LED Dbl Reach Clamp Lamp W/Base,White
  • Item # 45RM53
  • Mfr. Model # 10C-009W
  • LED Clamp Lamp W/Base, Reach, LED Lamp Type, 10 Watts, Touch Switch, 120 Voltage, White Color, Waterproof No,...More

  • Category : Task Lighting
Examination Light,Table,LED
  • PHILIPS BURTON
  • Examination Light, Table, LED Examination Light,Table,LED
  • Item # 45TT87
  • Mfr. Model # WML35W45EC120
  • Examination Light, Table, LED Lamp Type, 15 Watts, 120V Voltage, 4000K Color Temp., Light Output 4600 Lux @...More

  • Category : Medical Lighting
Floor Stand,Caster
  • PHILIPS BURTON
  • Floor Stand, Caster Floor Stand,Caster
  • Item # 45TT88
  • Mfr. Model # WMLWFS
  • Floor Stand, Caster, Application Medical, Description/Special Features Indoor Use, For Use With Mfr. No....More

  • Category : Portable and Task Lighting Accessories
Bracket,Surface Mount
  • PHILIPS BURTON
  • Bracket, Surface Mount Bracket,Surface Mount
  • Item # 45TT89
  • Mfr. Model # WMLSMB
  • Bracket, Surface Mount, Application Medical, Description/Special Features Indoor Use, For Use With Mfr. No....More

  • Category : Portable and Task Lighting Accessories
Tubular Machine Tool Light,24VDC,480 lm
  • WALDMANN
  • Tubular Machine Tool Light, 24VDC, 480 lm Tubular Machine Tool Light,24VDC,480 lm
  • Item # 48RE48
  • Mfr. Model # 113161000-00662575
  • Tubular Machine Tool Light, Machine, LED Lamp Type, 24VDC Voltage, 5 Watts, 480 Lumens, Overall Length 7.5...More

  • Category : Machine Tool Lights
Tubular Machine Tool Light,24VDC,1080 lm
  • WALDMANN
  • Tubular Machine Tool Light, 24VDC, 1080 lm Tubular Machine Tool Light,24VDC,1080 lm
  • Item # 48RE49
  • Mfr. Model # 113162000-00662685
  • Tubular Machine Tool Light, Machine, LED Lamp Type, 24VDC Voltage, 10.5 Watts, 1080 Lumens, Overall Length...More

  • Category : Machine Tool Lights
Tubular Machine Tool Light,24VDC,1680 lm
  • WALDMANN
  • Tubular Machine Tool Light, 24VDC, 1680 lm Tubular Machine Tool Light,24VDC,1680 lm
  • Item # 48RE50
  • Mfr. Model # 113163000-00662717
  • Tubular Machine Tool Light, Machine, LED Lamp Type, 24VDC Voltage, 16 Watts, 1680 Lumens, Overall Length 21.3...More

  • Category : Machine Tool Lights
Tubular Machine Tool Light,24VDC,2280 lm
  • WALDMANN
  • Tubular Machine Tool Light, 24VDC, 2280 lm Tubular Machine Tool Light,24VDC,2280 lm
  • Item # 48RE51
  • Mfr. Model # 113164000-00662806
  • Tubular Machine Tool Light, Machine, LED Lamp Type, 24VDC Voltage, 21.5 Watts, 2280 Lumens, Overall Length...More

  • Category : Machine Tool Lights
Bracket Set,1-1/4 in. H,PK2
  • WALDMANN
  • Bracket Set, 1-1/4 in. H, PK2 Bracket Set,1-1/4 in. H,PK2
  • Item # 48RE52
  • Mfr. Model # 408001403-00671626
  • Bracket Set, 90 Degrees , Application For LED Lights, Description/Special Features Wall Mount, Adjustable,...More

  • Category : Portable and Task Lighting Accessories
Clip-On Bracket,1-1/2 in. H
  • WALDMANN
  • Clip-On Bracket, 1-1/2 in. H Clip-On Bracket,1-1/2 in. H
  • Item # 48RE53
  • Mfr. Model # 408001402-00671623
  • Clip-On Bracket, 20 Degrees , Application For LED Lights, Description/Special Features Wall Mount,...More

  • Category : Portable and Task Lighting Accessories
LED Architect Desk Lamp W/Clamp,Black
  • TENSOR
  • LED Architect Desk Lamp W/Clamp, Black LED Architect Desk Lamp W/Clamp,Black
  • Item # 45RM47
  • Mfr. Model # 10C-005
  • LED Desk Lamp W/Clamp, Architect, LED Lamp Type, 5 Watts, On/Off Switch On Cord Switch, 120 Voltage, Black...More

  • Category : Task Lighting
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More