Skip Content

Filter Results By

Applied Filters Clear All

Task Lights

18 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Machine Light,Linear,LED,27W,657 lm
  • WALDMANN
  • Machine Light, Linear, LED, 27W, 657 lm Machine Light,Linear,LED,27W,657 lm
  • Item # 30PH55
  • Mfr. Model # 113075000-00580657
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 27 Watts, 657 Lumens, Outside Dia. 2.75 In.,...More

Machine Light,Linear,LED,20W,444 lm
  • WALDMANN
  • Machine Light, Linear, LED, 20W, 444 lm Machine Light,Linear,LED,20W,444 lm
  • Item # 30PH56
  • Mfr. Model # 113079000-00580669
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 20 Watts, 444 Lumens, Outside Dia. 2.75 In.,...More

Examination Light,Table,LED
  • PHILIPS BURTON
  • Examination Light, Table, LED Examination Light,Table,LED
  • Item # 45TT87
  • Mfr. Model # WML35W45EC120
  • Examination Light, Table, LED Lamp Type, 15 Watts, 120V Voltage, 4000K Color Temp., Light Output 4600 Lux @...More

Machine Light,LED,24VDC,38W,Waterproof
Magnifier Light,LED,8W,Screw Down
  • O.C. WHITE COMPANY
  • Magnifier Light, LED, 8W, Screw Down Magnifier Light,LED,8W,Screw Down
  • Item # 36NA80
  • Mfr. Model # 62300-4-B
  • Magnifier Light, LED, Magnification 2, Cord Conductor 3, Color Black, Diopter 4, Arm Length 37 In., Overall...More

LED Dock Light,15W,42In,SS Arm,120V
  • PHILIPS DAY-BRITE
  • LED Dock Light, 15W, 42In, SS Arm, 120V LED Dock Light,15W,42In,SS Arm,120V
  • Item # 40D471
  • Mfr. Model # ID5L42-120
  • LED Dock Light, Lamp Watts 15, Voltage 120, Lamp Included Yes, Number of Arms 1, Arm Length 42 In., Cord...More

Magnifier Light,LED,2x,8W,Table Clamp
  • O.C. WHITE COMPANY
  • Magnifier Light, LED, 2x, 8W, Table Clamp Magnifier Light,LED,2x,8W,Table Clamp
  • Item # 36NA88
  • Mfr. Model # 82400-4-B
  • Magnifier Light, LED, Magnification 2, Cord Conductor 3, Color Black, Diopter 4, Arm Length 37 In., Overall...More

Magnifier Light,6.75x4.5In,LED,Blk,1.88X
  • LUXO
  • Magnifier Light, 6.75x4.5In, LED, Blk, 1.88X Magnifier Light,6.75x4.5In,LED,Blk,1.88X
  • Item # 21EN87
  • Mfr. Model # 18904BK
  • Magnifier Light, Rectangular, Magnification 1.88, Cord Conductor 2, Color Black, Diopter 3.5, Arm Length 30...More

Magnifier Light,Black,4W,Weighted Base
  • O.C. WHITE COMPANY
  • Magnifier Light, Black, 4W, Weighted Base Magnifier Light,Black,4W,Weighted Base
  • Item # 36NA78
  • Mfr. Model # 42600-4-B
  • Magnifier Light, LED, Magnification 2, Cord Conductor 3, Color Black, Diopter 4, Arm Length 37 In., Overall...More

Magnifier Light,LED,Beige,Weighted Base
  • O.C. WHITE COMPANY
  • Magnifier Light, LED, Beige, Weighted Base Magnifier Light,LED,Beige,Weighted Base
  • Item # 36NA79
  • Mfr. Model # 42600-4
  • Magnifier Light, LED, Magnification 2, Cord Conductor 3, Color Beige, Diopter 4, Arm Length 37 In., Overall...More

Magnifier Light,LED,Beige,Screw Down
  • O.C. WHITE COMPANY
  • Magnifier Light, LED, Beige, Screw Down Magnifier Light,LED,Beige,Screw Down
  • Item # 36NA81
  • Mfr. Model # 62300-4
  • Magnifier Light, LED, Magnification 2, Cord Conductor 3, Color Beige, Diopter 4, Arm Length 37 In., Overall...More

Magnifier Light,LED,Beige,2x,Screw Down
  • O.C. WHITE COMPANY
  • Magnifier Light, LED, Beige, 2x, Screw Down Magnifier Light,LED,Beige,2x,Screw Down
  • Item # 36NA87
  • Mfr. Model # 82300-4
  • Magnifier Light, LED, Magnification 2, Cord Conductor 3, Color Beige, Diopter 4, Arm Length 37 In., Overall...More

Magnifier Light,Black,8W,Screw Down
  • O.C. WHITE COMPANY
  • Magnifier Light, Black, 8W, Screw Down Magnifier Light,Black,8W,Screw Down
  • Item # 36NA86
  • Mfr. Model # 82300-4-B
  • Magnifier Light, LED, Magnification 2, Cord Conductor 3, Color Black, Diopter 4, Arm Length 37 In., Overall...More

Task Light,Machine,LED,4 x 6W,24VDC
  • WALDMANN
  • Task Light, Machine, LED, 4 x 6W, 24VDC Task Light,Machine,LED,4 x 6W,24VDC
  • Item # 6PYH0
  • Mfr. Model # 112567074-00464416
  • Task Light, Machine, LED Lamp Type, 24VDC Voltage, 4 x 6 Watts, Overall Length 27.9 In., Cord Type Oleflex...More

Magnifier Light,LED,Beige,Table Clamp
  • O.C. WHITE COMPANY
  • Magnifier Light, LED, Beige, Table Clamp Magnifier Light,LED,Beige,Table Clamp
  • Item # 36NA83
  • Mfr. Model # 62400-4
  • Magnifier Light, LED, Magnification 2, Cord Conductor 3, Color Beige, Diopter 4, Arm Length 37 In., Overall...More

Magnifier Light,2x,Beige,8W,Table Clamp
  • O.C. WHITE COMPANY
  • Magnifier Light, 2x, Beige, 8W, Table Clamp Magnifier Light,2x,Beige,8W,Table Clamp
  • Item # 36NA89
  • Mfr. Model # 82400-4
  • Magnifier Light, LED, Magnification 2, Cord Conductor 3, Color Beige, Diopter 4, Arm Length 37 In., Overall...More

Magnifier Light,Black,8W,Table Clamp
  • O.C. WHITE COMPANY
  • Magnifier Light, Black, 8W, Table Clamp Magnifier Light,Black,8W,Table Clamp
  • Item # 36NA82
  • Mfr. Model # 62400-4-B
  • Magnifier Light, LED, Magnification 2, Cord Conductor 3, Color Black, Diopter 4, Arm Length 37 In., Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More