Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Task Lights

18 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    LED Dock Light,15W,32In,SS Arm,120V
    • PHILIPS DAY-BRITE
    • LED Dock Light, 15W, 32In, SS Arm, 120VLED Dock Light,15W,32In,SS Arm,120V
    • Item # 40D470
    • Mfr. Model # ID5L32-120
    • LED Dock Light, Lamp Watts 15, Voltage 120, Lamp Included Yes, Number of Arms 1, Arm Length 32 In., Cord...More

    LED Examination Light,4600K,Rocker
    • PHILIPS BURTON
    • LED Examination Light, 4600K, RockerLED Examination Light,4600K,Rocker
    • Item # 35FT57
    • Mfr. Model # NXFL
    • LED Examination Light, Floor Stand, LED Lamp Type, Low 8/High 16 Watts, 120 Voltage, 4600K Color Temp., Light...More

    LED Exam Light,Ceiling,45in L,5.42 ft
    • PHILIPS BURTON
    • LED Exam Light, Ceiling, 45in L, 5.42 ftLED Exam Light,Ceiling,45in L,5.42 ft
    • Item # 35FT74
    • Mfr. Model # NXC
    • LED Examination Light, Ceiling, LED Lamp Type, Low 8/High 16 Watts, 120 Voltage, 4600K Color Temp., Light...More

    Magnifier Light,6.75x4.5In,LED,Blk,1.88X
    • LUXO
    • Magnifier Light, 6.75x4.5In, LED, Blk, 1.88XMagnifier Light,6.75x4.5In,LED,Blk,1.88X
    • Item # 21EN85
    • Mfr. Model # 18900BK
    • Magnifier Light, Rectangular, Magnification 1.88, Cord Conductor 2, Color Black, Diopter 3.5, Arm Length 45...More

    Magnifier Light,6.75x4.5In,LED,Blk,1.88X
    • LUXO
    • Magnifier Light, 6.75x4.5In, LED, Blk, 1.88XMagnifier Light,6.75x4.5In,LED,Blk,1.88X
    • Item # 21EN86
    • Mfr. Model # 18902BK
    • Magnifier Light, Rectangular, Magnification 1.88, Cord Conductor 2, Color Black, Diopter 3.5, Arm Length 30...More

    Magnifier Light,6.75x4.5In,LED,Blk,2.25X
    • LUXO
    • Magnifier Light, 6.75x4.5In, LED, Blk, 2.25XMagnifier Light,6.75x4.5In,LED,Blk,2.25X
    • Item # 21EN88
    • Mfr. Model # 18910BK
    • Magnifier Light, Rectangular, Magnification 2.25, Cord Conductor 2, Color Black, Diopter 5, Arm Length 45...More

    Machine Light,Linear,LED,27W,657 lm
    • WALDMANN
    • Machine Light, Linear, LED, 27W, 657 lmMachine Light,Linear,LED,27W,657 lm
    • Item # 30PH55
    • Mfr. Model # 113075000-00580657
    • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 27 Watts, 657 Lumens, Outside Dia. 2.75 In.,...More

    Machine Light,Linear,LED,21W,506 lm
    • WALDMANN
    • Machine Light, Linear, LED, 21W, 506 lmMachine Light,Linear,LED,21W,506 lm
    • Item # 30PH54
    • Mfr. Model # 113067000-00580633
    • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 21 Watts, 506 Lumens, Outside Dia. 2.75 In.,...More

    Machine Light,LED,100 to 240VAC,Dimming
    • GREEN-LITE LINEAR
    • Machine Light, LED, 100 to 240VAC, DimmingMachine Light,LED,100 to 240VAC,Dimming
    • Item # 38XM72
    • Mfr. Model # LED-1936-UTL
    • Machine Light, Machine, LED Lamp Type, 100 to 240VAC Voltage, 38 Watts, Overall Length 19.0 In., Cord Length...More

    LED Exam Light,Wall,45in. Arm L,5.42 ft.
    • PHILIPS BURTON
    • LED Exam Light, Wall, 45in. Arm L, 5.42 ft.LED Exam Light,Wall,45in. Arm L,5.42 ft.
    • Item # 35FT73
    • Mfr. Model # NXW
    • LED Examination Light, Wall, LED Lamp Type, Low 8/High 16 Watts, 120 Voltage, 4600K Color Temp., Light Output...More

    LED Exam Light,Table,45in Arm L,5.42 ft.
    • PHILIPS BURTON
    • LED Exam Light, Table, 45in Arm L, 5.42 ft.LED Exam Light,Table,45in Arm L,5.42 ft.
    • Item # 35FT72
    • Mfr. Model # NXT
    • LED Examination Light, Table, LED Lamp Type, Low 8/High 16 Watts, 120 Voltage, 4600K Color Temp., Light...More

    Magnifier Light,1.75xBeige,Screw Down
    • O.C. WHITE COMPANY
    • Magnifier Light, 1.75xBeige, Screw DownMagnifier Light,1.75xBeige,Screw Down
    • Item # 36NA99
    • Mfr. Model # 72300
    • Magnifier Light, Fluorescent, Magnification 1.75, Cord Conductor 3, Color Beige, Diopter 3, Arm Length 37...More

    Magnifier Light,1.75xBlack,Table Clamp
    • O.C. WHITE COMPANY
    • Magnifier Light, 1.75xBlack, Table ClampMagnifier Light,1.75xBlack,Table Clamp
    • Item # 36NC01
    • Mfr. Model # 72400-B
    • Magnifier Light, Fluorescent, Magnification 1.75, Cord Conductor 3, Color Black, Diopter 3, Arm Length 37...More

    Magnifier Light,Fluorescent,Black,1.75x
    • O.C. WHITE COMPANY
    • Magnifier Light, Fluorescent, Black, 1.75xMagnifier Light,Fluorescent,Black,1.75x
    • Item # 36NA98
    • Mfr. Model # 72300-B
    • Magnifier Light, Fluorescent, Magnification 1.75, Cord Conductor 3, Color Black, Diopter 3, Arm Length 37...More

    Magnifier Light,Fluorescent,Beige,34W
    • O.C. WHITE COMPANY
    • Magnifier Light, Fluorescent, Beige, 34WMagnifier Light,Fluorescent,Beige,34W
    • Item # 36NC02
    • Mfr. Model # 72400
    • Magnifier Light, Fluorescent, Magnification 1.75, Cord Conductor 3, Color Beige, Diopter 3, Arm Length 37...More

    Medical Light,Medical,Halogen,20,120
    • SUNNEX
    • Medical Light, Medical, Halogen, 20,120Medical Light,Medical,Halogen,20,120
    • Item # 5NKF0
    • Mfr. Model # HM2006-38EXT
    • Medical Light, Medical, Halogen Lamp Type, 20 Watts, 120 Voltage, 4000 Color Temp., 260 Initial Lumens, White...More

    Machine Tool Light,LED,22W,1090L
    • ELECTRIX
    • Machine Tool Light, LED, 22W, 1090LMachine Tool Light,LED,22W,1090L
    • Item # 6MGJ4
    • Mfr. Model # 8001
    • Tubular Machine Tool Light,Acrylic,LED Lamp Type,24VDC Voltage,22 Watts,1090 Lumens,Outside Dia. 2.75...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More