Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Task Lights

10 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Machine Light,Linear,LED,21W,506 lm
    • WALDMANN
    • Machine Light, Linear, LED, 21W, 506 lmMachine Light,Linear,LED,21W,506 lm
    • Item # 30PH53
    • Mfr. Model # 113059000-00580606
    • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 21 Watts, 506 Lumens, Outside Dia. 2.75 In.,...More

    Magnifier Light,6.75x4.5In,LED,Gry,2.25X
    • LUXO
    • Magnifier Light, 6.75x4.5In, LED, Gry, 2.25XMagnifier Light,6.75x4.5In,LED,Gry,2.25X
    • Item # 21EN84
    • Mfr. Model # 18947LG
    • Magnifier Light, Rectangular, Magnification 2.25, Cord Conductor 2, Color Light Gray, Diopter 5, Arm Length...More

    Magnifier Light,2.25x,5D,Wghtd Base,LED
    • LUXO
    • Magnifier Light, 2.25x, 5D, Wghtd Base, LEDMagnifier Light,2.25x,5D,Wghtd Base,LED
    • Item # 22EN56
    • Mfr. Model # 18255LG
    • Magnifier Light, Articulating Arm, Magnification 2.25, Cord Conductor 2, Color Light Grey, Diopter 5, Arm...More

    Task Light,Low Prof,LED,28.8W,24VDC
    • WALDMANN
    • Task Light, Low Prof, LED, 28.8W, 24VDCTask Light,Low Prof,LED,28.8W,24VDC
    • Item # 6PYH4
    • Mfr. Model # 112544004-00011084
    • Task Light, Low Profile, LED Lamp Type, 28.8 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

    Machine Light,Linear,LED,15W,340 lm
    • WALDMANN
    • Machine Light, Linear, LED, 15W, 340 lmMachine Light,Linear,LED,15W,340 lm
    • Item # 30PH52
    • Mfr. Model # 113051000-00580582
    • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 15 Watts, 340 Lumens, Outside Dia. 2.75 In.,...More

    Magnifier Light,LED,Beige,4W,Screw Down
    • O.C. WHITE COMPANY
    • Magnifier Light, LED, Beige, 4W, Screw DownMagnifier Light,LED,Beige,4W,Screw Down
    • Item # 36NA75
    • Mfr. Model # 42300-4
    • Magnifier Light, LED, Magnification 2, Cord Conductor 3, Color Beige, Diopter 4, Arm Length 37 In., Overall...More

    Magnifier Light,LED,Black,4W,Screw Down
    • O.C. WHITE COMPANY
    • Magnifier Light, LED, Black, 4W, Screw DownMagnifier Light,LED,Black,4W,Screw Down
    • Item # 36NA74
    • Mfr. Model # 42300-4-B
    • Magnifier Light, LED, Magnification 2, Cord Conductor 3, Color Black, Diopter 4, Arm Length 37 In., Overall...More

    LED Dock Light,16W,120V
    • LIND EQUIPMENT
    • LED Dock Light, 16W, 120VLED Dock Light,16W,120V
    • Item # 41D986
    • Mfr. Model # L61
    • LED Dock Light, Lamp Watts 16, Voltage 120, Lamp Included Yes, Number of Arms 1, Arm Length 42 In., Cord...More

    Task Light,Machine,LED,3 x 6W,24VDC
    • WALDMANN
    • Task Light, Machine, LED, 3 x 6W, 24VDCTask Light,Machine,LED,3 x 6W,24VDC
    • Item # 6PYG9
    • Mfr. Model # 112567064-00463701
    • Task Light, Machine, LED Lamp Type, 3 x 6 Watts, No Switch, 24VDC Voltage, External Transformer, Silver/Black...More

    Results per page: 16 | 32 | 48