Skip Content

Filter Results By

Applied Filters Clear All

Task Lights

16 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Task Light,24V,60 Deg,Surface
Magnifier Task Light,Reach 43 In,Gray
  • WALDMANN
  • Magnifier Task Light, Reach 43 In, Gray Magnifier Task Light,Reach 43 In,Gray
  • Item # 3PYF2
  • Mfr. Model # 047-803-000
  • Wide Angle Magnifier Light, Magnification 1.75, Cord Conductor 18/3, Color Gray, Diopter 3, Arm Length 43...More

  • Category : Magnifier Lights
Flexible Gooseneck Light,5W,Arm 27 in.
  • SUNNEX
  • Flexible Gooseneck Light, 5W, Arm 27 in. Flexible Gooseneck Light,5W,Arm 27 in.
  • Item # 5ETA8
  • Mfr. Model # LS710-27W
  • Flexible Goosneck Light, Maneuverable and Compact, LED Lamp Type, 5 Watts, 120 Voltage, 6000 Color Temp.,...More

  • Category : Task Lighting
LED Task Light,24V,60 Deg,Recessed
Machine Tool Light,Glass,108W,67.4 In
  • WALDMANN
  • Machine Tool Light, Glass, 108W, 67.4 In Machine Tool Light,Glass,108W,67.4 In
  • Item # 3PYA8
  • Mfr. Model # 138491001-00488841
  • Tubular Machine Tool Light, Glass, Fluorescent Lamp Type, 120 to 277VAC Voltage, 108 Watts, Outside Dia. 2.75...More

  • Category : Machine Tool Lights
Task Light,Low Prof,LED,21.6W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 21.6W, 24VDC Task Light,Low Prof,LED,21.6W,24VDC
  • Item # 6PYH3
  • Mfr. Model # 112544003-00011083
  • Task Light, Low Profile, LED Lamp Type, 21.6 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

  • Category : Machine Tool Lights
Machine Tool Light,LED,15W,720L
  • ELECTRIX
  • Machine Tool Light, LED, 15W, 720L Machine Tool Light,LED,15W,720L
  • Item # 6MGJ3
  • Mfr. Model # 8000
  • Tubular Machine Tool Light,Polycarbonated,LED Lamp Type,24VDC Voltage,15 Watts,720 Lumens,Outside Dia. 2.75...More

  • Category : Machine Tool Lights
Tubular Light,Glass,17W,Flourescent
  • WALDMANN
  • Tubular Light, Glass, 17W, Flourescent Tubular Light,Glass,17W,Flourescent
  • Item # 39AN44
  • Mfr. Model # 128100001-00084832
  • Tubular Light, Glass, Fluorescent Lamp Type, 120 to 277 Voltage, 17 Watts, 1400 Lumens, Outside Dia. 2.75...More

  • Category : Machine Tool Lights
Medical Light,Task,Halogen,50W,Reach 36
  • WALDMANN
  • Medical Light, Task, Halogen, 50W, Reach 36 Medical Light,Task,Halogen,50W,Reach 36
  • Item # 5GDW0
  • Mfr. Model # D13657100
  • Medical Exam Light, Task, Halogen Lamp Type, 50 Watts, 120 Voltage, 2700K Color Temp., White Color, 270...More

  • Category : Medical Lighting
Machine Tool Light,Glass,78W,52.7 In
  • WALDMANN
  • Machine Tool Light, Glass, 78W, 52.7 In Machine Tool Light,Glass,78W,52.7 In
  • Item # 3PYA6
  • Mfr. Model # 138450001-00019727
  • Tubular Machine Tool Light, Glass, Fluorescent Lamp Type, 120 to 277VAC Voltage, 78 Watts, Outside Dia. 2.75...More

  • Category : Machine Tool Lights
Dimmer Switch,For AIM-00 Surgical Light
Magnifier Light,2.25x,5D,Edge Clamp,LED
  • LUXO
  • Magnifier Light, 2.25x, 5D, Edge Clamp, LED Magnifier Light,2.25x,5D,Edge Clamp,LED
  • Item # 22EN54
  • Mfr. Model # 18215LG
  • Magnifier Light, Articulating Arm, Magnification 2.25, Cord Conductor 2, Color Light Grey, Diopter 5, Arm...More

  • Category : Magnifier Lights
Machine Tool Light,Glass,32W,65.2 In
  • WALDMANN
  • Machine Tool Light, Glass, 32W, 65.2 In Machine Tool Light,Glass,32W,65.2 In
  • Item # 3PYD2
  • Mfr. Model # 128120901
  • Tubular Machine Tool Light, Glass, Fluorescent Lamp Type, 120 to 277VAC Voltage, 32 Watts, Outside Dia. 2.75...More

  • Category : Machine Tool Lights
LED Task Light,24V,60 Deg,Recessed
Magnifier Light,6.75x4.5In,LED,Gry,2.25X
  • LUXO
  • Magnifier Light, 6.75x4.5In, LED, Gry, 2.25X Magnifier Light,6.75x4.5In,LED,Gry,2.25X
  • Item # 21EN83
  • Mfr. Model # 18946LG
  • Magnifier Light, Rectangular, Magnification 2.25, Cord Conductor 2, Color Light Gray, Diopter 5, Arm Length...More

  • Category : Magnifier Lights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More