Skip Content

Filter Results By

Applied Filters Clear All

Task Lights

24 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnifier Light,6.75x4.5In,LED,Gry,1.88X
  • LUXO
  • Magnifier Light, 6.75x4.5In, LED, Gry, 1.88X Magnifier Light,6.75x4.5In,LED,Gry,1.88X
  • Item # 21EN79
  • Mfr. Model # 18845LG
  • Magnifier Light, Rectangular, Magnification 1.88, Cord Conductor 2, Color Light Gray, Diopter 3.5, Arm Length...More

  • Category : Magnifier Lights
Magnifier Light,2.25x,5D,Edge Clamp,LED
  • LUXO
  • Magnifier Light, 2.25x, 5D, Edge Clamp, LED Magnifier Light,2.25x,5D,Edge Clamp,LED
  • Item # 22EN52
  • Mfr. Model # 18115LG
  • Magnifier Light, Articulating Arm, Magnification 2.25, Cord Conductor 2, Color Light Grey, Diopter 5, Arm...More

  • Category : Magnifier Lights
LED Task Light,24V,60 Deg,Surface
Magnifier Light,6.75x4.5In,LED,Gry,2.25X
  • LUXO
  • Magnifier Light, 6.75x4.5In, LED, Gry, 2.25X Magnifier Light,6.75x4.5In,LED,Gry,2.25X
  • Item # 21EN82
  • Mfr. Model # 18945LG
  • Magnifier Light, Rectangular, Magnification 2.25, Cord Conductor 2, Color Light Gray, Diopter 5, Arm Length...More

  • Category : Magnifier Lights
LED Task Light,Goose,95 to 240V AC,6 Deg
Task Light,Machine,LED,2 x 6W,24VDC
  • WALDMANN
  • Task Light, Machine, LED, 2 x 6W, 24VDC Task Light,Machine,LED,2 x 6W,24VDC
  • Item # 6PYG8
  • Mfr. Model # 112567054-00463698
  • Task Light, Machine, LED Lamp Type, 2 x 6 Watts, No Switch, 24VDC Voltage, External Transformer, Silver/Black...More

  • Category : Machine Tool Lights
Flexible Gooseneck Light,5W,Arm 20 in.
  • SUNNEX
  • Flexible Gooseneck Light, 5W, Arm 20 in. Flexible Gooseneck Light,5W,Arm 20 in.
  • Item # 5ETA7
  • Mfr. Model # LS710-20W
  • Flexible Goosneck Light, Maneuverable and Compact, LED Lamp Type, 5 Watts, 120 Voltage, 6000 Color Temp.,...More

  • Category : Task Lighting
Machine Tool Light,Acrylic,25W,52.6 In
  • WALDMANN
  • Machine Tool Light, Acrylic, 25W, 52.6 In Machine Tool Light,Acrylic,25W,52.6 In
  • Item # 3PYC5
  • Mfr. Model # 128110900
  • Tubular Machine Tool Light, Acrylic, Fluorescent Lamp Type, 120V Voltage, 25 Watts, Outside Dia. 2.75 In.,...More

  • Category : Machine Tool Lights
Magnifier Light,1.75x,3D,Edge Clamp,LED
  • LUXO
  • Magnifier Light, 1.75x, 3D, Edge Clamp, LED Magnifier Light,1.75x,3D,Edge Clamp,LED
  • Item # 22EN53
  • Mfr. Model # 18213LG
  • Magnifier Light, Articulating Arm, Magnification 1.75, Cord Conductor 2, Color Light Grey, Diopter 3, Arm...More

  • Category : Magnifier Lights
Tubular Machine Tool Light,36W
  • WALDMANN
  • Tubular Machine Tool Light, 36W Tubular Machine Tool Light,36W
  • Item # 3PYE1
  • Mfr. Model # 619063011-00005922
  • Tubular Machine Tool Light, Glass, Compact Fluorescent Lamp Type, 110 to 230VAC Voltage, 36 Watts, Outside...More

  • Category : Machine Tool Lights
Magnifier Light,6.75x4.5In,LED,Gry,1.88X
  • LUXO
  • Magnifier Light, 6.75x4.5In, LED, Gry, 1.88X Magnifier Light,6.75x4.5In,LED,Gry,1.88X
  • Item # 21EN80
  • Mfr. Model # 18846LG
  • Magnifier Light, Rectangular, Magnification 1.88, Cord Conductor 2, Color Light Gray, Diopter 3.5, Arm Length...More

  • Category : Magnifier Lights
Machine Tool Light,Acrylic,48W,41.2 In
  • WALDMANN
  • Machine Tool Light, Acrylic, 48W, 41.2 In Machine Tool Light,Acrylic,48W,41.2 In
  • Item # 3PXZ9
  • Mfr. Model # 138451000-00019665
  • Tubular Machine Tool Light, Acrylic, Fluorescent Lamp Type, 120 to 277VAC Voltage, 48 Watts, Outside Dia....More

  • Category : Machine Tool Lights
Bedside Reading Light,5W,Mobile
  • SUNNEX
  • Bedside Reading Light, 5W, Mobile Bedside Reading Light,5W,Mobile
  • Item # 5ETA6
  • Mfr. Model # NSMB37
  • Bedside Reading Light, Maneuverable and Compact, LED Lamp Type, 5 Watts, 120 Voltage, 2700 Color Temp., White...More

  • Category : Task Lighting
LED Task Light,Gooseneck,24V,6 Deg
  • WALDMANN
  • LED Task Light, Gooseneck, 24V, 6 Deg LED Task Light,Gooseneck,24V,6 Deg
  • Item # 3CHZ5
  • Mfr. Model # 112373M20
  • Task Light, Gooseneck, LED Lamp Type, 1 x 2 Watts, 24 Voltage, Black Color, Waterproof Yes, 30 In. Overall...More

  • Category : Machine Tool Lights
Machine Tool Light,Glass,48W,41.2 In
  • WALDMANN
  • Machine Tool Light, Glass, 48W, 41.2 In Machine Tool Light,Glass,48W,41.2 In
  • Item # 3PYA2
  • Mfr. Model # 138451001-00019672
  • Tubular Machine Tool Light, Glass, Fluorescent Lamp Type, 120 to 277VAC Voltage, 48 Watts, Outside Dia. 2.75...More

  • Category : Machine Tool Lights
Medical Light,Task,Halogen,35W,Reach 36
  • WALDMANN
  • Medical Light, Task, Halogen, 35W, Reach 36 Medical Light,Task,Halogen,35W,Reach 36
  • Item # 5GDW3
  • Mfr. Model # D13113200
  • Medical Exam Light, Task, Halogen Lamp Type, 35 Watts, 120 Voltage, 2700K Color Temp., White Color, 270...More

  • Category : Medical Lighting
Medical Light,Task,Halogen,35W,Reach 37
  • WALDMANN
  • Medical Light, Task, Halogen, 35W, Reach 37 Medical Light,Task,Halogen,35W,Reach 37
  • Item # 5GDW2
  • Mfr. Model # D13123100
  • Medical Light, Task, Halogen Lamp Type, 35 Watts, 120 Voltage, 2700 Color Temp., White Color, 270 Adjustable,...More

  • Category : Medical Lighting
Tubular Machine Tool Light,24VDC,1080 lm
  • WALDMANN
  • Tubular Machine Tool Light, 24VDC, 1080 lm Tubular Machine Tool Light,24VDC,1080 lm
  • Item # 48RE49
  • Mfr. Model # 113162000-00662685
  • Tubular Machine Tool Light, Machine, LED Lamp Type, 24VDC Voltage, 10.5 Watts, 1080 Lumens, Overall Length...More

  • Category : Machine Tool Lights
Machine Tool Light,Acrylic,32W,65.2 In
  • WALDMANN
  • Machine Tool Light, Acrylic, 32W, 65.2 In Machine Tool Light,Acrylic,32W,65.2 In
  • Item # 3PYC9
  • Mfr. Model # 128120900
  • Tubular Machine Tool Light, Acrylic, Fluorescent Lamp Type, 120 to 277VAC Voltage, 32 Watts, Outside Dia....More

  • Category : Machine Tool Lights
Magnifier Light,1.75x,3D,Edge Clamp,LED
  • LUXO
  • Magnifier Light, 1.75x, 3D, Edge Clamp, LED Magnifier Light,1.75x,3D,Edge Clamp,LED
  • Item # 22EN51
  • Mfr. Model # 18113LG
  • Magnifier Light, Articulating Arm, Magnification 1.75, Cord Conductor 2, Color Light Grey, Diopter 3, Arm...More

  • Category : Magnifier Lights
Medical Light,Task,Halogen,50W,Reach 36
  • WALDMANN
  • Medical Light, Task, Halogen, 50W, Reach 36 Medical Light,Task,Halogen,50W,Reach 36
  • Item # 5GDW1
  • Mfr. Model # D13113100
  • Medical Exam Light, Task, Halogen Lamp Type, 50 Watts, 120 Voltage, 2700K Color Temp., White Color, 270...More

  • Category : Medical Lighting
Machine Tool Light,Acrylic,78W,52.7 In
  • WALDMANN
  • Machine Tool Light, Acrylic, 78W, 52.7 In Machine Tool Light,Acrylic,78W,52.7 In
  • Item # 3PYA4
  • Mfr. Model # 138450000-00019726
  • Tubular Machine Tool Light, Acrylic, Fluorescent Lamp Type, 120 to 277VAC Voltage, 78 Watts, Outside Dia....More

  • Category : Machine Tool Lights
Machine Tool Light,Glass,17W,40.6 In
  • WALDMANN
  • Machine Tool Light, Glass, 17W, 40.6 In Machine Tool Light,Glass,17W,40.6 In
  • Item # 3PYC3
  • Mfr. Model # 128100901
  • Tubular Machine Tool Light, Glass, Fluorescent Lamp Type, 120 to 277VAC Voltage, 17 Watts, Outside Dia. 2.75...More

  • Category : Machine Tool Lights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More