Skip Content

Filter Results By

Applied Filters Clear All

Task Lights

21 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Machine Tool Light,CFL,36W,2400L,Glass
  • ELECTRIX
  • Machine Tool Light, CFL, 36W, 2400L, Glass Machine Tool Light,CFL,36W,2400L,Glass
  • Item # 6MGJ2
  • Mfr. Model # 7742 BOROSILICATE
  • Tubular Machine Tool Light,Borosilicate Glass,Compact Fluorescent Lamp Type,120VAC Voltage,36 Watts,2400...More

  • Category : Machine Tool Lights
Machine Tool Light,CFL,Acrylic,36W
  • WALDMANN
  • Machine Tool Light, CFL, Acrylic, 36W Machine Tool Light,CFL,Acrylic,36W
  • Item # 3PYD8
  • Mfr. Model # 619063010-00077590
  • Tubular Machine Tool Light, Acrylic, Compact Fluorescent Lamp Type, 110 to 230VAC Voltage, 36 Watts, Outside...More

  • Category : Machine Tool Lights
Magnifier Light, LED, IvoryClamp On
Bedside Reading Light,5W,Wall Mount
  • SUNNEX
  • Bedside Reading Light, 5W, Wall Mount Bedside Reading Light,5W,Wall Mount
  • Item # 5ETA5
  • Mfr. Model # NSWM37
  • Bedside Reading Light, Maneuverable and Compact, LED Lamp Type, 5 Watts, 120 Voltage, 2700 Color Temp., White...More

  • Category : Task Lighting
Task Light,Halogen,35W,2900K,Rocker
  • PHILIPS BURTON
  • Task Light, Halogen, 35W, 2900K, Rocker Task Light,Halogen,35W,2900K,Rocker
  • Item # 35FT71
  • Mfr. Model # LE35FL
  • Task Light, Floor Stand, Halogen Lamp Type, 35 Watts, 120 Voltage, 2900K Color Temp., Light Output 30,000 lux...More

  • Category : Medical Lighting
Lightstand Base,Tripod
  • FOSTORIA
  • Lightstand Base, Tripod Lightstand Base,Tripod
  • Item # 4PU70
  • Mfr. Model # TRI-HD
  • Tripod Lightstand Base, Application Temporary Indoor/Outdoor Lighting, For Use With 4PU65, 4PU66, 4PU67,...More

  • Category : Portable and Task Lighting Accessories
LED Task Light,Gooseneck,24V DC,6 Deg
Machine Tool Light,Acrylic,17W,40.6 In
  • WALDMANN
  • Machine Tool Light, Acrylic, 17W, 40.6 In Machine Tool Light,Acrylic,17W,40.6 In
  • Item # 3PYC1
  • Mfr. Model # 128100900
  • Tubular Machine Tool Light, Acrylic, Fluorescent Lamp Type, 120 to 277VAC Voltage, 17 Watts, Outside Dia....More

  • Category : Machine Tool Lights
Machine Tool Light,CFL,Glass,24W,19.5 In
  • WALDMANN
  • Machine Tool Light, CFL, Glass, 24W, 19.5 In Machine Tool Light,CFL,Glass,24W,19.5 In
  • Item # 3PYD6
  • Mfr. Model # 112913011-00488735
  • Tubular Machine Tool Light, Glass, Compact Fluorescent Lamp Type, 100 to 277VAC Voltage, 24 Watts, Outside...More

  • Category : Machine Tool Lights
MachineTool Light,CFL,Acrylic,24W,19.5In
  • WALDMANN
  • MachineTool Light, CFL, Acrylic, 24W, 19.5In MachineTool Light,CFL,Acrylic,24W,19.5In
  • Item # 3PYD4
  • Mfr. Model # 112913010-00488729
  • Tubular Machine Tool Light, Acrylic, Compact Fluorescent Lamp Type, 100 to 277VAC Voltage, 24 Watts, Outside...More

  • Category : Machine Tool Lights
Task Light,Low Prof,LED,14.4W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 14.4W, 24VDC Task Light,Low Prof,LED,14.4W,24VDC
  • Item # 6PYH2
  • Mfr. Model # 112544002-00011082
  • Task Light, Low Profile, LED Lamp Type, 14.4 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

  • Category : Machine Tool Lights
Lightstand Base,Cart
  • FOSTORIA
  • Lightstand Base, Cart Lightstand Base,Cart
  • Item # 4PU69
  • Mfr. Model # CRT
  • Cart Lightstand Base, Application Temporary Indoor/Outdoor Lighting, For Use With 4PU65, 4PU66, 4PU67, 4PU68,...More

  • Category : Portable and Task Lighting Accessories
Magnifier Light, LED, IvoryClamp On
  • AVEN
  • Magnifier Light, LED, IvoryClamp On Magnifier Light, LED, IvoryClamp On
  • Item # 19MT17
  • Mfr. Model # 26508-LDV
  • Magnifier Light, UV LED, Magnification 3, Cord Conductor 2, Color Ivory, Diopter 3, Arm Length 35 In.,...More

  • Category : Magnifier Lights
Magnifier Light,7In,LED,6 ft.,White,1.75
  • TM

    Grainger Choice

  • LUMAPRO
  • Magnifier Light, 7In, LED, 6 ft., White, 1.75 Magnifier Light,7In,LED,6 ft.,White,1.75
  • Item # 32PE57
  • Mfr. Model # 32PE57
  • Magnifier Light, LED, Magnification 1.75, Color White, Diopter 3, Arm Length 18 In., Overall Length 36", Cord...More

  • Category : Magnifier Lights
Bedside Reading Light,5W,C Clamp
  • SUNNEX
  • Bedside Reading Light, 5W, C Clamp Bedside Reading Light,5W,C Clamp
  • Item # 5ETA4
  • Mfr. Model # NSCC37
  • Bedside Reading Light, Maneuverable and Compact, LED Lamp Type, 5 Watts, 120 Voltage, 2700 Color Temp., White...More

  • Category : Task Lighting
Floor Stand,Caster
  • PHILIPS BURTON
  • Floor Stand, Caster Floor Stand,Caster
  • Item # 45TT88
  • Mfr. Model # WMLWFS
  • Floor Stand, Caster, Application Medical, Description/Special Features Indoor Use, For Use With Mfr. No....More

  • Category : Portable and Task Lighting Accessories
Tubular Light,19.6 in. Overall L
  • NIC
  • Tubular Light, 19.6 in. Overall L Tubular Light,19.6 in. Overall L
  • Item # 45HE81
  • Mfr. Model # IR-LED-LEDY-14-24DC
  • Tubular Light, Machine, LED Lamp Type, 24VDC Voltage, 10 Watts, Outside Dia. 1.02 In., Overall Length 19.6...More

  • Category : Machine Tool Lights
Machine Tool Light,LED,5 W,120 V
  • SUNNEX
  • Machine Tool Light, LED, 5 W, 120 V Machine Tool Light
  • Item # 3XTT7
  • Mfr. Model # LS711-27
  • Machine Tool Light, Gooseneck, LED Lamp Type, 5 Watts, Push Switch, 120 Voltage, 20W/12V/120V Transformer,...More

  • Category : Task Lighting
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More