Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Task Lights

31 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    LED Dock Light,16W,120V
    • LUMAPRO
    • LED Dock Light, 16W, 120VLED Dock Light,16W,120V
    • Item # 24K343
    • Mfr. Model # 24K343
    • LED Dock Light, Lamp Watts 16, Voltage 120, Lamp Included Yes, Number of Arms 2, Arm Length 40 In., Cord...More

    LED Task Light,Black,7 Watts
    • LUXO
    • LED Task Light, Black, 7 WattsTask Light
    • Item # 5GAR1
    • Mfr. Model # 16770BK
    • Task Light, Architect Light, Pivoting Head, LED Lamp Type, 7 Watts, 120 Voltage, Black Color, 17 In. Arm...More

    MachineTool Light,CFL,Acrylic,24W,19.5In
    • WALDMANN
    • MachineTool Light, CFL, Acrylic, 24W, 19.5InMachineTool Light,CFL,Acrylic,24W,19.5In
    • Item # 3PYD4
    • Mfr. Model # 112913010-00488729
    • Tubular Machine Tool Light,Acrylic,Compact Fluorescent Lamp Type,100 to 277VAC Voltage,24 Watts,Outside Dia....More

    Digital Microscope, USB, Dark GrayStand
    Work Light,Fluorescent,36W,120V
    • ELECTRIX
    • Work Light, Fluorescent, 36W, 120VWork Light,Fluorescent,36W,120V
    • Item # 4CKH4
    • Mfr. Model # 7742 Acrylic
    • Tubular Machine Tool Light,Polycarbonate,Fluorescent Lamp Type,120VAC Voltage,36 Watts,Outside Dia....More

    Work Light,Fluorescent,18W,120V
    • ELECTRIX
    • Work Light, Fluorescent, 18W, 120VWork Light,Fluorescent,18W,120V
    • Item # 4CKH3
    • Mfr. Model # 7740 Acrylic
    • Tubular Machine Tool Light,Polycarbonate,Fluorescent Lamp Type,120VAC Voltage,18 Watts,Outside Dia....More

    Work Light,Fluorescent,55W,120V
    • ELECTRIX
    • Work Light, Fluorescent, 55W, 120VWork Light,Fluorescent,55W,120V
    • Item # 4CKH5
    • Mfr. Model # 7744 Acrylic
    • Tubular Machine Tool Light, Polycarbonate, Fluorescent Lamp Type, 120VAC Voltage, 55 Watts, Outside Dia....More

    Machine Tool Light,CFL,36W,2400L,Glass
    • ELECTRIX
    • Machine Tool Light, CFL, 36W, 2400L, GlassMachine Tool Light,CFL,36W,2400L,Glass
    • Item # 6MGJ2
    • Mfr. Model # 7742 BOROSILICATE
    • Tubular Machine Tool Light,Borosilicate Glass,Compact Fluorescent Lamp Type,120VAC Voltage,36 Watts,2400...More

    Lightstand,Pedestal
    • FOSTORIA
    • Lightstand, PedestalLightstand,Pedestal
    • Item # 4PU71
    • Mfr. Model # PED
    • Pedestal Lightstand Base, Application Temporary Indoor/Outdoor Lighting, For Use With 4PU65, 4PU66, 4PU67,...More

    LED Go/No Go Dock Light,7.14 W,120V
    • W F HARRIS LIGHTING
    • LED Go/No Go Dock Light, 7.14 W, 120VLED Go/No Go Dock Light,7.14 W,120V
    • Item # 5NKU6
    • Mfr. Model # 30-CP-HB-10-RG-LED
    • LED Go/No Go Dock Light, Lamp Watts 7.14, Voltage 120, Lamp Included Yes, Lighthead Material Polycarbonate,...More

    Round Lens Magnifier,LED,1.88
    • LUXO
    • Round Lens Magnifier, LED, 1.88Round Lens Magnifier,LED,1.88
    • Item # 30PJ91
    • Mfr. Model # 18351LG
    • Round Lens Magnifier, LED, Magnification 1.88, Cord Conductor 2, Color Light Gray, Diopter 3, Arm Length 30...More

    Task Light,Machine,LED,1 x 6W,24VDC
    • WALDMANN
    • Task Light, Machine, LED, 1 x 6W, 24VDCTask Light,Machine,LED,1 x 6W,24VDC
    • Item # 6PYG7
    • Mfr. Model # 112567044-00463693
    • Task Light, Machine, LED Lamp Type, 1 x 6 Watts, No Switch, 24VDC Voltage, External Transformer, Silver/Black...More

    Round Lens Magnifier,LED,2.25
    • LUXO
    • Round Lens Magnifier, LED, 2.25Round Lens Magnifier,LED,2.25
    • Item # 30PJ93
    • Mfr. Model # 18353LG
    • Round Lens Magnifier, LED, Magnification 2.25, Cord Conductor 2, Color Light Gray, Diopter 5, Arm Length 30...More

    Magnifier Light,7In,LED,6 ft.,White,1.75
    • LUMAPRO
    • Magnifier Light, 7In, LED, 6 ft., White, 1.75Magnifier Light,7In,LED,6 ft.,White,1.75
    • Item # 32PE57
    • Mfr. Model # 32PE57
    • Magnifier Light, LED, Magnification 1.75, Color White, Diopter 3, Arm Length 18 In., Overall Length 36", Cord...More

    Magnifier Light,7.5Inx6.2Inx8.67In,LED
    • LUMAPRO
    • Magnifier Light, 7.5Inx6.2Inx8.67In, LEDMagnifier Light,7.5Inx6.2Inx8.67In,LED
    • Item # 32PE43
    • Mfr. Model # 32PE43
    • Magnifier Light, LED, Magnification 2.25, Color Black, Diopter 5, Arm Length 16 In., Overall Length 32", Cord...More

    Dock Light,Incandescent,90 In Arm
    • WESCO
    • Dock Light, Incandescent, 90 In ArmDock Light
    • Item # 8DW60
    • Mfr. Model # 272290
    • Dock Light, Lamp Type Incandescent, 150/300 Lamp Watts, 115 Voltage, Arm Length 90 In., Number of Arms 2, No...More

    Bracket,Celestial Star
    • SUNNEX
    • Bracket, Celestial StarBracket,Celestial Star
    • Item # 5ETC0
    • Mfr. Model # 18751
    • Bracket, Application Celestial Star, Description/Special Features Seismic Mount, For Use With...More

    Dimming Module,For 1936 Series
    Task Light,HAL,35W,120V,SVT,Table Mount
    • PHILIPS BURTON
    • Task Light, HAL, 35W, 120V, SVT, Table MountTask Light,HAL,35W,120V,SVT,Table Mount
    • Item # 35FV38
    • Mfr. Model # LE35T
    • Task Light, Articulating K-Arm, Halogen Lamp Type, 35 Watts, Rocker Switch, 120 Voltage, Plug-In Transformer,...More

    Drop Tube,42in for AIM Lights,Healthcare
    • PHILIPS BURTON
    • Drop Tube, 42in for AIM Lights, HealthcareDrop Tube,42in for AIM Lights,Healthcare
    • Item # 35FV46
    • Mfr. Model # 1017084
    • Drop Tube, 42 In. for AIM Lights, Application Healthcare, For Use With 35FT75, 35FT76, 35FT77, 35FT68,...More

    Drop Tube,Straight,Healthcare,58in.
    • PHILIPS BURTON
    • Drop Tube, Straight, Healthcare, 58in.Drop Tube,Straight,Healthcare,58in.
    • Item # 35FV44
    • Mfr. Model # 1008060
    • Drop Tube, Straight, Application Healthcare, For Use With 35FV08, 35FV09, 35FV10, 35FV11, 35FV12, 35FV01,...More

    Task Light,Modular,277V,White,Aluminum
    • PHILIPS DAY-BRITE
    • Task Light, Modular, 277V, White, AluminumTask Light,Modular,277V,White,Aluminum
    • Item # 35YN52
    • Mfr. Model # LINCS100L19277WHGSW
    • Task Light, Modular, LED Lamp Type, 12 Watts, Rocker Switch, 277 Voltage, Electronic LED Driver Transformer,...More

    Task Light,Modular,LED,White,Aluminum
    • PHILIPS DAY-BRITE
    • Task Light, Modular, LED, White, AluminumTask Light,Modular,LED,White,Aluminum
    • Item # 35YN53
    • Mfr. Model # LINCS100L19277WHGOS
    • Task Light, Modular, LED Lamp Type, 12 Watts, 277 Voltage, Electronic LED Driver Transformer, White Color,...More

    Task Light,Modular,LED,12W,120V,Aluminum
    • PHILIPS DAY-BRITE
    • Task Light, Modular, LED, 12W, 120V, AluminumTask Light,Modular,LED,12W,120V,Aluminum
    • Item # 35YN49
    • Mfr. Model # LINCS100L19120WHGSW
    • Task Light, Modular, LED Lamp Type, 12 Watts, Rocker Switch, 120 Voltage, Electronic LED Driver Transformer,...More

    Task Light,Modular,LED,12W,120V
    • PHILIPS DAY-BRITE
    • Task Light, Modular, LED, 12W, 120VTask Light,Modular,LED,12W,120V
    • Item # 35YN50
    • Mfr. Model # LINCS100L19120WHGOS
    • Task Light, Modular, LED Lamp Type, 12 Watts, 120 Voltage, Electronic LED Driver Transformer, White Color,...More

    Attachment Fan, Steel
    Magnifier Light,1.75,Grey
    • LUXO
    • Magnifier Light, 1.75, GreyMagnifier Light,1.75,Grey
    • Item # 3KZR6
    • Mfr. Model # 17113LG
    • Round Magnifier Light, Magnification 1.75, Cord Conductor 3, Color Light Grey, Diopter 3, Arm Length 45 In.,...More

    Rolling Stand,Medical,Use With Halux
    • WALDMANN
    • Rolling Stand, Medical, Use With HaluxRolling Stand,Medical,Use With Halux
    • Item # 5GUM3
    • Mfr. Model # US1043019
    • Rolling Stand, Application Medical, Description/Special Features Portable Rolling Stand, For Use With Halux,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More