Skip Content

Filter Results By

Applied Filters Clear All

Task Lights

53 Results Found that Include 67 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Dock Light Replacement Head, For Use With 24K343
  • LUMAPRO
  • Dock Light Replacement Head, For Use With 24K343 Dock Light Replacement Heads
  • Item # 24K347
  • Mfr. Model # 24K347
  • Dock Light Replacement Head, For Use With 24K343, Lamp Type LED, Lamp Watts 16, Voltage 120, Lamp Included...More

Magnifier Light,LED,White,Clamp On
  • AVEN
  • Magnifier Light, LED, White, Clamp On Magnifier Light,LED,White,Clamp On
  • Item # 19MT18
  • Mfr. Model # 26505-LED
  • Magnifier Light, LED, Magnification 3, Cord Conductor 2, Color White, Diopter 3, Arm Length 32 In., Overall...More

Fluorescent Dock Light, 40" Arm Length, 55 Lamp Watts,
  • FOSTORIA
  • Fluorescent Dock Light, 40" Arm Length, 55 Lamp Watts, 120 Voltage Loading Dock Light
  • Item # 2YDT9
  • Mfr. Model # DKL-40VA-FL-A
  • Dock Light, Lamp Type Fluorescent, 55 Lamp Watts, 120 Voltage, Arm Length 40 In., Number of Arms 2, Yes Lamp...More

Task Light,23W,Clamp On,Black
  • LUXO
  • Task Light, 23W, Clamp On, Black Task Light
  • Item # 6MGJ0
  • Mfr. Model # LS1ABK
  • Task Light, Articulating Arm, Fluorescent Lamp Type, 23 Watts, Rotary Switch, 120 Voltage, Black Color,...More

Magnifier Light,2.25,light Grey,Arm 30In
  • LUXO
  • Magnifier Light, 2.25, light Grey, Arm 30In Magnifier Light,2.25,light Grey,Arm 30In
  • Item # 3KZH2
  • Mfr. Model # 16352LG
  • Round Lens Magnifier Light, Magnification 2.25X, Cord Conductor 3, Color Light Grey, Diopter 5, Arm Length 30...More

Task Light,Pivoting Head,20W,12VAC
  • WALDMANN
  • Task Light, Pivoting Head, 20W, 12VAC Task Light
  • Item # 3PXZ1
  • Mfr. Model # 112418065-00071648
  • Task Light, Pivoting Head, Halogen Lamp Type, 20 Watts, Rocker Switch, 12 Voltage, No Transformer, Black...More

Magnifier Light,7.5Inx6.2Inx8.67In,LED
  • LUMAPRO
  • Magnifier Light, 7.5Inx6.2Inx8.67In, LED Magnifier Light,7.5Inx6.2Inx8.67In,LED
  • Item # 32PE46
  • Mfr. Model # 32PE46
  • Magnifier Light, LED, Magnification 2.25, Color Black, Diopter 5, Arm Length 18 In., Overall Length 36", Cord...More

Wide Angle Magnifier Light,1.75,LED,Bk
  • LUMAPRO
  • Wide Angle Magnifier Light, 1.75, LED, Bk Wide Angle Magnifier Light,1.75,LED,Bk
  • Item # 6MNT5
  • Mfr. Model # 6MNT5
  • Wide Angle Magnifier Light, Articulating Arm, Magnification 1.75, Cord Conductor 2, Color Black, Diopter 3,...More

LED Square Magnifier Lamp, black
  • LUMAPRO
  • LED Square Magnifier Lamp, black LED Square Magnifier Lamp, black
  • Item # 10C910
  • Mfr. Model # 10C910
  • Square Magnifier Lamp, Articulating Arm, Magnification 1.75, Cord Conductor 2, Color Black, Diopter 3, Arm...More

Task Light,Magnify,LED,1 W,120V,Black
  • LUMAPRO
  • Task Light, Magnify, LED, 1 W, 120V, Black Task Light,Magnify,LED,1 W,120V,Black
  • Item # 6MNT3
  • Mfr. Model # 6MNT3
  • Round Magnifier Light, Gooseneck, Magnification 2, Cord Conductor 2, Color Black, Arm Length 18 In., Overall...More

Round Lens Magnifier,LED,2.25
  • LUXO
  • Round Lens Magnifier, LED, 2.25 Round Lens Magnifier,LED,2.25
  • Item # 30PJ89
  • Mfr. Model # 18346LG
  • Round Lens Magnifier, LED, Magnification 2.25, Cord Conductor 2, Color Light Gray, Diopter 5, Arm Length 45...More

Work Light,Clamp Mount,LED,5W,120V
  • ELECTRIX
  • Work Light, Clamp Mount, LED, 5W, 120V Work Light,Clamp Mount,LED,5W,120V
  • Item # 4CKH6
  • Mfr. Model # 7904
  • LED Clamp Mount, Gooseneck, LED Lamp Type, 5 Watts, Push Switch, 120 Voltage, Black Color, 22 In. Arm Length,...More

Magnifier Light,1.75,Light Grey,Arm 45In
  • LUXO
  • Magnifier Light, 1.75, Light Grey, Arm 45In Magnifier Light,1.75,Light Grey,Arm 45In
  • Item # 3KZG3
  • Mfr. Model # 16345LG
  • Round Lens Magnifier Light, Magnification 1.75X, Cord Conductor 3, Color Light Grey, Diopter 3, Arm Length 45...More

Lighted Magnifier,HD,Base Mount,35 In
  • AVEN
  • Lighted Magnifier, HD, Base Mount, 35 In Lighted Magnifier,HD,Base Mount,35 In
  • Item # 3LJJ2
  • Mfr. Model # 26501-DSG
  • Task Light, Heavy Duty, Magnification 2.25, Color Silver, Diopter 5, Arm Length 35 In., Cord Length 5 Ft,...More

Magnifier Light,7.5Inx6.2Inx14.17In,LED
  • LUMAPRO
  • Magnifier Light, 7.5Inx6.2Inx14.17In, LED Magnifier Light,7.5Inx6.2Inx14.17In,LED
  • Item # 32PE42
  • Mfr. Model # 32PE42
  • Magnifier Light, LED, Magnification 1.75, Color Black, Diopter 3, Arm Length 16 In., Overall Length 32", Cord...More

Magnifier Light,7.5Inx6.2Inx8.67In,LED
  • LUMAPRO
  • Magnifier Light, 7.5Inx6.2Inx8.67In, LED Magnifier Light,7.5Inx6.2Inx8.67In,LED
  • Item # 32PE47
  • Mfr. Model # 32PE47
  • Magnifier Light, LED, Magnification 2.25, Color White, Diopter 5, Arm Length 18 In., Overall Length 36", Cord...More

LED Square Magnifier Lamp, white
  • LUMAPRO
  • LED Square Magnifier Lamp, white LED Square Magnifier Lamp, white
  • Item # 10C911
  • Mfr. Model # 10C911
  • Square Magnifier Lamp, Articulating Arm, Magnification 1.75, Cord Conductor 2, Color White, Diopter 3, Arm...More

Wide Angle Magnifier Light,1.75,LED,W
  • LUMAPRO
  • Wide Angle Magnifier Light, 1.75, LED, W Wide Angle Magnifier Light,1.75,LED,W
  • Item # 6MNT6
  • Mfr. Model # 6MNT6
  • Wide Angle Magnifier Light, Articulating Arm, Magnification 1.75, Cord Conductor 2, Color White, Diopter 3,...More

Magnifier Light,LED,6 ft.,White,2.25
  • LUMAPRO
  • Magnifier Light, LED, 6 ft., White, 2.25 Magnifier Light,LED,6 ft.,White,2.25
  • Item # 32PE49
  • Mfr. Model # 32PE49
  • Magnifier Light, LED, Magnification 2.25, Color White, Diopter 5, Arm Length 16 In., Overall Length 32", Cord...More

Magnifier Light,1.75x,3D,Weighted Base
  • ELECTRIX
  • Magnifier Light, 1.75x, 3D, Weighted Base Magnifier Light,1.75x,3D,Weighted Base
  • Item # 39TA67
  • Mfr. Model # 7428
  • Magnifier Light, Articulating Arm, Magnification 1.75, Cord Conductor 3, Color Black, Diopter 3, Arm Length...More

Task Light,Low Prof,LED,7.2W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 7.2W, 24VDC Task Light,Low Prof,LED,7.2W,24VDC
  • Item # 6PYH1
  • Mfr. Model # 112544001-00011081
  • Task Light, Low Profile, LED Lamp Type, 7.2 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

Halogen Inspection Lamp,3 Diopter Mag
  • ELECTRIX
  • Halogen Inspection Lamp, 3 Diopter Mag Halogen Inspection Lamp,3 Diopter Mag
  • Item # 38C731
  • Mfr. Model # 7310A Black
  • Halogen Inspection Lamp, G4 Lamp Type, 20 Watts, Push Switch, 120 Voltage, 12V Electronic Transformer, Black...More

Magnifier Light,2.25,Light Grey,Arm 30In
  • LUXO
  • Magnifier Light, 2.25, Light Grey, Arm 30In Magnifier Light,2.25,Light Grey,Arm 30In
  • Item # 3KZH4
  • Mfr. Model # 16353LG
  • Round Lens Magnifier Light, Magnification 2.25, Cord Conductor 3, Color Light Grey, Diopter 5, Arm Length 30...More

Magnifier Light,LED,1.75 Magnification
  • AVEN
  • Magnifier Light, LED, 1.75 Magnification Magnifier Light,LED,1.75 Magnification
  • Item # 19MT19
  • Mfr. Model # 26505-ESL
  • Magnifier Light, LED, Magnification 1.75, Cord Conductor 2, Color Black, Diopter 3, Arm Length 32 In.,...More

Magnifier Light,2.25,Light Grey,Arm 45In
  • LUXO
  • Magnifier Light, 2.25, Light Grey, Arm 45In Magnifier Light,2.25,Light Grey,Arm 45In
  • Item # 3KZG5
  • Mfr. Model # 16346LG
  • Round Lens Magnifier Light, Magnification 2.25, Cord Conductor 3, Color Light Grey, Diopter 5, Arm Length 45...More

Round Lens Magnifier,LED,1.75
  • LUXO
  • Round Lens Magnifier, LED, 1.75 Round Lens Magnifier,LED,1.75
  • Item # 30PJ88
  • Mfr. Model # 18345LG
  • Round Lens Magnifier, LED, Magnification 1.75, Cord Conductor 2, Color Light Gray, Diopter 3, Arm Length 45...More

Magnifier Light,LED,6 ft.,Black,1.75
  • LUMAPRO
  • Magnifier Light, LED, 6 ft., Black, 1.75 Magnifier Light,LED,6 ft.,Black,1.75
  • Item # 32PE44
  • Mfr. Model # 32PE44
  • Magnifier Light, LED, Magnification 1.75, Color Black, Diopter 3, Arm Length 18 In., Overall Length 36", Cord...More

Magnifier Light,7In,LED,6 ft.,White,1.75
  • LUMAPRO
  • Magnifier Light, 7In, LED, 6 ft., White, 1.75 Magnifier Light,7In,LED,6 ft.,White,1.75
  • Item # 32PE56
  • Mfr. Model # 32PE56
  • Magnifier Light, LED, Magnification 1.75, Color White, Diopter 3, Arm Length 18 In., Overall Length 36", Cord...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More