Skip Content

Filter Results By

Applied Filters Clear All

Task Lights

10 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Dock Light Replacement Head, For Use With 5AY53, 24K344,&#x
  • LUMAPRO
  • Dock Light Replacement Head, For Use With 5AY53, 24K344, 24K345 Dock Light Replacement Heads
  • Item # 24K348
  • Mfr. Model # 24K348
  • Dock Light Replacement Head, For Use With 5AY53, 24K344, 24K345, Lamp Type Quartz Halogen, Lamp Watts 500,...More

Base Light,60 W
  • LUMAPRO
  • Base Light, 60 W Task Light
  • Item # 4PD35
  • Mfr. Model # 4PD35
  • Task Light, Gooseneck, Incandescent Lamp Type, 60 Watts, 120 Voltage, Chrome/Black Color, 18 In. Arm Length,...More

LED Desk Magnifier Lamp
  • LUMAPRO
  • LED Desk Magnifier Lamp LED Desk Magnifier Lamp
  • Item # 10C905
  • Mfr. Model # 10C905
  • Desk Magnifier Light, 1-15P, Magnification 1.75, Cord Conductor 2, Color Black, Diopter 3, Arm Length 12-2/3...More

Magnifier Lamp,Rnd,Clamp,2.25X,5D,White
  • ECLIPSE
  • Magnifier Lamp, Rnd, Clamp, 2.25X, 5D, White Magnifier Lamp,Rnd,Clamp,2.25X,5D,White
  • Item # 22C728
  • Mfr. Model # 902-109
  • Round Magnifier Lamp, Workbench, Magnification 2.25, Cord Conductor 14, Color White, Diopter 5, Arm Length 35...More

Replacement Sr Dome with Cap
  • WOBBLE LIGHT
  • Replacement Sr Dome with Cap Replacement Sr Dome with Cap
  • Item # 5GDZ8
  • Mfr. Model # 111801
  • Replacement Sr Dome with Cap, Application Temporary Indoor/Outdoor Lighting, Description/Special Features...More

LED Architect Lamp,Black
  • TENSOR
  • LED Architect Lamp, Black LED Architect Lamp,Black
  • Item # 45RM50
  • Mfr. Model # 10C-007
  • LED Lamp, Architect, LED Lamp Type, 5 Watts, On/Off Switch On Cord Switch, 120 Voltage, Black Color,...More

Sterile Cover,Medical,PK25
  • WALDMANN
  • Sterile Cover, Medical, PK25 Sterile Cover,Medical,PK25
  • Item # 5GUL9
  • Mfr. Model # D74942000
  • Sterile Cover, Application Medical, Description/Special Features Disposable Cover, For Use With ISIS, Housing...More

Handle,Celestial Star
  • SUNNEX
  • Handle, Celestial Star Handle,Celestial Star
  • Item # 5ETA9
  • Mfr. Model # 18544
  • Handle, Application Celestial Star, Description/Special Features Removable, For Use With...More

Table Clamp,0-65mm,Black,Steel
Lightstand Base,Floor
  • FOSTORIA
  • Lightstand Base, Floor Lightstand Base,Floor
  • Item # 4PU72
  • Mfr. Model # FLR
  • Floor Style Lightstand Base, Application Temporary Indoor/Outdoor Lighting, For Use With 4PU65, 4PU67, 5NRK0,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More