Skip Content

Filter Results By

Applied Filters Clear All

Task Lights

8 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Work Light,Gooseneck,100W,120V,L Bracket
  • ELECTRIX
  • Work Light, Gooseneck, 100W, 120V, L Bracket Task Light
  • Item # 4CKG9
  • Mfr. Model # 7290
  • Task Light, Gooseneck, Incandescent Lamp Type, 100 Watts, Rotary Switch, 120 Voltage, Black Color, Waterproof...More

Dock Light Replacement Head, For Use With 5AY50, 5AY51,
  • LUMAPRO
  • Dock Light Replacement Head, For Use With 5AY50, 5AY51, 5AY52 Dock Light Replacement Heads
  • Item # 24K346
  • Mfr. Model # 24K346
  • Dock Light Replacement Head, For Use With 5AY50, 5AY51, 5AY52, Lamp Type Incandescent, Lamp Watts 300,...More

Bench Grinder Worklight, 16 In
  • DAYTON
  • Bench Grinder Worklight, 16 In Bench Grinder Worklight, 16 In
  • Item # 16W004
  • Mfr. Model # 16W004
  • Bench Grinder Work Light, Construction Die Cast Aluminum Frame And Body With Flexable Goose Neck For Targeted...More

Magnetic Base,6 In Bracket
  • FOSTORIA
  • Magnetic Base, 6 In Bracket Magnetic Base,6 In Bracket
  • Item # 2YDU3
  • Mfr. Model # MAG
  • Magnetic Base, Application Temporary Indoor/Outdoor Lighting, Description/Special Features 6 In. Bracket, For...More

Replacement Jr Dome with Cap
  • WOBBLE LIGHT
  • Replacement Jr Dome with Cap Replacement Jr Dome with Cap
  • Item # 5GDZ9
  • Mfr. Model # 111810
  • Replacement Jr Dome with Cap, Application Temporary Indoor/Outdoor Lighting, Description/Special Features...More

Table Clamp,65-135mm,Black,Steel
Clamp,Medical,Use With Halux
  • WALDMANN
  • Clamp, Medical, Use With Halux Clamp,Medical,Use With Halux
  • Item # 5GUM0
  • Mfr. Model # ILL00100C-00050472
  • Clamp, Application Medical, Description/Special Features Surface Clamp, For Use With Halux, Housing Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More