Skip Content

Filter Results By

Applied Filters Clear All

Task Lights

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Round Magnifier Lamp,2X,5D,12V,Black
  • ECLIPSE
  • Round Magnifier Lamp, 2X, 5D, 12V, Black Round Magnifier Lamp,2X,5D,12V,Black
  • Item # 22C724
  • Mfr. Model # 902-221
  • Round Magnifier Lamp, Desk, Magnification 2, Cord Conductor 14, Color Black, Diopter 5, Arm Length 11 In.,...More

Task Light,Fluorescent,13W,120V,Black
  • LUMAPRO
  • Task Light, Fluorescent, 13W, 120V, Black Task Light
  • Item # 6MNR8
  • Mfr. Model # 6MNR8
  • Task Light, Articulating Arm, Fluorescent Lamp Type, 13 Watts, Push Switch, 120 Voltage, 120V Transformer,...More

Tubular Light Mounting Bracket,2-3/4in.
  • MACH LED PLUS
  • Tubular Light Mounting Bracket, 2-3/4in. Tubular Light Mounting Bracket,2-3/4in.
  • Item # 30PH58
  • Mfr. Model # 408001878-00585535
  • Tubular Light Mounting Bracket, Clip, Application Machine Light, Description/Special Features Clip Bracket,...More

Ballast Kit,Electronic,Use With 2WA32
LED Magnifier Desk Lamp,Black
  • TENSOR
  • LED Magnifier Desk Lamp, Black LED Magnifier Desk Lamp,Black
  • Item # 45RM48
  • Mfr. Model # 10C-006
  • LED Desk Lamp, Magnifier, LED Lamp Type, 1.9 Watts, On/Off Switch On Cord Switch, 120 Voltage, Black Color,...More

Round Magnifier Lamp,1.75/4X,3/12D,White
  • ECLIPSE
  • Round Magnifier Lamp, 1.75/4X, 3/12D, White Round Magnifier Lamp,1.75/4X,3/12D,White
  • Item # 22C725
  • Mfr. Model # 902-108
  • Round Magnifier Lamp, Desk, Magnification 1.75/4, Cord Conductor 14, Color White, Diopter 3/12, Arm Length 11...More

Magnetic Base,White,For GL7900
Magnifier Light Clamp,Mounting
  • LUMAPRO
  • Magnifier Light Clamp, Mounting Magnifier Light Clamp,Mounting
  • Item # 32PE58
  • Mfr. Model # 32PE58
  • Magnifier Light Clamp, Mounting, Application Use with LumaPro LED Magnifier Light, Description/Special...More

Wall Bracket,Black,Steel
  • WALDMANN
  • Wall Bracket, Black, Steel Wall Bracket,Black,Steel
  • Item # 3APK7
  • Mfr. Model # 300213018
  • Wall Bracket, Description/Special Features Wall Mount, For Use With LED Work Lights, Housing Material Metal,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More