Skip Content

Filter Results By

Applied Filters Clear All

Task Lights

60 Results Found that Include 80 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Task Light,24V,60 Deg,Surface
Machine Light,Linear,LED,15W,340 lm
  • WALDMANN
  • Machine Light, Linear, LED, 15W, 340 lm Machine Light,Linear,LED,15W,340 lm
  • Item # 30PH52
  • Mfr. Model # 113051000-00580582
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 15 Watts, 340 Lumens, Outside Dia. 2.75 In.,...More

Magnifier Task Light,Reach 43 In,Gray
  • WALDMANN
  • Magnifier Task Light, Reach 43 In, Gray Magnifier Task Light,Reach 43 In,Gray
  • Item # 3PYF2
  • Mfr. Model # 047-803-000
  • Wide Angle Magnifier Light, Magnification 1.75, Cord Conductor 18/3, Color Gray, Diopter 3, Arm Length 43...More

Task Light,Low Prof,LED,14.4W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 14.4W, 24VDC Task Light,Low Prof,LED,14.4W,24VDC
  • Item # 6PYH2
  • Mfr. Model # 112544002-00011082
  • Task Light, Low Profile, LED Lamp Type, 14.4 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

Task Light,Low Prof,LED,7.2W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 7.2W, 24VDC Task Light,Low Prof,LED,7.2W,24VDC
  • Item # 6PYH1
  • Mfr. Model # 112544001-00011081
  • Task Light, Low Profile, LED Lamp Type, 7.2 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

LED Task Light,Goose,95 to 240V AC,6 Deg
Task Light,Low Prof,LED,28.8W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 28.8W, 24VDC Task Light,Low Prof,LED,28.8W,24VDC
  • Item # 6PYH4
  • Mfr. Model # 112544004-00011084
  • Task Light, Low Profile, LED Lamp Type, 28.8 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

Magnifier Light,Sliver/Black,Arm 26 In
  • WALDMANN
  • Magnifier Light, Sliver/Black, Arm 26 In Magnifier Light,Sliver/Black,Arm 26 In
  • Item # 5GDW5
  • Mfr. Model # 112885M10
  • Round Magnifier Light, Magnification 2.30, Cord Conductor 2, Color Silver/Black, Diopter 5.3, Arm Length 26...More

Tubular Light,Glass,17W,Flourescent
  • WALDMANN
  • Tubular Light, Glass, 17W, Flourescent Tubular Light,Glass,17W,Flourescent
  • Item # 39AN44
  • Mfr. Model # 128100001-00084832
  • Tubular Light, Glass, Fluorescent Lamp Type, 120 to 277 Voltage, 17 Watts, 1400 Lumens, Outside Dia. 2.75...More

Machine Light,Linear,LED,27W,657 lm
  • WALDMANN
  • Machine Light, Linear, LED, 27W, 657 lm Machine Light,Linear,LED,27W,657 lm
  • Item # 30PH55
  • Mfr. Model # 113075000-00580657
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 27 Watts, 657 Lumens, Outside Dia. 2.75 In.,...More

LED Task Light,Gooseneck,24V,6 Deg
  • WALDMANN
  • LED Task Light, Gooseneck, 24V, 6 Deg LED Task Light,Gooseneck,24V,6 Deg
  • Item # 3CHZ5
  • Mfr. Model # 112373M20
  • Task Light, Gooseneck, LED Lamp Type, 1 x 2 Watts, 24 Voltage, Black Color, Waterproof Yes, 30 In. Overall...More

Machine Light,Linear,LED,26W,597 lm
  • WALDMANN
  • Machine Light, Linear, LED, 26W, 597 lm Machine Light,Linear,LED,26W,597 lm
  • Item # 30PH57
  • Mfr. Model # 113083000-00580684
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 26 Watts, 597 Lumens, Outside Dia. 2.75 In.,...More

Medical Light,Task,Halogen,35W,Reach 36
  • WALDMANN
  • Medical Light, Task, Halogen, 35W, Reach 36 Medical Light,Task,Halogen,35W,Reach 36
  • Item # 5GDW3
  • Mfr. Model # D13113200
  • Medical Exam Light, Task, Halogen Lamp Type, 35 Watts, 120 Voltage, 2700K Color Temp., White Color, 270...More

Wall Bracket,Black,Steel
  • WALDMANN
  • Wall Bracket, Black, Steel Wall Bracket,Black,Steel
  • Item # 3APK7
  • Mfr. Model # 300213018
  • Wall Bracket, Description/Special Features Wall Mount, For Use With LED Work Lights, Housing Material Metal,...More

Table Clamp,65-135mm,Black,Steel
LED Task Light,24V,60 Deg,Recessed
LED Task Light,Gooseneck,24V DC,6 Deg
Machine Tool Light,Acrylic,32W,65.2 In
  • WALDMANN
  • Machine Tool Light, Acrylic, 32W, 65.2 In Machine Tool Light,Acrylic,32W,65.2 In
  • Item # 3PYC9
  • Mfr. Model # 128120900
  • Tubular Machine Tool Light, Acrylic, Fluorescent Lamp Type, 120 to 277VAC Voltage, 32 Watts, Outside Dia....More

Machine Tool Light,CFL,Acrylic,36W
  • WALDMANN
  • Machine Tool Light, CFL, Acrylic, 36W Machine Tool Light,CFL,Acrylic,36W
  • Item # 3PYD8
  • Mfr. Model # 619063010-00077590
  • Tubular Machine Tool Light, Acrylic, Compact Fluorescent Lamp Type, 110 to 230VAC Voltage, 36 Watts, Outside...More

Machine Tool Light,CFL,Glass,24W,19.5 In
  • WALDMANN
  • Machine Tool Light, CFL, Glass, 24W, 19.5 In Machine Tool Light,CFL,Glass,24W,19.5 In
  • Item # 3PYD6
  • Mfr. Model # 112913011-00488735
  • Tubular Machine Tool Light, Glass, Compact Fluorescent Lamp Type, 100 to 277VAC Voltage, 24 Watts, Outside...More

Tubular Light Mounting Bracket,Long L
  • WALDMANN
  • Tubular Light Mounting Bracket, Long L Tubular Light Mounting Bracket,Long L
  • Item # 3PYE5
  • Mfr. Model # 00010286
  • Tubular Light Mounting Bracket, Long L, Application Requires Two When Mounting with Waldmann Tubular Machine...More

Magnetic Base,83.5 x 19.5mm,Blk,Steel
Machine Tool Light,Acrylic,17W,40.6 In
  • WALDMANN
  • Machine Tool Light, Acrylic, 17W, 40.6 In Machine Tool Light,Acrylic,17W,40.6 In
  • Item # 3PYC1
  • Mfr. Model # 128100900
  • Tubular Machine Tool Light, Acrylic, Fluorescent Lamp Type, 120 to 277VAC Voltage, 17 Watts, Outside Dia....More

LED Task Light,24V,60 Deg,Surface
Tubular Light Mounting Bracket,Short L
  • WALDMANN
  • Tubular Light Mounting Bracket, Short L Tubular Light Mounting Bracket,Short L
  • Item # 3PYE7
  • Mfr. Model # 190015995
  • Tubular Light Mounting Bracket, Short L, Application Requires Two When Mounting with Waldmann Tubular Machine...More

Machine Tool Light,Acrylic,48W,41.2 In
  • WALDMANN
  • Machine Tool Light, Acrylic, 48W, 41.2 In Machine Tool Light,Acrylic,48W,41.2 In
  • Item # 3PXZ9
  • Mfr. Model # 138451000-00019665
  • Tubular Machine Tool Light, Acrylic, Fluorescent Lamp Type, 120 to 277VAC Voltage, 48 Watts, Outside Dia....More

Task Light,Machine,LED,1 x 6W,24VDC
  • WALDMANN
  • Task Light, Machine, LED, 1 x 6W, 24VDC Task Light,Machine,LED,1 x 6W,24VDC
  • Item # 6PYG7
  • Mfr. Model # 112567044-00463693
  • Task Light, Machine, LED Lamp Type, 1 x 6 Watts, No Switch, 24VDC Voltage, External Transformer, Silver/Black...More

MachineTool Light,CFL,Acrylic,24W,19.5In
  • WALDMANN
  • MachineTool Light, CFL, Acrylic, 24W, 19.5In MachineTool Light,CFL,Acrylic,24W,19.5In
  • Item # 3PYD4
  • Mfr. Model # 112913010-00488729
  • Tubular Machine Tool Light, Acrylic, Compact Fluorescent Lamp Type, 100 to 277VAC Voltage, 24 Watts, Outside...More

Machine Tool Light,Glass,108W,67.4 In
  • WALDMANN
  • Machine Tool Light, Glass, 108W, 67.4 In Machine Tool Light,Glass,108W,67.4 In
  • Item # 3PYA8
  • Mfr. Model # 138491001-00488841
  • Tubular Machine Tool Light, Glass, Fluorescent Lamp Type, 120 to 277VAC Voltage, 108 Watts, Outside Dia. 2.75...More

Machine Tool Light,Glass,17W,40.6 In
  • WALDMANN
  • Machine Tool Light, Glass, 17W, 40.6 In Machine Tool Light,Glass,17W,40.6 In
  • Item # 3PYC3
  • Mfr. Model # 128100901
  • Tubular Machine Tool Light, Glass, Fluorescent Lamp Type, 120 to 277VAC Voltage, 17 Watts, Outside Dia. 2.75...More

Task Light,Machine,LED,2 x 6W,24VDC
  • WALDMANN
  • Task Light, Machine, LED, 2 x 6W, 24VDC Task Light,Machine,LED,2 x 6W,24VDC
  • Item # 6PYG8
  • Mfr. Model # 112567054-00463698
  • Task Light, Machine, LED Lamp Type, 2 x 6 Watts, No Switch, 24VDC Voltage, External Transformer, Silver/Black...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More