Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
  • View MoreView Less
Lamp Type
  • View MoreView Less
Watts
  • View MoreView Less
Arm Length
  • View MoreView Less
Voltage
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Task Lighting

31 Results Found that Include 59 Products

Results per page: 16 | 32 | 48
    Work Light,Magnet Mount,LED,5W,120V
    • ELECTRIX
    • Work Light, Magnet Mount, LED, 5W, 120VTask Light
    • Item # 4CKH7
    • Mfr. Model # 7905
    • Task Light, Gooseneck, LED Lamp Type, 5 Watts, Push Switch, 120 Voltage, Black Color, 22 In. Arm Length, 25...More

    Work Light,Clamp Mount,LED,5W,120V
    • ELECTRIX
    • Work Light, Clamp Mount, LED, 5W, 120VWork Light,Clamp Mount,LED,5W,120V
    • Item # 4CKH6
    • Mfr. Model # 7904
    • LED Clamp Mount, Gooseneck, LED Lamp Type, 5 Watts, Push Switch, 120 Voltage, Black Color, 22 In. Arm Length,...More

    Worklight,LED,12-3/4In,1500 Lumens
    • DEWALT
    • Worklight, LED, 12-3/4In, 1500 LumensWorklight,LED,12-3/4In,1500 Lumens
    • Item # 31AC54
    • Mfr. Model # DCL061
    • Worklight, Lamp Type LED, Battery Size 18V or 20V, Battery Type Li-Ion/ NiCad, Number of Batteries 1,...More

    Worklight,LED,12-3/4In,1500 Lumens
    • DEWALT
    • Worklight, LED, 12-3/4In, 1500 LumensWorklight,LED,12-3/4In,1500 Lumens
    • Item # 31AC55
    • Mfr. Model # DCL060
    • Worklight, Lamp Type LED, Battery Size 18V or 20V, Battery Type Li-Ion/ NiCad, Number of Batteries 1,...More

    LED Task Light,Black,7 Watts
    • TEREA
    • LED Task Light, Black, 7 WattsTask Light
    • Item # 5GAR1
    • Mfr. Model # 16770BK
    • Task Light, Architect Light, Pivoting Head, LED Lamp Type, 7 Watts, 120 Voltage, Black Color, 17 In. Arm...More

    Task Light,LED,7.7W,BLK,35in,Gooseneck
    • LUMAPRO
    • Task Light, LED, 7.7W, BLK, 35in, GooseneckTask Light,LED,7.7W,BLK,35in,Gooseneck
    • Item # 33HP82
    • Mfr. Model # 33HP82
    • Task Light, Gooseneck Arm, LED Lamp Type, 7.7 Watts, Rotary Switch, 100 to 240 Voltage, DC Adaptor...More

    Task Light,LED,6.5W,BLK,18in,Gooseneck
    • LUMAPRO
    • Task Light, LED, 6.5W, BLK, 18in, GooseneckTask Light,LED,6.5W,BLK,18in,Gooseneck
    • Item # 33HP79
    • Mfr. Model # 33HP79
    • Task Light, Gooseneck Arm, LED Lamp Type, 6.5 Watts, Rotary Switch, 100 to 240 Voltage, DC Adaptor...More

    Task Light,LED,5.5W,BLK,18in,Gooseneck
    • LUMAPRO
    • Task Light, LED, 5.5W, BLK, 18in, GooseneckTask Light,LED,5.5W,BLK,18in,Gooseneck
    • Item # 33HP80
    • Mfr. Model # 33HP80
    • Task Light, Gooseneck Arm, LED Lamp Type, 5.5 Watts, Rotary Switch, 100 to 240 Voltage, DC Adaptor...More

    Task Light,LED,7.7W,BLK,23in,Gooseneck
    • LUMAPRO
    • Task Light, LED, 7.7W, BLK, 23in, GooseneckTask Light,LED,7.7W,BLK,23in,Gooseneck
    • Item # 33HP81
    • Mfr. Model # 33HP81
    • Task Light, Gooseneck Arm, LED Lamp Type, 7.7 Watts, Rotary Switch, 100 to 240 Voltage, DC Adaptor...More

    Task Light,Articulating Arm,LED,13W
    • TANEO
    • Task Light, Articulating Arm, LED, 13WTask Light,Articulating Arm,LED,13W
    • Item # 30PH47
    • Mfr. Model # 112576000-00562055
    • Task Light, Articulating Arm, LED Lamp Type, 13 Watts, No Switch, 100 to 240VAC Voltage, Plug In Transformer,...More

    Task Light,Articulating Arm,LED,26W
    • TANEO
    • Task Light, Articulating Arm, LED, 26WTask Light,Articulating Arm,LED,26W
    • Item # 30PH48
    • Mfr. Model # 112577000-00562130
    • Task Light, Articulating Arm, LED Lamp Type, 26 Watts, No Switch, 100 to 240VAC Voltage, Plug In Transformer,...More

    Task Light,Articulating Arm,LED,37W
    • TANEO
    • Task Light, Articulating Arm, LED, 37WTask Light,Articulating Arm,LED,37W
    • Item # 30PH49
    • Mfr. Model # 112578000-00562192
    • Task Light, Articulating Arm, LED Lamp Type, 37 Watts, No Switch, 100 to 240VAC Voltage, Plug In Transformer,...More

    Task Light,Clip-On,LED,30W,100 to 240VAC
    • TAMETO
    • Task Light, Clip-On, LED, 30W, 100 to 240VACTask Light,Clip-On,LED,30W,100 to 240VAC
    • Item # 30PH50
    • Mfr. Model # 112975000-00555619
    • Task Light, Clip-On, LED Lamp Type, 30 Watts, Rocker Switch, 100 to 240VAC Voltage, Plug In Transformer,...More

    Task Light,Clip-On,LED,38W,100 to 240VAC
    • TAMETO
    • Task Light, Clip-On, LED, 38W, 100 to 240VACTask Light,Clip-On,LED,38W,100 to 240VAC
    • Item # 30PH51
    • Mfr. Model # 112979000-00555677
    • Task Light, Clip-On, LED Lamp Type, 38 Watts, Rocker Switch, 100 to 240VAC Voltage, Plug In Transformer,...More

    Task Light,Modular,LED,White,Aluminum
    • PHILIPS DAY-BRITE
    • Task Light, Modular, LED, White, AluminumTask Light,Modular,LED,White,Aluminum
    • Item # 35YN53
    • Mfr. Model # LINCS100L19277WHGOS
    • Task Light, Modular, LED Lamp Type, 12 Watts, 277 Voltage, Electronic LED Driver Transformer, White Color,...More

    Task Light,Modular,LED,12W,Aluminum
    • PHILIPS DAY-BRITE
    • Task Light, Modular, LED, 12W, AluminumTask Light,Modular,LED,12W,Aluminum
    • Item # 35YN54
    • Mfr. Model # LINCS100L19277WHGOSSW
    • Task Light, Modular, LED Lamp Type, 12 Watts, Rocker Switch, 277 Voltage, Electronic LED Driver Transformer,...More

    Task Light,Modular,LED,17.5W,277V,White
    • PHILIPS DAY-BRITE
    • Task Light, Modular, LED, 17.5W, 277V, WhiteTask Light,Modular,LED,17.5W,277V,White
    • Item # 35YN59
    • Mfr. Model # LINCS100L28277WHGOS
    • Task Light, Modular, LED Lamp Type, 17.5 Watts, 277 Voltage, Electronic LED Driver Transformer, White Color,...More

    Task Light,Modular,17.5W,120V,White
    • PHILIPS DAY-BRITE
    • Task Light, Modular, 17.5W, 120V, WhiteTask Light,Modular,17.5W,120V,White
    • Item # 35YN57
    • Mfr. Model # LINCS100L28120WHGOSSW
    • Task Light, Modular, LED Lamp Type, 17.5 Watts, Rocker Switch, 120 Voltage, Electronic LED Driver...More

    Task Light,Modular,17.5W,120V,Aluminum
    • PHILIPS DAY-BRITE
    • Task Light, Modular, 17.5W, 120V, AluminumTask Light,Modular,17.5W,120V,Aluminum
    • Item # 35YN55
    • Mfr. Model # LINCS100L28120WHGSW
    • Task Light, Modular, LED Lamp Type, 17.5 Watts, Rocker Switch, 120 Voltage, Electronic LED Driver...More

    Task Light,Modular,LED,17.5W,277V
    • PHILIPS DAY-BRITE
    • Task Light, Modular, LED, 17.5W, 277VTask Light,Modular,LED,17.5W,277V
    • Item # 35YN60
    • Mfr. Model # LINCS100L28277WHGOSSW
    • Task Light, Modular, LED Lamp Type, 17.5 Watts, Rocker Switch, 277 Voltage, Electronic LED Driver...More

    Task Light,Modular,LED,6.6W,120V,White
    • PHILIPS DAY-BRITE
    • Task Light, Modular, LED, 6.6W, 120V, WhiteTask Light,Modular,LED,6.6W,120V,White
    • Item # 35YN47
    • Mfr. Model # LINCS100L10120WHGRSW
    • Task Light, Modular, LED Lamp Type, 6.6 Watts, Rocker Switch, 120 Voltage, Electronic LED Driver Transformer,...More

    Task Light,Modular,277V,White,Aluminum
    • PHILIPS DAY-BRITE
    • Task Light, Modular, 277V, White, AluminumTask Light,Modular,277V,White,Aluminum
    • Item # 35YN52
    • Mfr. Model # LINCS100L19277WHGSW
    • Task Light, Modular, LED Lamp Type, 12 Watts, Rocker Switch, 277 Voltage, Electronic LED Driver Transformer,...More

    Task Light,Modular,LED,277V,Aluminum
    • PHILIPS DAY-BRITE
    • Task Light, Modular, LED, 277V, AluminumTask Light,Modular,LED,277V,Aluminum
    • Item # 35YN58
    • Mfr. Model # LINCS100L28277WHGSW
    • Task Light, Modular, LED Lamp Type, 17.5 Watts, Rocker Switch, 277 Voltage, Electronic LED Driver...More

    Task Light,Modular,LED,17.5W,120V,White
    • PHILIPS DAY-BRITE
    • Task Light, Modular, LED, 17.5W, 120V, WhiteTask Light,Modular,LED,17.5W,120V,White
    • Item # 35YN56
    • Mfr. Model # LINCS100L28120WHGOS
    • Task Light, Modular, LED Lamp Type, 17.5 Watts, 120 Voltage, Electronic LED Driver Transformer, White Color,...More

    Task Light,Modular,LED,12W,120V,White
    • PHILIPS DAY-BRITE
    • Task Light, Modular, LED, 12W, 120V, WhiteTask Light,Modular,LED,12W,120V,White
    • Item # 35YN51
    • Mfr. Model # LINCS100L19120WHGOSSW
    • Task Light, Modular, LED Lamp Type, 12 Watts, Rocker Switch, 120 Voltage, Electronic LED Driver Transformer,...More

    Task Light,Modular,LED,12W,120V
    • PHILIPS DAY-BRITE
    • Task Light, Modular, LED, 12W, 120VTask Light,Modular,LED,12W,120V
    • Item # 35YN50
    • Mfr. Model # LINCS100L19120WHGOS
    • Task Light, Modular, LED Lamp Type, 12 Watts, 120 Voltage, Electronic LED Driver Transformer, White Color,...More

    Task Light,Modular,LED,12W,120V,Aluminum
    • PHILIPS DAY-BRITE
    • Task Light, Modular, LED, 12W, 120V, AluminumTask Light,Modular,LED,12W,120V,Aluminum
    • Item # 35YN49
    • Mfr. Model # LINCS100L19120WHGSW
    • Task Light, Modular, LED Lamp Type, 12 Watts, Rocker Switch, 120 Voltage, Electronic LED Driver Transformer,...More

    Task Light,Modular,LED,6.6W,277V,White
    • PHILIPS DAY-BRITE
    • Task Light, Modular, LED, 6.6W, 277V, WhiteTask Light,Modular,LED,6.6W,277V,White
    • Item # 35YN48
    • Mfr. Model # LINCS100L10277WHGSW
    • Task Light, Modular, LED Lamp Type, 6.6 Watts, Rocker Switch, 277 Voltage, Electronic LED Driver Transformer,...More

    Results per page: 16 | 32 | 48