Skip Content

Filter Results By

Item
Type
Lamp Type
Watts
Arm Length
Voltage
Brand
Price
Shop By
Ratings

Task Lighting

43 Results Found that Include 118 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Bench Grinder Worklight, 16 In
  • DAYTON
  • Bench Grinder Worklight, 16 InBench Grinder Worklight, 16 In
  • Item # 16W004
  • Mfr. Model # 16W004
  • Bench Grinder Work Light, Construction Die Cast Aluminum Frame And Body With Flexable Goose Neck For Targeted...More

Task Light,Halogen,Gray,50W,120V
  • ELECTRIX
  • Task Light, Halogen, Gray, 50W, 120VTask Light,Halogen,Gray,50W,120V
  • Item # 39TA65
  • Mfr. Model # 7240
  • Task Light, Articulating Arm, Halogen Lamp Type, 50 Watts, Toggle Switch, 120 Voltage, 120V Transformer, Gray...More

Task Light,Halogen,20W,22 In L
Worklight,LED,12-3/4In,1500 Lumens
  • DEWALT
  • Worklight, LED, 12-3/4In, 1500 LumensWorklight,LED,12-3/4In,1500 Lumens
  • Item # 31AC54
  • Mfr. Model # DCL061
  • Worklight, Lamp Type LED, Battery Size 18V or 20V, Battery Type Li-Ion/ NiCad, Number of Batteries 1,...More

Work Light,Clamp Mount,LED,5W,120V
  • ELECTRIX
  • Work Light, Clamp Mount, LED, 5W, 120VWork Light,Clamp Mount,LED,5W,120V
  • Item # 4CKH6
  • Mfr. Model # 7904
  • LED Clamp Mount, Gooseneck, LED Lamp Type, 5 Watts, Push Switch, 120 Voltage, Black Color, 22 In. Arm Length,...More

Task Light,LED,5.5W,BLK,18in,Gooseneck
  • LUMAPRO
  • Task Light, LED, 5.5W, BLK, 18in, GooseneckTask Light,LED,5.5W,BLK,18in,Gooseneck
  • Item # 33HP80
  • Mfr. Model # 33HP80
  • Task Light, Gooseneck Arm, LED Lamp Type, 5.5 Watts, Rotary Switch, 100 to 240 Voltage, DC Adaptor...More

Task Light,LED,6.5W,BLK,18in,Gooseneck
  • LUMAPRO
  • Task Light, LED, 6.5W, BLK, 18in, GooseneckTask Light,LED,6.5W,BLK,18in,Gooseneck
  • Item # 33HP79
  • Mfr. Model # 33HP79
  • Task Light, Gooseneck Arm, LED Lamp Type, 6.5 Watts, Rotary Switch, 100 to 240 Voltage, DC Adaptor...More

Halogen Inspection Lamp,3 Diopter Mag
  • ELECTRIX
  • Halogen Inspection Lamp, 3 Diopter MagHalogen Inspection Lamp,3 Diopter Mag
  • Item # 38C731
  • Mfr. Model # 7310A Black
  • Halogen Inspection Lamp, G4 Lamp Type, 20 Watts, Push Switch, 120 Voltage, 12V Electronic Transformer, Black...More

Worklight,LED,12-3/4In,1500 Lumens
  • DEWALT
  • Worklight, LED, 12-3/4In, 1500 LumensWorklight,LED,12-3/4In,1500 Lumens
  • Item # 31AC55
  • Mfr. Model # DCL060
  • Worklight, Lamp Type LED, Battery Size 18V or 20V, Battery Type Li-Ion/ NiCad, Number of Batteries 1,...More

Task Light,LED,7.7W,BLK,35in,Gooseneck
  • LUMAPRO
  • Task Light, LED, 7.7W, BLK, 35in, GooseneckTask Light,LED,7.7W,BLK,35in,Gooseneck
  • Item # 33HP82
  • Mfr. Model # 33HP82
  • Task Light, Gooseneck Arm, LED Lamp Type, 7.7 Watts, Rotary Switch, 100 to 240 Voltage, DC Adaptor...More

Task Light,LED,7.7W,BLK,23in,Gooseneck
  • LUMAPRO
  • Task Light, LED, 7.7W, BLK, 23in, GooseneckTask Light,LED,7.7W,BLK,23in,Gooseneck
  • Item # 33HP81
  • Mfr. Model # 33HP81
  • Task Light, Gooseneck Arm, LED Lamp Type, 7.7 Watts, Rotary Switch, 100 to 240 Voltage, DC Adaptor...More

Task Light,120V,17.3in. Arm L.
  • WALDMANN
  • Task Light, 120V, 17.3in. Arm L.Task Light,120V,17.3in. Arm L.
  • Item # 39AN42
  • Mfr. Model # 108870801
  • Machine Tool Light, Articulating Arm, Halogen Lamp Type, 60 Watts, Rocker Switch, 120 Voltage, Integral...More

Task Light,120V,32in. Arm L.
  • WALDMANN
  • Task Light, 120V, 32in. Arm L.Task Light,120V,32in. Arm L.
  • Item # 39AN43
  • Mfr. Model # 108870802
  • Task Light, Articulating Arm, Halogen Lamp Type, 60 Watts, Rocker Switch, 120 Voltage, Integral Transformer,...More

Task Light,Halogen,Silver,70W,24V
  • ELECTRIX
  • Task Light, Halogen, Silver, 70W, 24VTask Light,Halogen,Silver,70W,24V
  • Item # 39TA68
  • Mfr. Model # 7703
  • Task Light, Pivoting Head, Halogen Lamp Type, 70 Watts, Toggle Switch, 24 Voltage, Remotoe Transformer,...More

Task Light,Incandescent,Black,100W,120V
  • ELECTRIX
  • Task Light, Incandescent, Black, 100W, 120VTask Light,Incandescent,Black,100W,120V
  • Item # 39TA60
  • Mfr. Model # 2010
  • Task Light, Articulating Arm, Incandescent Lamp Type, 100 Watts, Slide Switch, 120 Voltage, 120V Transformer,...More

Task Light,Articulating Arm,LED,15W
  • WALDMANN
  • Task Light, Articulating Arm, LED, 15WTask Light,Articulating Arm,LED,15W
  • Item # 30PH47
  • Mfr. Model # 112576000-00562055
  • Task Light, Articulating Arm, LED Lamp Type, 15 Watts, No Switch, 100 to 240VAC Voltage, Plug In Transformer,...More

Task Light,Articulating Arm,LED,31W
  • WALDMANN
  • Task Light, Articulating Arm, LED, 31WTask Light,Articulating Arm,LED,31W
  • Item # 30PH48
  • Mfr. Model # 112577000-00562130
  • Task Light, Articulating Arm, LED Lamp Type, 31 Watts, No Switch, 100 to 240VAC Voltage, Plug In Transformer,...More

Task Light,Articulating Arm,LED,47W
  • WALDMANN
  • Task Light, Articulating Arm, LED, 47WTask Light,Articulating Arm,LED,47W
  • Item # 30PH49
  • Mfr. Model # 112578000-00562192
  • Task Light, Articulating Arm, LED Lamp Type, 47 Watts, No Switch, 100 to 240VAC Voltage, Plug In Transformer,...More

Task Light,Clip-On,LED,33W,100 to 240VAC
  • WALDMANN
  • Task Light, Clip-On, LED, 33W, 100 to 240VACTask Light,Clip-On,LED,33W,100 to 240VAC
  • Item # 30PH50
  • Mfr. Model # 112975000-00555619
  • Task Light, Clip-On, LED Lamp Type, 33 Watts, Rocker Switch, 100 to 240VAC Voltage, Plug In Transformer,...More

Task Light,Clip-On,LED,43W,100 to 240VAC
  • WALDMANN
  • Task Light, Clip-On, LED, 43W, 100 to 240VACTask Light,Clip-On,LED,43W,100 to 240VAC
  • Item # 30PH51
  • Mfr. Model # 112979000-00555677
  • Task Light, Clip-On, LED Lamp Type, 43 Watts, Rocker Switch, 100 to 240VAC Voltage, Plug In Transformer,...More

Task Light,HAL,35W,120V,SVT,Wall Mount
  • PHILIPS BURTON
  • Task Light, HAL, 35W, 120V, SVT, Wall MountTask Light,HAL,35W,120V,SVT,Wall Mount
  • Item # 35FV39
  • Mfr. Model # LE35W
  • Task Light, Articulating K-Arm, Halogen Lamp Type, 35 Watts, Rocker Switch, 120 Voltage, Plug-In Transformer,...More

Task Light,HAL,35W,120V,SVT,Table Mount
  • PHILIPS BURTON
  • Task Light, HAL, 35W, 120V, SVT, Table MountTask Light,HAL,35W,120V,SVT,Table Mount
  • Item # 35FV38
  • Mfr. Model # LE35T
  • Task Light, Articulating K-Arm, Halogen Lamp Type, 35 Watts, Rocker Switch, 120 Voltage, Plug-In Transformer,...More

Task Light,Modular,LED,17.5W,277V
  • PHILIPS DAY-BRITE
  • Task Light, Modular, LED, 17.5W, 277VTask Light,Modular,LED,17.5W,277V
  • Item # 35YN60
  • Mfr. Model # LINCS100L28277WHGOSSW
  • Task Light, Modular, LED Lamp Type, 17.5 Watts, Rocker Switch, 277 Voltage, Electronic LED Driver...More

Task Light,Modular,LED,17.5W,120V,White
  • PHILIPS DAY-BRITE
  • Task Light, Modular, LED, 17.5W, 120V, WhiteTask Light,Modular,LED,17.5W,120V,White
  • Item # 35YN56
  • Mfr. Model # LINCS100L28120WHGOS
  • Task Light, Modular, LED Lamp Type, 17.5 Watts, 120 Voltage, Electronic LED Driver Transformer, White Color,...More

Task Light,Modular,277V,White,Aluminum
  • PHILIPS DAY-BRITE
  • Task Light, Modular, 277V, White, AluminumTask Light,Modular,277V,White,Aluminum
  • Item # 35YN52
  • Mfr. Model # LINCS100L19277WHGSW
  • Task Light, Modular, LED Lamp Type, 12 Watts, Rocker Switch, 277 Voltage, Electronic LED Driver Transformer,...More

Results per page: 16 | 32 | 48

Pick up task lighting from Grainger to help reduce eyestrain and improve productivity. Choose from circular fluorescent, halogen, incandescent, LED lights and more. A gooseneck work light can be adjusted to just the right position for easier reading and visualization of close-up work. Help to sufficiently illuminate work pieces with a durable machine light. Grainger carries a large variety of task lighting to help you get the job done. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More