Skip Content

Filter Results By

Applied Filters Clear All

Item
Thread Direction
Tap Style
Size
Pitch
Material
Finish
Price
Shop By

Taps

32 Results Found that Include 131 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Sp Pt Tap,Plug,3/4 Inx10,Uncoated
    • WIDIA GTD
    • Sp Pt Tap, Plug, 3/4 Inx10, UncoatedHigh Speed Steel Spiral Point Tap, Uncoated Finish
    • Item # 1C775
    • Mfr. Model # 13343
    • Spiral Point Tap, Right Hand, Tap Style Plug, Size 3/4 In., Pitch 10, Material High Speed Steel, Uncoated...More

    Pipe Tap,Taper,1/4 Inx18,Uncoated
    Sp Flute Pipe Tap,Taper,1/2 Inx14,TiN
    • WIDIA GTD
    • Sp Flute Pipe Tap, Taper, 1/2 Inx14, TiNHigh Vanadium HSS-E Pipe Tap, TiN Finish
    • Item # 2XTR3
    • Mfr. Model # 83945
    • Spiral Flute Pipe Tap, Right Hand, Tap Style Taper, Size 1/2 In., Pitch 14, Material High Vanadium High Speed...More

    Hand Tap,Plug,1 Inx8,Blk Ox
    • WIDIA GTD
    • Hand Tap, Plug, 1 Inx8, Blk OxHSS Straight Flute Tap, Black Oxide Finish
    • Item # 12G944
    • Mfr. Model # 19475
    • Hand Tap, Right Hand, Tap Style Plug, Size 1 In., Pitch 8, Material High Speed Steel, Black Oxide Finish,...More

    Hand Tap,Bottom,18x2.50mm,Uncoated
    • WIDIA GTD
    • Hand Tap, Bottom, 18x2.50mm, UncoatedHigh Vanadium HSS Hand Tap, Uncoated Finish
    • Item # 1E046
    • Mfr. Model # 14879
    • Hand Tap, Right Hand, Tap Style Bottoming, Size M18, Pitch 2.50mm, Material High Vanadium High Speed Steel,...More

    Sp Pt Tap,Plug,12x1.25mm,SH47 Oxide N
    Sp Flute Tap,Bottom,7/16 Inx14,TiCN
    • WIDIA GTD
    • Sp Flute Tap, Bottom, 7/16 Inx14, TiCNHigh Speed Steel-E Spiral Flute Tap, TiCN Finish
    • Item # 13X397
    • Mfr. Model # 19171
    • Spiral Flute Tap, Right Hand, Tap Style Bottoming, Size 7/16 In., Pitch 14, Material High Speed Steel-E, TiCN...More

    Sp Pt Tap,Plug,5/8 Inx18,TiCN
    • WIDIA GTD
    • Sp Pt Tap, Plug, 5/8 Inx18, TiCNHigh Speed Steel Spiral Point Tap, TiCN Finish
    • Item # 13X438
    • Mfr. Model # 2331
    • Spiral Point Tap, Right Hand, Tap Style Plug, Size 5/8 In., Pitch 18, Material High Speed Steel, TiCN Finish,...More

    Sp Pt Tap,Plug,3/4 Inx10,Bright
    • WIDIA GTD
    • Sp Pt Tap, Plug, 3/4 Inx10, BrightHSS Gun Tap, Bright Finish
    • Item # 11T249
    • Mfr. Model # 2331
    • Spiral Point Tap, Right Hand, Tap Style Plug, Size 3/4 In., Pitch 10, Material High Speed Steel, Bright...More

    Sp Pt Tap,Plug,12x1.75mm,TiN+CrC/C
    • WIDIA GTD
    • Sp Pt Tap, Plug, 12x1.75mm, TiN+CrC/CHSS Gun Tap, TiN+CrC/C Finish
    • Item # 11T213
    • Mfr. Model # 2331
    • Spiral Point Tap, Right Hand, Tap Style Plug, Size M12, Pitch 1.75mm, Material High Speed Steel, TiN+CrC/C...More

    Pipe Tap,Taper,1/4 Inx18,TiN
    • WIDIA GTD
    • Pipe Tap, Taper, 1/4 Inx18, TiNHigh Speed Steel Pipe Tap, TiN Finish
    • Item # 2XUH8
    • Mfr. Model # 19721
    • Pipe Tap, Right Hand, Tap Style Taper, Size 1/4 In., Pitch 18, Material High Speed Steel, TiN Finish, Overall...More

    Sp Pt Tap,Plug,5/8 Inx11,TiN
    • WIDIA GTD
    • Sp Pt Tap, Plug, 5/8 Inx11, TiNHigh Vanadium High Speed Steel-E Spiral Point Tap, TiN Finish
    • Item # 4FWP1
    • Mfr. Model # 5366142
    • Spiral Point Tap, Right Hand, Tap Style Plug, Size 5/8 In., Pitch 11, Material High Vanadium High Speed...More

    Ext Hand Tap,Plug,3/8 Inx24,Uncoated
    • WIDIA GTD
    • Ext Hand Tap, Plug, 3/8 Inx24, UncoatedExt Hand Tap,Plug,3/8 Inx24,Uncoated
    • Item # 1E537
    • Mfr. Model # 18854
    • Extension Hand Tap, Right Hand, Tap Style Plug, Size 3/8 In., Pitch 24, Material High Vanadium High Speed...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More